Beli fiber carbon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SAKAI OVEX Carbon Fiber Cloth Thin Layeratribut:
- Plain Weave (Thread Width) (mm): 3
- Material: Carbon Fiber
- SUNLU 3D Printer Filament PLA Carbon Fiber 1.75 (Filamen Printer 3D)Deskripsi:SUNLU Carbon Fiber is a PLA filament infused with carbon fiber particles to achieve a lightweight, high strength and highly durable 3D prints.atribut:
- Net Weight Filament (kg): 1
- Diameter (mm): 1.75 (Tolerance ±0.05mm)
- Recommended Print Temperature (°C): Hotend: 190-230, Bed/Build Plate: 60-80
- SUNLU 3D Printer Filament PETG 1.75mm (Filamen Printer 3D)Deskripsi:PETG filament good toughness, high hardness, high impact strength, and more durable than PLA. PETG has high layer adhesion and resistance, suited for print Mechanically-Stressed Components / Parts. No Odour printing, it allows to printing indoor. Doesn't warp printing.PETG can easily print on any surface, such as Glass, Buildtak, etc.3D Printing Storage TIPS : After print, store filament in a plastic-sealed bag or box and add Silica-gel to prevent moisture.atribut:
- Material: PETG / Polyethylene Terephthalate Glycol
- Diameter (mm): 1.75
- Diameter Tolerance (mm): 0.02
- Printing Temperature (°C): 230 - 260
- Bed Temperature (°C): 60 - 120
- Box Measurement (cm): 21x21x7.3
- Inspection Report: ROHS / REACH
- Melt Flow Rate (g/10min): 8-13 (at 230°C, 2.16kg)
- Net Length (m): 330
- Packaging: Plastic, Vaccumed
- Printing Speed (mm/s): 50-100
- Roll Measurement (cm): Dia. 20x6.6
- Tensile Strength (kgf): 9-14
- JLD Digital Laser Distance Meter (Meteran Laser)Deskripsi:Fungsi Pengukuran:Fungsi Pengukuran terus menerus : YESFungsi Pengukuran Luas/Area : YESFungsi Pengukuran Volume : YESFungsi Pengukuran Proposisi Phythagoras : Full ModeFungsi Pengukuran Tambah dan Kurangi : YESNilai Min/Max : YESSelf-Calibration : YESTombol/Suara Tombol : YESatribut:
- Measurement Accuracy (mm): +/-2
- Measurement Units: m, in, ft
- Laser Class: II
- Laser Type: 635nm, 1mW
- Max. Memory (units): 3
- Automatic Laser Shut Off (s): 20
- Automatic Power Off (s): 150
- Battery Life: 8000 measurements
- Dimensions (cm): 16x9x5
- Operating Temperature (°C): 0 to 40
- Power: 2 x 1.5V AAA batteries
- Storage Humidity (RH): 20 % to 80%
- Blue Rabbit Cotton Gloves White (Sarung Tangan Katun)atribut:
- Color: White
- MATEX Carbon Fiber Gland PackingDeskripsi:-A good cost performance packing that fits very well as it is flexible. -For general purpose pumps, blowers, rotating equipment, stirrers and reciprocating pumps.atribut:
- Color: Black
- Max Working Temperature: 200°C
- Pressure: 1MPa (valve) 4.9MPa (rotating equipment)
- Material: Carbonized fiber, PTFE dispersion, special lubricant
- Peripheral Speed Limit: 20m/s
- Turfpave Grass Paver XD (Paving Rumput)Deskripsi:Turfpave XDPanel plastik yang kuat dan berfungsi untuk menstabilkan rumput atau batuan yang ramah lingkungan dan praktis. Turfpave ditempatkan di bawah permukaan rumput untuk meminimalkan pemadatan rumput, media tanam dan akar.atribut:
- Dimensions (cm): 50x50x4
- Load Capacity (t/m²): 2000
- Material: Recycled polypropylene
- SUNLU Filamen Ink for 3D Printer Use (Filamen Printer 3D)Deskripsi:- ABS (Acrylonitrile Butadiene Styrene)- Hasil cetak yang solid/kokoh, tahan benturan dan panas- Cocok digunakan untuk aplikasi luar ruang yang terpapar suhu tinggi- Karena cepat mengkerut bila terjadi perbedaan suhu, saat proses cetak, gunakan enclosure/penutup keliling dan pemanasan bed- Dapat dikilapkan dengan acetone- Neat winding, tidak sembelit.atribut:
- Filament Diameter (mm): 1.75
- SUNLU 3D Printer Filament PETG 1.75 (Filamen Printer 3D)Deskripsi:SUNLU PETG is an economical PETG filament with that is perfect for many projects especially those that need to be water tight/resist, have a decent temperature resistance, and also easy to print.atribut:
- Net Weight Filament (kg): 1
- Diameter (mm): 1.75 (Tolerance ±0.02mm)
- Recommended Print Temperature (°C): Hotend: 230-250 Bed/Build Plate: 60-80
- Dwyer Magnehelic Differential Pressure GageDeskripsi:Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67.atribut:
- Service: Air and non-combustible, compatible gases.
- Wetted Materials: Consult Factory
- Housing Material: Die cast aluminum case and bezel, with acrylic cover, Exterior finish is coated gray to withstand 168 hour salt spray corrosion test.
- Accuracy: ±2% (-HA model ±1) of FS (±3% (-HA ±1.5%) on -0, -100PA, -125PA, -10MM and ±4% (-HA ±2%) on -00, -60PA, -6MM ranges), throughout range at 70°F (21.1°C).
- Dial Size Diameter (inch): 4
- Enclosure Rating: IP67
- Overpressure (bar): Relief plug opens at approximately 1.72, standard gages only
- Pressure Limits (bar): -0.677 to 1.034
- Process Connections (inch): 1/8 Female NPT Duplicate High And Low Pressure Taps - One Pair Side And One Pair Back.
- Standard Accessories : Two 1/8 NPT plugs for duplicate pressure taps, two 1/8inch pipe thread to rubber tubing adapters and three flush mounting adapterswith screws.
- Temperature Limit (°C): -6.67 to 60, (-28 with low temperature option)
- Milwaukee Instrument Hard Carrying Case For Portable MetersDeskripsi:Suitable for one MW600, or any two of the following Portable meters: MW100, MW101, MW102, MW500, MW301, MW302, MW401, MW402, MW600, MW801, MW802
- SUNLU Filament ASA 1.75 (Filamen Printer 3D)Deskripsi:SUNLU ASA has excellent mechanical physical property as engineering plastics with outstanding weather resistance, high temperature resistance and anti-UV performance. ASA also works as an anti-static material that repels dust from the print surface.atribut:
- Net Weight Filament (kg): 1
- Diameter (mm): 1.75 (Tolerance ±0.05mm)
- Recommended Print Temperature (°C): Hotend: 230-260, Bed/Build Plate: 80-120
- OneMed Isopore Protective Paper Plaster (Plester Luka)Deskripsi:- Isopore + dispenser (Plester Kertas Medical) - Bebas latex, hypoallergenic - Merekat kuat, tidak meninggalkan bekas dan lembut bagi kulit - Bentuk roll, fleksibel dirobek untuk menyesuaikan kebutuhan- Saran Penggunaan:Untuk fiksasi selang infuse, tube anesthesi, catheter dan cannula, juga sebagai plester penutup luka.- Dilengkapi dengan dispenser plester. Ukuran plester :5cm x 9.2m- Nomor Izin Edar : AKD 10902610167atribut:
- Marketing Authorization Number of KEMENKES RI: AKD 10902610167
- Length (m): 9.2
- SUNLU 3D Printer Filament PLA+ 1.75 (Filamen Printer 3D)Deskripsi:SUNLU PLA+ is an affordable upgraded version of PLA that have extra toughness and better high temperature resistance compared to standard PLA. SUNLU PLA+ is an excellent to be used for printing functional objects like gears, spareparts, or decorations.atribut:
- Size (kg): 1
- Diameter (mm): 1.75 (Tolerance ±0.02mm)
- Recommended Print Temperature (°C): Hotend: 210-235 Bed/Build Plate: 0/60-80
- Dwyer Magnehelic Pascal Differential Pressure GageDeskripsi:Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67.atribut:
- Service: Air and non-combustible, compatible gases.
- Wetted Materials: Consult Factory
- Housing Material: Die cast aluminum case and bezel, with acrylic cover, Exterior finish is coated gray to withstand 168 hour salt spray corrosion test.
- Accuracy: ±2% (-HA model ±1) of FS (±3% (-HA ±1.5%) on -0, -100PA, -125PA, -10MM and ±4% (-HA ±2%) on -00, -60PA, -6MM ranges), throughout range at 70°F (21.1°C).
- Agency Approval: Meets the technical requirements of EU Directive 2011/65/EU (RoHS II)
- Dial Size Diameter (inch): 4
- Enclosure Rating: IP67
- Mounting Orientatio: Diaphragm in Vertical Position. Consult Factory for Other Position Orientations.
- Overpressure (bar): Relief plug opens at approximately 1.72, standard gages only
- Pressure Limits (bar): -0.677 to 1.034
- Process Connections (inch): 1/8 Female NPT Duplicate High And Low Pressure Taps - One Pair Side And One Pair Back.
- Standard Accessories : Two 1/8 NPT plugs for duplicate pressure taps, two 1/8inch pipe thread to rubber tubing adapters and three flush mounting adapterswith screws.
- Temperature Limit (°C): -6.67 to 60, (-28 with low temperature option)
- Nexcare Micropore (Perban)atribut:
- Size (inch): 1/2
- Length (yard): 10
- Length (m): 9.1
- Nabakem Cairan Pelumasatribut:
- Volume (ml): 420
Daftar Harga fiber carbon Terbaru October 2026
| SAKAI OVEX Carbon Fiber Cloth Thin Layer | Rp3.099.900 |
| SUNLU 3D Printer Filament PLA Carbon Fiber 1.75 (Filamen Printer 3D) | Rp409.900 |
| SUNLU 3D Printer Filament PETG 1.75mm (Filamen Printer 3D) | Rp259.900 |
| JLD Digital Laser Distance Meter (Meteran Laser) | Rp619.900 |
| Blue Rabbit Cotton Gloves White (Sarung Tangan Katun) | Rp23.900 |
| MATEX Carbon Fiber Gland Packing | Rp2.399.900 |
| Turfpave Grass Paver XD (Paving Rumput) | Rp359.900 |
| SUNLU Filamen Ink for 3D Printer Use (Filamen Printer 3D) | Rp179.900 |
| SUNLU 3D Printer Filament PETG 1.75 (Filamen Printer 3D) | Rp209.900 |
| Dwyer Magnehelic Differential Pressure Gage | Rp2.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/g3P108514579-1.jpg)
/rnP107883995-1.jpg)
/58P110038188-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Sarung%20Tangan%20Katun%20Murni/Blue%20Rabbit%20Cotton%20Gloves%20White%20(Sarung%20Tangan%20Katun)/97P103111331-7.jpg)

/8bP111566299-1.jpg)
/hkP109113632-1.jpg)
/dmP108514490-1.jpg)


/bnP108513419-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Plester%20Medis/OneMed%20Isopore%20Protective%20Paper%20Plaster%20(Plester%20Luka)/h8P105705620-1.jpg)
/n6P108514834-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Plester%20Medis/Nexcare%20Micropore%20(Perban)/a5P101002365-5.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Nabakem%20Cairan%20Pelumas/2cP105444084-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)