Beli camera wireless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SCARLET TECH Wireless Solar Crane Hookview Camera
    Mulai

    Rp199.999.900

    SCARLET TECH Wireless Solar Crane Hookview Camera
    Deskripsi:
    Scarlet Tech’s Apollo M1 wireless solar safety crane camera system integrates the innovative solar technology with high-definition wireless cameras to reinvent a highly reliable cost-effective safety solution for cranes.
    atribut:
    • Display: 10.1” Touch Panel LCD
    • Video HD: (1280x720) (default)
    • Waterproof: IP67
    • Wireless (Ghz): 2.4
    • I/O Ports: Micro SD x1, USB 2.0 x1, RJ45 x1, Mini HDMI x1
    • Recording: Micro SD card or external HDD via USB port
    • Power: DC 5V, 3A
    • Battery Volume (mAh): 4400 (Up to 2 hours of remote monitoring)
    • Dimensions (mm): 285 x 198 x 67
    • Operating Temperature (°C): -20 to 60
  2. Extech Probe Articulating Wireless 2M
    Mulai

    Rp51.999.900

    Extech Probe Articulating Wireless 2M
    Deskripsi:
    The Extech 6mm Wireless Articulating VideoScope Camera has a 320° articulating tip for the best viewing angle. Easy one-hand operation of the articulating camera tip facilitates the viewing in obstructed areas where standard camera tips are otherwise unable to access. A built-in wireless transmitter in the camera cable control allows you to transmit video up to 100ft from the measurement point to your monitor.
  3. PROLiNK Wireless Dual and Gigabit Router
    50%
    Mulai

    Rp689.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  4. Logitech Silent Wireless Mouse
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    Logitech Silent Wireless Mouse
    Deskripsi:
    SILENT PRODUCTIVITYPowerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.SYSTEM REQUIREMENTS- Logitech Unifying Receiver- Requires: an empty USB port- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Requires: Bluetooth low energy technology- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android 5.0 or later- iPadOS 13.4 or laterTECHNICAL SPECIFICATIONS- SilentTouch Technology- Sensor technology- High Precision Optical Tracing- DPI (Min./Max.): 1000±Button- Number of buttons: 7Scrolling- Precision scrolling wheel- Scroll Wheel: Yes, Rubber- Tilt Wheel: Yes with middle click- Gesture Support (Windows): Yes- Gesture Support (Mac): YesBattery life- Battery life: 24 months 8Battery life may vary, based on user and computing.- Battery Information: 1 X AA (included)Connectivity- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection- Wireless range: 10m- Easy-Switch, 2 channelsIndicator Light- LED: Battery and Connectivity/Channel LED LEDOptional software- Logitech Options- Logitech FlowPACKAGE CONTENTS- M590 Mouse- 1 AA battery (pre-installed)- USB Receiver- User documentation
    atribut:
    • Wireless Distance (m): 10
  5. Logitech Wireless Mouse M170
    Rating:
    100% of 100
    (6)
    Mulai

    Rp149.900

    Logitech Wireless Mouse M170
    atribut:
    • Color: Black
    • Dimensions (mm): 35.2x61.5x97.7
    • System Requirements: Port USB. Windows 7, 8, 10 or latest version, macOS x 10.10 or latest version, Chrome OS, Linux Kernel 2.6.x or latest version
    • Wireless Range (m): 10
    • Battery Type: AA
Daftar Harga camera wireless Terbaru March 2026
SCARLET TECH Wireless Solar Crane Hookview CameraRp199.999.900
D-Link Internet Camera Wireless Camera HD NetworkRp4.699.900
Extech Probe Articulating Wireless 2MRp51.999.900
D-Link Wireless N IP CameraRp2.199.900
PROLiNK Wireless Dual and Gigabit RouterRp689.900
D-Link HD Wireless N Cube Network CameraRp3.399.900
Logitech Silent Wireless MouseRp199.900
D-Link Wireless Pan/Tilt Internet CameraRp8.299.900
Logitech Wireless Mouse M170Rp149.900
D-Link Wireless 180 Degree Ultra-Wide HD CameraRp3.599.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)