SCARLET TECH Wireless Solar Crane Hookview Camera

Sebelum PPN:
Rp229.999.900
Spesifikasi
Display10.1” Touch Panel LCD
Video HD(1280x720) (default)
WaterproofIP67
Wireless (Ghz)2.4
I/O PortsMicro SD x1, USB 2.0 x1, RJ45 x1, Mini HDMI x1
RecordingMicro SD card or external HDD via USB port
PowerDC 5V, 3A
Battery Volume (mAh)4400 (Up to 2 hours of remote monitoring)
Dimensions (mm)285 x 198 x 67
Operating Temperature (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scarlet Tech’s Apollo M1 wireless solar safety crane camera system integrates the innovative solar technology with high-definition wireless cameras to reinvent a highly reliable cost-effective safety solution for cranes.
Feature
Wireless Hook View Camera
Wide-angle downward camera installed on the hook block for rigging details
Wireless Solar-Battery Power Station
Dual power integration, solar panel + rechargeable battery, supports the camera for long hours continuous operation.
Wireless Touchscreen Monitor
Live stream audio-video feed and recording (up to 4 camera views) inside of the cabin
Wireless Winch View Camera
Wide-angle cameras installed on the winch/sides of the crane for the full-range operation details

Apollo Cam Smartphone App
Live stream audio-video feeds on your smartphone via 4G LTE technology for remote monitoring

Ulasan Produk

Tidak ada ulasan

Halaman Terkait