Beli camera di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HOZAN USB Camera
    Mulai

    Rp6.299.900

    HOZAN USB Camera
    atribut:
    • Cable Length (m): 1.8
    • Frame Rate (fps): Maximum 30
    • Image Sensor: 1/2.5 inch CMOS image sensor
    • Lens Mount: C mount
    • Operating Environment: Windows 8 or later (32bit and 64bit)
  2. OMRON SENTECH USB3Vision Camera
    Mulai

    Rp15.999.900

    OMRON SENTECH USB3Vision Camera
    Deskripsi:
    USB3.0 output small CMOS camera. Equipped with a high-pixel, high-speed CMOS sensor. Compact, sturdy, and easy-to-install housing design.
    atribut:
    • Conform to: USB3Vision
    • Type: Camera body
  3. SONY Digital Camera
    Mulai

    Rp9.999.900

    SONY Digital Camera
    atribut:
    • Image Quality Mode: RAW, RAW+JPEG, JPEG
    • Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
    • USB Power Supply: Yes
  4. HOZAN (HOZAN TOOL INDUSTRIAL) USB Camera
    Mulai

    Rp8.499.900

    HOZAN (HOZAN TOOL INDUSTRIAL) USB Camera
    Deskripsi:
    High-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS High image quality (5 million pixels) and high frame rate (up to 30 fps) have been achieved even in an environment without auxiliary lighting. There are camera screws on the top and bottom of the camera body, and holes for M4 screws on all four sides, so the body can be fixed directly to the device. You can use a commercially available C-mount lens. With the software (HOZAN USB cam software 2), you can easily shoot still images / videos, edit still images, and measure dimensions.* Auxiliary lighting may be required depending on the lens used. * Software is not included with this product. The latest version of the software can be downloaded for free from HP.
    atribut:
    • Type: Camera body
    • Power Supply: DC5V(USB)
    • Cable Length (m): 1.8
    • Number of Effective Pixel: Maximum 2592 x 1944 (5 million pixels)
    • AS ONE Part Number: 64-5105-27
    • Connector: USB 2.0 (output)
    • Frame Speed (fps): Up to 30
    • Image Sensor: 1 / 2.5 "CMOS image sensor
    • Lens Mount: C mount
    • Number of pixels: Still image: Maximum 2592 x 1944 (5 million pixels) / Video: Maximum 1920 x 1080 (2 million pixels)
    • Operating Environment: OS: Windows 8 or later (32bit and 64bit) / CPU: Intel Core 2.8GHz Equivalent or more / Memory: 2GB or more / Hard disk: 20GB or more free space / USB port: USB2. 0
    • Outer dimensions, Width W x Height H x Depth D (mm): 48 x 48 x 46.5 (excluding protrusions)
    • Power Consumption (W): 0.35
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Recording file format: Still image JPG / BMP / PNG / PDF / Video AVI
  5. monotaro Dummy Camera For Crime Prevention (Full-Scale Type) (Kamera Pengawas)
    Mulai

    Rp149.900

    monotaro Dummy Camera For Crime Prevention (Full-Scale Type) (Kamera Pengawas)
    Deskripsi:
    As for indoor use for crime prevention
    atribut:
    • Dimensions (mm): About 82x175x75 (camera unit)
    • Accessories: Screw M4, 25mm x 3, anchor x 3, security camera seal x 1
    • Color: black
    • Battery Life: Approx. 2 months (depends on usage environment)
    • Use battery: AA alkaline batteries x 2 (not included)
    • Material: ABS
  6. TOSHIBA TELI USB3.0 Bu Series (Monochrome Camera)
    Mulai

    Rp11.999.900

    TOSHIBA TELI USB3.0 Bu Series (Monochrome Camera)
    Deskripsi:
    Fast frame rate. USB3.0 interface. USB3 Vision? Compliant. GenICam Ver2.3 compliant. Compliant with IIDC2 Digital Camera Control Specification Ver.1.0.0. Uses e-CON standard connector. Scalable function. Global electronic shutter. Square grid array. Random trigger shutter function.
    atribut:
    • Color mode: Monochrome
    • Lens Mount: C mount
    • Power Input (V): Integrated DC5
    • Sensor Type: 1 / 2.9 type
    • Type: Camera body
  7. REAR VIEW SAFETY/RVS SYSTEMS Vehicle Camera System Rear View
    Mulai

    Rp3.799.900

    REAR VIEW SAFETY/RVS SYSTEMS Vehicle Camera System Rear View
    Deskripsi:
    Backup cameras provide a better view of the rear of a vehicle so that drivers can reverse safely. Also referred to as reversing cameras or rearview cameras, they mount at the rear of the vehicle and connect to a video screen on the dash for the driver to monitor.
    atribut:
    • UNSPSC: 25172105
    • Camera Resolution (K): 410
    • Compatible Vehicle Type: Universal
    • Connectivity: No Connectivity
    • Functions: Night Vision
    • IP Rating: IP69K
    • Image Sensor Type: 1/3 in Color CCD Image Sensor
    • Line Resolution: 620 TVL
    • Night Vision Distance (ft): 50
    • Viewing Angle (⁰): 130
  8. monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M)
    Mulai

    Rp1.099.900

    monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M)
    Deskripsi:
    Rearview compact camera
    atribut:
    • Operating Environment: -20 degrees to 80 degrees
    • Wire specification: Waterproof line: 22m
    • Viewing Angle: 110 degrees
    • Waterproof Protection Grade: IP67
    • Compatible: DC12V car / DC24V car sharing (DC12V ~ DC35V compatible)
    • SNR value: 48db
    • Effective Pixels: 628 x 582
    • Fit: DC12V car/DC24V car common use (DC12V-DC35V correspondence)
    • Illuminance (Lux): 0.1
    • Lens: Angle: 170/135 degrees
  9. Raspberry Pi FPC Display Cable (200mm) for Raspberry Pi 5
    Mulai

    Rp61.900

    Raspberry Pi FPC Display Cable (200mm) for Raspberry Pi 5
    Deskripsi:
    This cable is for connecting a DSI display to a Raspberry Pi 5. The cable must be connected to one of the two 4-lane MIPI connectors on the Raspberry Pi 5.
    atribut:
    • Length (mm): 200
  10. Custom Industrial Endoscope Camera
    Mulai

    Rp9.599.900

    Custom Industrial Endoscope Camera
    Deskripsi:
    5-inch full HD (1920 x 1080 pixels) color LCD display Uses an IP67-compliant waterproof camera cable (5m, Φ5mm). The camera cable is safe even if it gets wet. The camera at the end of the cable is equipped with dual lenses on the front and side, and can record still images and videos in full HD (1920 x 1080 pixels) to the microSD card in the main unit. The camera probe with LED has adjustable brightness, making it convenient for working in dark places. Powered by a built-in 4000mAh lithium-ion rechargeable batteryInspection / observation inside narrow cavities and deep hollow spaces, etc.
    atribut:
    • Battery Usage Time (hour): Battery operation: Approx. 5 hours (USB cable charging: Approx. 7 hours)
    • Cable Length (m): 5
    • Dimensions, Width W x Depth D x Height H (mm): Approx. 130 x 154 x 217 (excluding camera cable)
    • Focal Length (mm): 30~80
    • Included Accessories: Instruction manual (with warranty), camera cable, USB cable (A to Type-C), microSD card (32 GB), dedicated attachments (magnet, hook), carrying case
    • LCD Size: Screen: 5-inch, 1920 x 1080 pixels
    • Mass (g): Approx. 365 (body only, camera cable not included)
    • Minimum Bending Radius (mm): Cable: Approx. 30 (Interlock type)
    • Operating Humidity (%RH): 15 to 85 (no condensation)
    • Operating Temperature (°C): -10~50
    • Power Supply: Built-in lithium-ion rechargeable battery
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Recording Media: [Compatible] microSD card (compatible with 16-256GB) When using the included 32GB microSD card: Approximately 9,000 still images, approximately 140 minutes of video
    • Resolution: Camera: 1920 x 1080 pixels (CMOS sensor)
    • Viewing Angle: 77±2°
    • Waterproof: IP67 compliant (cable only, excluding socket side)
    • Zoom: Same size, 1.5x, 2.0x, 3.0x, 4.0x
  11. SANWA SUPPLY Web Camera
    Mulai

    Rp1.199.900

    SANWA SUPPLY Web Camera
    Deskripsi:
    Web camera capable of shooting in full HD image quality of 2 million pixels Adopting a super wide-angle 150 degree lens, it is possible to shoot a wide range. Adopting a 3 m long cable that can be used even at a distance. It is convenient to handle the camera. It supports USB video class (UVC), so no driver is required. It works just by connecting it to a PC. Built-in tripod hole for stand camera that can be attached to the display of a laptop computer or desktop PC. Can be attached to a commercially available camera tripod. Built-in microphone in the camera body. You can enjoy video chat without headphones. Video runs smoothly with USB 2.0 support. Supports various video chats such as Zoom and Microsoft Teams.A WEB camera equipped with an ultra-wide-angle 150⁰ wide lens that is ideal for meetings. 2 million pixel type black. Also supports Zoom and Teams.* If you use a router or firewall to connect to the Internet, you may not be able to use Internet-based functions such as video chat. * The manufacturer only supports the USB camera itself. We do not support any video chat software such as Zoom or Microsoft Teams.
  12. Digilife Endoscope Inspection Camera
    Mulai

    Rp1.299.900

    Digilife Endoscope Inspection Camera
    Deskripsi:
    Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dll
    atribut:
    • Camera Resolution (Pixels): 1920x1080
    • Horizontal View Angle (⁰): 70
  13. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  14. KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  15. SCARLET TECH Wireless Solar Crane Hookview Camera
    Mulai

    Rp229.999.900

    SCARLET TECH Wireless Solar Crane Hookview Camera
    Deskripsi:
    Scarlet Tech’s Apollo M1 wireless solar safety crane camera system integrates the innovative solar technology with high-definition wireless cameras to reinvent a highly reliable cost-effective safety solution for cranes.
    atribut:
    • Display: 10.1” Touch Panel LCD
    • Video HD: (1280x720) (default)
    • Waterproof: IP67
    • Wireless (Ghz): 2.4
    • I/O Ports: Micro SD x1, USB 2.0 x1, RJ45 x1, Mini HDMI x1
    • Recording: Micro SD card or external HDD via USB port
    • Power: DC 5V, 3A
    • Battery Volume (mAh): 4400 (Up to 2 hours of remote monitoring)
    • Dimensions (mm): 285 x 198 x 67
    • Operating Temperature (°C): -20 to 60
  16. 70Mai Kamera Dasbor
    Mulai

    Rp859.900

    70Mai Kamera Dasbor
    Deskripsi:
    70mai Dash Cam A810 Set Front 4K 2160P Rear HDR 1080P GPS Night VisionMenetapkan Standar Baru untuk Kualitas Video :Didukung oleh sensor gambar Sony Starvis 2IMX678 terbaru, 4K A810 menghadirkan rekaman berkualitas sinematik yang merekam setiap detail di jalan dengan kejernihan tingkat berikutnya.Framerate tinggi 60FPS*/25FPS menghasilkan gambar yang lebih halus secara efektif untuk mencegah terjadinya hasil yang buram. Ini terutama membantu menangkap plat nomor dan rambu-rambu jalan selama mengemudi dengan kecepatan tinggi.Penglihatan Malam yang Luar Biasa :meningkatkan sensor, aperture besar, dan tambahan baru dari HDR, 4K A810 berjalan di atas dan di luar saat merekam di malam hari.Perekaman Belakang HDR yang Ditingkatkan :Dengan penambahan algoritma HDR, 70mai telah mengambil perekaman belakang selangkah lebih maju. Dibandingkan dengan kamera belakang sebelumnya, kamera belakang yang baru dikembangkan menonjol pada eliminasi noise. Saturasi warna dan keseimbangan eksposur. Bahkan dapat memilih detail gambar di malam hari dengan pencahayaan yang lebih kompleks, mengembalikan tampilan belakang keTingkat realitas maksimalAi Deteksi Gerakan:Dengan algoritma canggih yang menghitung jarak dan niat seseorang, A810 mengaktifkan perekaman ketika mengidentifikasi seseorang sebagai ancaman potensial.
Daftar Harga camera Terbaru October 2026
HOZAN USB CameraRp6.299.900
OMRON SENTECH USB3Vision CameraRp15.999.900
SONY Digital CameraRp9.999.900
HOZAN (HOZAN TOOL INDUSTRIAL) USB CameraRp8.499.900
monotaro Dummy Camera For Crime Prevention (Full-Scale Type) (Kamera Pengawas)Rp149.900
TOSHIBA TELI USB3.0 Bu Series (Monochrome Camera)Rp11.999.900
REAR VIEW SAFETY/RVS SYSTEMS Vehicle Camera System Rear ViewRp3.799.900
monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M)Rp1.099.900
Raspberry Pi FPC Display Cable (200mm) for Raspberry Pi 5Rp61.900
Custom Industrial Endoscope CameraRp9.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)