Spesifikasi
| Angle of View | (horizontal) 150 degrees |
|---|---|
| Cable Length (m) | 3 |
| Dimensions, Width W x Depth D x Height H (mm) | 115x25x33 |
| Focus | Fixed |
| Frame Rate | 30fps |
| Interface | USB |
| Lens | F2.1 f=2.44mm |
| Mass (g) | 156 |
| Material | ABS (camera case part) |
| Number of pixels | 2 million pixels |
| Operating Temperature (°C) | 0 to 65 |
| Power Consumption (mA) | Up to 200 |
| Resolution | (Video) up to 1920x1080 |
| Sensor | CMOS 1/4.5 inch |
| Set Contents | Instruction manual, camera body |
| Supported OS | Windows: 11, 10, 8.1, 8, 7, Supported OS mac: macOS (Ventura) 13, macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12 to 10.15, Supported OS ChromeOS: ChromeOS *Verified with Google Meet going. Some applications may not support external cameras. |
| Tripod Mounting Screw | 1/4 inch |
| Type | standard web camera |
| Video format | YUY2 MJPEG |
| White balance | Automatic |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It can be used in a high temperature environment such as a manufacturing site of a web camera factory or inside a car.
A web camera that can shoot with 2 million pixels full HD image quality. Adopts an ultra-wide-angle 150-degree lens that allows you to shoot a wide range. It is convenient to carry around the camera.
Supports USB video class (UVC), so no driver is required. It works just by connecting to a PC It is a stand that can be attached to various things.
Built-in tripod hole for camera. Can be attached to commercially available camera tripods and camera attachments
Video moves smoothly with USB 2.0 support.
Supports various video chats such as Zoom and Microsoft Teams. *The manufacturer only supports the USB camera body. We do not provide any support for video chat software such as Zoom or Microsoft Teams. system requirements
Intel(R) Core(TM) i3 1.2GHz or higher
2GBMB or more memory
1 GB or more free hard disk space
1 free USB port
A web camera that can shoot with 2 million pixels full HD image quality. Adopts an ultra-wide-angle 150-degree lens that allows you to shoot a wide range. It is convenient to carry around the camera.
Supports USB video class (UVC), so no driver is required. It works just by connecting to a PC It is a stand that can be attached to various things.
Built-in tripod hole for camera. Can be attached to commercially available camera tripods and camera attachments
Video moves smoothly with USB 2.0 support.
Supports various video chats such as Zoom and Microsoft Teams. *The manufacturer only supports the USB camera body. We do not provide any support for video chat software such as Zoom or Microsoft Teams. system requirements
Intel(R) Core(TM) i3 1.2GHz or higher
2GBMB or more memory
1 GB or more free hard disk space
1 free USB port
Feature
Specification[Pan/Tilt] None, [Zoom in/out] None, [1/4 inch tripod camera screw compatible] Yes, [Aperture/Brightness/Contrast] Automatic
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
