REAR VIEW SAFETY/RVS SYSTEMS Vehicle Camera System Rear View

Sebelum PPN:
Rp3.799.900 - Rp3.899.900
Spesifikasi
UNSPSC25172105
Camera Resolution (K)410
Compatible Vehicle TypeUniversal
ConnectivityNo Connectivity
FunctionsNight Vision
IP RatingIP69K
Image Sensor Type1/3 in Color CCD Image Sensor
Line Resolution620 TVL
Night Vision Distance (ft)50
Viewing Angle (⁰)130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Backup cameras provide a better view of the rear of a vehicle so that drivers can reverse safely. Also referred to as reversing cameras or rearview cameras, they mount at the rear of the vehicle and connect to a video screen on the dash for the driver to monitor.
Feature
Rear View Camera Camera Type Rear View Camera Compatible Vehicle Type Universal Compatible with Manufacturer Model Number RVS-770614 Connectivity No Connectivity Image Sensor Type 1/3 in Color CCD Image Sensor Includes 66 ft Extension Cable Built-In High Gain Microphone Screw Kit Operating Voltage 12V DC Connection Type Wired Features IR Switch Control ACDS Automatic Control Functions Night Vision IP Rating IP69K Line Resolution 620 TVL Manufacturer Warranty 1 yr

Ulasan Produk

Tidak ada ulasan

Halaman Terkait