HOZAN (HOZAN TOOL INDUSTRIAL) USB Camera
#Grup produk P110036931
Spesifikasi
| Type | Camera body |
|---|---|
| Power Supply | DC5V(USB) |
| Cable Length (m) | 1.8 |
| Number of Effective Pixel | Maximum 2592 x 1944 (5 million pixels) |
| AS ONE Part Number | 64-5105-27 |
| Connector | USB 2.0 (output) |
| Frame Speed (fps) | Up to 30 |
| Image Sensor | 1 / 2.5 "CMOS image sensor |
| Lens Mount | C mount |
| Number of pixels | Still image: Maximum 2592 x 1944 (5 million pixels) / Video: Maximum 1920 x 1080 (2 million pixels) |
| Operating Environment | OS: Windows 8 or later (32bit and 64bit) / CPU: Intel Core 2.8GHz Equivalent or more / Memory: 2GB or more / Hard disk: 20GB or more free space / USB port: USB2. 0 |
| Outer dimensions, Width W x Height H x Depth D (mm) | 48 x 48 x 46.5 (excluding protrusions) |
| Power Consumption (W) | 0.35 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Recording file format | Still image JPG / BMP / PNG / PDF / Video AVI |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS High image quality (5 million pixels) and high frame rate (up to 30 fps) have been achieved even in an environment without auxiliary lighting.
There are camera screws on the top and bottom of the camera body, and holes for M4 screws on all four sides, so the body can be fixed directly to the device.
You can use a commercially available C-mount lens.
With the software (HOZAN USB cam software 2), you can easily shoot still images / videos, edit still images, and measure dimensions.
* Auxiliary lighting may be required depending on the lens used.
* Software is not included with this product. The latest version of the software can be downloaded for free from HP.
There are camera screws on the top and bottom of the camera body, and holes for M4 screws on all four sides, so the body can be fixed directly to the device.
You can use a commercially available C-mount lens.
With the software (HOZAN USB cam software 2), you can easily shoot still images / videos, edit still images, and measure dimensions.
* Auxiliary lighting may be required depending on the lens used.
* Software is not included with this product. The latest version of the software can be downloaded for free from HP.
Feature
million pixel high resolution USB camera equipped with high sensitivity CMOS Achieves high image quality (5 million pixels) and high frame rate (maximum 30fps) even in environments without auxiliary lighting. There are camera screws on the top and bottom of the camera body, and holes for M4 screws on all four sides, allowing the body to be directly fixed to devices. Commercially available C-mount lenses can be used. Using the software (HOZAN USB cam software2), you can easily shoot still images and videos, edit still images, and measure dimensions.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20USB%20Camera/pvP110036931-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
