Spesifikasi
| Battery Usage Time (hour) | Battery operation: Approx. 5 hours (USB cable charging: Approx. 7 hours) |
|---|---|
| Cable Length (m) | 5 |
| Dimensions, Width W x Depth D x Height H (mm) | Approx. 130 x 154 x 217 (excluding camera cable) |
| Focal Length (mm) | 30~80 |
| Included Accessories | Instruction manual (with warranty), camera cable, USB cable (A to Type-C), microSD card (32 GB), dedicated attachments (magnet, hook), carrying case |
| LCD Size | Screen: 5-inch, 1920 x 1080 pixels |
| Mass (g) | Approx. 365 (body only, camera cable not included) |
| Minimum Bending Radius (mm) | Cable: Approx. 30 (Interlock type) |
| Operating Humidity (%RH) | 15 to 85 (no condensation) |
| Operating Temperature (°C) | -10~50 |
| Power Supply | Built-in lithium-ion rechargeable battery |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Recording Media | [Compatible] microSD card (compatible with 16-256GB) When using the included 32GB microSD card: Approximately 9,000 still images, approximately 140 minutes of video |
| Resolution | Camera: 1920 x 1080 pixels (CMOS sensor) |
| Viewing Angle | 77±2° |
| Waterproof | IP67 compliant (cable only, excluding socket side) |
| Zoom | Same size, 1.5x, 2.0x, 3.0x, 4.0x |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
5-inch full HD (1920 x 1080 pixels) color LCD display
Uses an IP67-compliant waterproof camera cable (5m, Φ5mm). The camera cable is safe even if it gets wet.
The camera at the end of the cable is equipped with dual lenses on the front and side, and can record still images and videos in full HD (1920 x 1080 pixels) to the microSD card in the main unit.
The camera probe with LED has adjustable brightness, making it convenient for working in dark places.
Powered by a built-in 4000mAh lithium-ion rechargeable battery
Inspection / observation inside narrow cavities and deep hollow spaces, etc.
Uses an IP67-compliant waterproof camera cable (5m, Φ5mm). The camera cable is safe even if it gets wet.
The camera at the end of the cable is equipped with dual lenses on the front and side, and can record still images and videos in full HD (1920 x 1080 pixels) to the microSD card in the main unit.
The camera probe with LED has adjustable brightness, making it convenient for working in dark places.
Powered by a built-in 4000mAh lithium-ion rechargeable battery
Inspection / observation inside narrow cavities and deep hollow spaces, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
