Beli calibrator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MASTECH Thermocouple Calibrator (Pendeteksi Suhu)
    Mulai

    Rp7.699.900

    MASTECH Thermocouple Calibrator (Pendeteksi Suhu)
    Deskripsi:
    MS7220 Thermocouple Calibrator adalah yang tepat sumber dan alat ukur untuk mengkalibrasi termokopel instrumen melalui termokopel mini jack. Kalibrator yang dapat ditunjukkan di unit degC, degF atau mV.
  2. Sanwa Calibrator
    Mulai

    Rp409.999.900

    Sanwa Calibrator
    Deskripsi:
    The STD5000M is a calibrator with soft touch buttons that can generate a desired DC voltage / current, AC voltage / current, resistance, frequency, etc. with a high degree of accuracy and stability. The STD5000M is with a memory function allowing a broad range of uses for the device.
    atribut:
    • Adjust Digit: 4 1/2 digit (50mV) (except for 1000V, 2000mA,OHM2)
    • Current Range (DC AC) (mA): 0 to 2000
    • Frequency (Hz): 50, 60
    • Frequency Range (Hz-kHz): 40 to 999 (5 ranges)
    • Maximum Display: 50099
    • Operating Humidity (%RH): 70
    • Operating Temperature (°C): 23 ±3 below
    • Output Adjustment: LOCAL (surface panel)
    • Power Consumption (VA): 30
    • Power Supply (V): AC 100 ±10%
    • Pre-heating Time (minute): 30-60
    • Protection: DC and 50 V or higher AC ranges = Overload protection device with reset switch. DC and 5 V or lower AC ranges = Overload protection circuitry
    • Resistance 1 Range (kΩ): 0 to 500 (10Ω steps)
    • Resistance 2 Range: 24 steps fixed resistance value (4 kinds 6 ranges)
    • Size (mm): 180x480x580
    • Voltage Range (DC AC) (V): 0 to 1000 (6 ranges)
  3. FLUKE Volt/Ma Calibrator
    Mulai

    Rp53.999.900

    FLUKE Volt/Ma Calibrator
    Deskripsi:
    The Fluke 715 Volt mA Calibrator delivers outstanding performance, durability, and reliability in a compact, lightweight tool. Offered in the rugged Fluke 80 Series DMM package, the calibrator measures loop current as well as voltage output. It sources voltage to 200mV or 20V, measures loop current (0-20, 4-20mA) signals with 0 .01% accuracy and 1µA resolution, and measures voltage output process signals from PLCs and transmitters. It can source or simulate 4-20mA loop current and provides a 24V loop supply with simultaneous current measurement. The 715 is also extremely easy to use with a simple push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators. It features the rugged construction that Fluke tools are known for and is EMI tolerant and dust and splash resistant. It also features a removable battery door for quick battery changes.
    atribut:
    • Operating Altitude (m): 3000max
    • Display: Clear 5 digit LCD
    • Operating Temperature (°C): -10 to 55
  4. WIKA Pressure Calibrator Calibration Kit
    Mulai

    Rp4.499.900

    WIKA Pressure Calibrator Calibration Kit
    Deskripsi:
    The WIKA Sensor connecting cable is a pressure calibrator accessories. Pressure calibrator accessories compliment working with pressure calibrators which are a pressure measuring device capable of verifying the pressure reading of another pressure measuring device.
    atribut:
    • Product Type: Pressure Calibrator Calibration Kit
  5. FLUKE Temperature Calibrator
    Mulai

    Rp99.999.900

    FLUKE Temperature Calibrator
    Deskripsi:
    Fluke 724 Merupakan kalibrator suhu yang kuat namun mudah digunakan yang menghasilkan dan mengukur 10 jenis termokopel, dan 7 jenis RTD, plus volt dan ohm. Ini juga mengukur mA sambil secara bersamaan memasok daya loop ke pemancar. Gunakan untuk menguji dan mengkalibrasi hampir semua instrumen suhu, jadi Anda hanya perlu satu alat untuk menguji secara ahli semua sensor suhu dan pemancar di pabrik Anda.Fluke 724 bahkan menangani sirkuit RTD berdenyut berkecepatan tinggi dan menyediakan daya loop. Tampilan pengukur/sumber garis ganda memungkinkan Anda mengukur suhu dan melihat arus loop secara bersamaan. Dan dengan kontrol "tanpa menu" yang sederhana, Anda dapat menyelesaikan semua pengujian dengan lebih cepat. Baik Anda melakukan pengujian linieritas cepat menggunakan fungsi langkah 25% dan 100%, atau melakukan pengujian jarak jauh menggunakan otomatis fitur step atau auto ramp Fluke 724 akan membantu Anda menyelesaikan pekerjaan.
    atribut:
    • Battery: Four AA alkaline batteries
    • Battery Life (hour): 25 typically
    • Storage Temperature (°C): -20 to 71
    • Size (mm): 96x200x47
    • Safety Rating: CSA C22.2 No. 1010.1:1992
    • EMC: EN50082-1:1992 and EN55022:1994 Class B
    • Loop Power Function Accuracy: 0.1
    • Loop Power Function Maximum Current (mA): 22, short circuit protected
    • Loop Power Function Voltage (V): 24
    • Operating Temperature (°C): -10 to 55
    • Ramps: Slow ramp, Fast ramp, 25% step-ramp
    • Ramps Source Functions: Voltage, current, resistance, frequency, temperature
    • Shock and Vibration: Random, 2G, 5-500Hz
    • Steps: 25% of range, 100% of range
    • Steps Source Functions: Voltage, current, resistance, frequency, temperature
  6. TEL-TRU Thermometer Calibrator
    Mulai

    Rp42.999.900

    TEL-TRU Thermometer Calibrator
    atribut:
    • UNSPSC: 41112213
  7. Kusam Meco Temperature Calibrator
    Mulai

    Rp24.999.900

    Kusam Meco Temperature Calibrator
    Deskripsi:
    Temperature Calibrator Model KM CAL-801This Calibrator is a source for Volts, Ohms RTD & Thermocouples. It gives output of Volts in 2 ranges 100mV & 1000mV & also gives output of Ohms in 2 ranges 400W & 4000W & output for calibrating R, S, B, E, K, J, T & N type Thermocouples. It also gives output for RTD Pt1000 & Cu50. It has very high accuracy 0.05%
    atribut:
    • Basic Accuracy (%): ±0.05
    • Dimensions (LxWxD) (mm): 180 x90x47 (with protector)
    • Display: 5 Digit LCD display
    • Max. Allowable Voltage (V): 30
    • Operating Humidity Range (%RH): ≤80
    • Operating Temperature Range (°C): 0 to 50
    • Power: 1.5V x 2 alkaline batteries
    • Power Consumption (m/V): about 60/3
    • Storage Humidity Range (%RH): ≤90
    • Storage Temperature (°C): ≤ -10 to 55
    • Temperature coefficient: 0.1x (dedicated Accuracy) % /°C (5 to 18°C, 28 to 40°C)
  8. Chauvin Arnoux Temperature Calibrator
    Mulai

    Rp44.999.900

    Chauvin Arnoux Temperature Calibrator
    Deskripsi:
    Chauvin Arnoux Calibrators CA1621, CA1623 & CA1631These compact, robust, easy-to-handle calibrators have large LCD screens and are suitable for use in highly diverse on-site conditions. They can calibrate an instrument in its operating environment and without removing it from the process. The principal functions are simulation and measurement. They simulate a signal or generate a quantity with precisely-defined values, for applying upstream of the measurement chain, and measure the signal. The CA1621, CA1623 & CA1631 calibrators are designed to accurately measure, generate or simulate all the low-level signals encountered in industry. Applications include maintenance operations, commissioning, verification, on-line calibration and adjustment and testing of measurement lines.Instruments for use in developing and verifying measurement chains.CA1621 temperature calibrator for J,K,T,E,R,S,B,N thermocouples and voltage in mVCA1623 temperature calibrator for Pt10,Pt50,Pt100,Pt200,Pt500,Pt1000 and Pt1000(JIS) probes and resistanceCA1631 current loop calibrator for measuring and supplying DC current loop 0 to 24mA, dc voltage between 0 and 20VSupplied with: Thermocouple adapters (2), 6AAA 1.5V batteries (6), operating manual in 5 languages, carrying case
    atribut:
    • Resolution (mV): 0.01
  9. TESTO Sound Level Calibrator
    Mulai

    Rp16.999.900

    TESTO Sound Level Calibrator
    atribut:
    • Frequency (Hz): 1000
    • Sound Pressure Level (dB): 94/114 (Switchable)
    • Battery Life: 40 h
    • Battery Type: 9V block battery
    • Miscellaneous: Also suitable for 1/2 and 1 inch microphones by other manufacturers
    • Power Supply: 9V Block Battery
  10. BAKER INSTRUMENTS Handheld Pressure Calibrator
    Mulai

    Rp6.499.900

    BAKER INSTRUMENTS Handheld Pressure Calibrator
    atribut:
    • UNSPSC: 31160000
    • Brand: BAKER INSTRUMENTS
    • Calibration Certificate: No
    • Display: Analog Dial Gauge
    • Displayed Pressure Units: psig
    • Includes: Flexible Hose, Threaded Fitting, Carrying Case
    • Internal Pressure Measurement Range (psig): 0 to 18
    • Internal Pressure Range Accuracy: ±1.5%
    • Internally Generated Pressure Range (psig): 0 to 18
    • Measurement Functions: Pressure
    • Pressure Source: Internal Hand Pump
  11. RS PRO Temperature Calibrator
    Mulai

    Rp48.999.900

    RS PRO Temperature Calibrator
    atribut:
    • Thermocouple Type: RTD
  12. Metravi Calibrator
    Mulai

    Rp7.199.900

  13. OMEGA Engineering Miniature Thermocouple Connector
    Mulai

    Rp219.900

    OMEGA Engineering Miniature Thermocouple Connector
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. AND Moisture Analyzer- Accessories
    Rating:
    100% of 100
    (2)
    Mulai

    Rp319.900

    AND Moisture Analyzer- Accessories
    Deskripsi:
    Moisture Analyzer-Accessories:AX-MX-31 : Sample Pan (100pcs)AX-MX-32-1 : Filtration Glass Fiber Sheet (100 sheets)AX-MX-32-2 : Glass Fiber Sheet (100 sheets)AX-MX-33 : Sodium Tartrate Dihydrate (30gx12pcs)AX-MX-34 : Halogen LampAX-MX-43 : Temperature Calibrator for MX
  15. Extech Handheld Temperature Probe Calibrator
    Mulai

    Rp19.999.900

    Extech Handheld Temperature Probe Calibrator
    Deskripsi:
    These handheld units verify and calibrate thermocouples. They have an easy-to-read LCD display.
    atribut:
    • UNSPSC: 81141504
    • Brand: EXTECH
    • For Thermocouple Type: Type CType EType JType KType NType RType SType T
    • Includes NIST-Traceable Certificate: No
    • Maximum Accuracy (%): ±0.05% +2
    • Probe Connection Type: Mini Thermocouple Connector; Standard Banana I/O Ports
    • Sensor Type: Thermocouple
    • Step Accuracy (°): ±0.05% +1
    • Temperature Range (°C): -50 to 1,750
    • Temperature Range (°F): -58 to 2498
    • Thermocouple Temperature Range (°C): -50 to 1,750
    • Thermocouple Temperature Range (°F): -58 to 2,498
  16. Lutron Sound Calibrator
    Mulai

    Rp5.699.900

    Lutron Sound Calibrator
    Deskripsi:
    SOUND CALIBRATOR, 94 dB & 114 dBModel : SC-942- Professional, 1 KHz.- Die casting aluminum alloy housing case.- DC 9V batteries x 2 PCs.- Size : round 50 mm Dia. x 82 mm.
    atribut:
    • Dimensions (mm): Dia. 50x82
  17. Extech Handheld Loop and Process Calibrator
    Mulai

    Rp9.999.900

    Extech Handheld Loop and Process Calibrator
    atribut:
    • Brand: EXTECH
    • Current Measurement Range (mA DC): 0 to 50
    • Source Current (mA DC): 0 to 24
  18. FLUKE Pressure Calibrator
    Mulai

    Rp68.999.900

    FLUKE Pressure Calibrator
    Deskripsi:
    The Fluke 717 Pressure Calibrator delivers outstanding performance, durability and reliability. The calibrator is compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators, the Fluke 717 Pressure Calibrator is easy to use. It is EMI tolerant, dust and splash resistant, and features a removable battery door for quick battery changes. The Fluke 717 Pressure Calibrator is compatible with Fluke 700Pxx differential, gauge and absolute pressure modules to increase functionality.
  19. Druck Pressure Calibrator
    Mulai

    Rp9.899.900

    Druck Pressure Calibrator
    Deskripsi:
    Druck Pressure Calibrator, Data Logging, 270mm Length - DPI611-10GThis hand-held pressure calibrator is a high-precision tool designed for data logging. It combines pressure generation, signal measurement, and loop power, offering convenience, accuracy, and ease of use in a compact design.Can it be used for calibrating pressure instruments in various industries?Yes, it is versatile and suitable for calibrating pressure instruments in automation, electronics, and mechanical engineering sectors.Will it help in automating calibration procedures?Yes, it allows for automated calibration procedures, reducing the time and effort required for calibration tasks.Is the pressure calibrator user-friendly?Yes, it features a user-friendly interface with a touch screen and simplified navigation, making it easy to operate even for less experienced users.
Daftar Harga calibrator Terbaru October 2026
MASTECH Thermocouple Calibrator (Pendeteksi Suhu)Rp7.699.900
Sanwa CalibratorRp409.999.900
FLUKE Volt/Ma CalibratorRp53.999.900
WIKA Pressure Calibrator Calibration KitRp4.499.900
FLUKE Temperature CalibratorRp99.999.900
TEL-TRU Thermometer CalibratorRp42.999.900
Kusam Meco Temperature CalibratorRp24.999.900
Chauvin Arnoux Temperature CalibratorRp44.999.900
TESTO Sound Level CalibratorRp16.999.900
BAKER INSTRUMENTS Handheld Pressure CalibratorRp6.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)