Kusam Meco Temperature Calibrator

Sebelum PPN:
Rp24.999.900
Spesifikasi
Basic Accuracy (%)±0.05
Dimensions (LxWxD) (mm)180 x90x47 (with protector)
Display5 Digit LCD display
Max. Allowable Voltage (V)30
Operating Humidity Range (%RH)≤80
Operating Temperature Range (°C)0 to 50
Power1.5V x 2 alkaline batteries
Power Consumption (m/V)about 60/3
Storage Humidity Range (%RH)≤90
Storage Temperature (°C)≤ -10 to 55
Temperature coefficient0.1x (dedicated Accuracy) % /°C (5 to 18°C, 28 to 40°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature Calibrator
Model KM CAL-801

This Calibrator is a source for Volts, Ohms RTD & Thermocouples. It gives output of Volts in 2 ranges 100mV & 1000mV & also gives output of Ohms in 2 ranges 400W & 4000W & output for calibrating R, S, B, E, K, J, T & N type Thermocouples. It also gives output for RTD Pt1000 & Cu50. It has very high accuracy 0.05%

Ulasan Produk

Tidak ada ulasan

Halaman Terkait