Beli butterfly valve 8 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)
    Mulai

    Rp1.299.900

    Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (Sheet): NBR
    • Material (O ring): NBR
    • Material (disk): FCD450+ENP
    • Bearing Material: POM
    • Body Material: FCD450
    • Class: 10K
    • Operating Temperature Range (°C): 0 to+70
  2. Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Mulai

    Rp2.699.900

    Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Deskripsi:
    For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.
    atribut:
    • Working Pressure (Bar): 16
    • Suitable: Water, Oil & Gas
    • Material: Ductile Iron
  3. VTV Valve Swing Check Valve PN 16
    Mulai

    Rp1.399.900

    VTV Valve Swing Check Valve PN 16
    Deskripsi:
    Flange End to JIS 10K
    atribut:
    • Fig: SC-209
    • Body: A126 - Cast Iron
    • Sealing: Graphite
  4. Onda Butterfly Valve Handle Aluminium
    Mulai

    Rp1.099.900

    Onda Butterfly Valve Handle Aluminium
    atribut:
    • Material: Body Aluminium
  5. Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc SS316 EPDM Seat. WP. 16kg, Stem SS 416, Gear
    Mulai

    Rp999.900

    Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc SS316 EPDM Seat. WP. 16kg, Stem SS 416, Gear
    atribut:
    • Working Pressure (Bar): 16
    • Suitable Media: Water & Oil
    • Shaft: Stainless steel 410
    • Taper Pins: Stainless steel 316
    • O-Ring: NBR
    • Bushing: PTFE
  6. Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup)
    Mulai

    Rp10.999.900

    Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup)
    atribut:
    • Material (stem): SUS304N2
    • Material (disk): SCS13A
    • Material (Ground): SCS13A
    • Material (Sheet): PTFE
    • Material (gland packing): PTFE
    • Material (Gasket): PTFE
    • Adaptable Flange: JIS 10K
    • Body Material: SCS13A
    • Class: 10K
    • Material (Handle): FCD450-10
  7. NAGANO KEIKI Pressure Gauge
    71%
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  8. BRC Butterfly Valve Wafer Type Lever Operated
    Mulai

    Rp179.900

    BRC Butterfly Valve Wafer Type Lever Operated
    Deskripsi:
    BUTTERFLY VALVE WAFER TYPE, LEVER OPERATED DN40 1-1/2inch BRC
    atribut:
    • Body Material: Ductile Iron/Cast Iron
    • Connection: 10K/ANSI 150/PN10/PN16
    • Disc: 304 (SCS13)
    • Seat: EPDM (-20 - 120°C)
    • Type: Lever
  9. Kitz 10K Aluminum Butterfly Valve Lever operation
    Mulai

    Rp2.099.900

    Kitz 10K Aluminum Butterfly Valve Lever operation
    atribut:
    • Operation: Lever
    • Type: Wafer Disc
    • Body: Alumunium
    • Stem/ Disc: Stainless steel
    • Handle: Alumunium
    • Handle bolt: Carbon Steel
    • O-Ring: EPDM
    • Seat rubber: EPFM
    • Stop lever: Alumunium
  10. TECHCROFT Alat Pengukur Tekanan GSS100
    85%
    Mulai

    Rp269.900

    TECHCROFT Alat Pengukur Tekanan GSS100
    atribut:
    • Dial size (mm): 100
  11. MDT Butterfly Valve EPDM Seat Gear
    Mulai

    Rp1.299.900

    MDT Butterfly Valve EPDM Seat Gear
    Deskripsi:
    MDT Butterfly Valve, EPDM Seat, Lever, Wafer
    atribut:
    • Actuator: Gear Operated
    • Body: GJL250 (Cast Iron)
    • Disc: DI + Nickel Coated
    • End Standard: Wafer PN10-16/10K/150#
    • Pressure (bar): 10-16
    • STEM: SUS420
    • Seat: EPDM
    • Temperature (°C): 120
  12. TOYO VALVE Butterfly valve PN16 Ductile iron SS gear operated
    Mulai

    Rp2.399.900

    TOYO VALVE Butterfly valve PN16 Ductile iron SS gear operated
    atribut:
    • Body: Ductile Iron
    • Disc: Stainless Steel
    • O-Ring: NBR/EPDM
    • STEM: Stainless Steel
    • Seat rubber: NBR/EPDM
  13. Tozen Butterfly C/I, Wafer JIS 10K Disc Ductile Iron, EPDM Seat. WP. 16kg, Stem SS 416, Lever
    Mulai

    Rp519.900

    Tozen Butterfly C/I, Wafer JIS 10K Disc Ductile Iron, EPDM Seat. WP. 16kg, Stem SS 416, Lever
    Deskripsi:
    Suitable for multi standards. Dimensions face to face to BS 5155/BS en 593. Lever/worm gear operator. note: 1. The actuator mounting flange is according to ISO 5122 drilling. 2. Butterfly valves can be supplied with electric actuators. 3. Micro switch / limit switch box is available upon request. 4. Other standard leads available upon request. 5. Designs and specifications are subject to change without prior notice.
    atribut:
    • Working Pressure (Bar): 16
    • Suitable: Water, Oil
    • Working Temperature (°C): -20 to 110
  14. Weissmiller High Performance Butterfly Valve SS316 PN16
    Mulai

    Rp5.899.900

    Weissmiller High Performance Butterfly Valve SS316 PN16
    Deskripsi:
    Operates with a gate that moves up and down to control flow.A butterfly valve is a type of flow control device used to regulate fluid movement through a rotating disc mechanism. Weissmiller butterfly valve products are recognized for their superior quality, high durability, and efficient performance across various industrial applications.
    atribut:
    • Body Material: A216 WCB
    • Class: PN16
    • Connection: Wafer
    • Disc Material: SS316
    • Seat Material: TFE
    • Type: Triple Offset
  15. Onda Butterfly Valve Handle Cast Iron (Katup)
    Mulai

    Rp619.900

    Onda Butterfly Valve Handle Cast Iron (Katup)
    atribut:
    • Material: Cast Iron
  16. MILWAUKEE VALVE Butterfly Valves
    Mulai

    Rp739.900

    MILWAUKEE VALVE Butterfly Valves
    Deskripsi:
    Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
Daftar Harga butterfly valve 8 inch Terbaru March 2026
Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)Rp1.299.900
Tozen Butterfly Valve, Wafer 10K, Teflon Seat LeverRp2.699.900
Hartec Butterfly Valve WaferRp319.900
Kitz 10K Ductile Iron Butterfly Valve (Gear Type, Nylon Lining) (G-10NFJUE Series)Rp4.999.900
VTV Valve Swing Check Valve PN 16Rp1.399.900
Onda Butterfly Valve Handle AluminiumRp1.099.900
Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc SS316 EPDM Seat. WP. 16kg, Stem SS 416, GearRp999.900
Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup)Rp10.999.900
NAGANO KEIKI Pressure GaugeRp409.900
BRC Butterfly Valve Wafer Type Lever OperatedRp179.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)