Beli bushing pulley di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- POWER DRIVE V-Belt Pulleyatribut:
- UNSPSC: 31160000
- DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityDeskripsi:DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
- TB WOOD S V-Belt PulleyDeskripsi:Bushed-bore cast-iron V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat.atribut:
- UNSPSC: 31171804
- Material: Cast Iron
- Kanemitsu Ns Standard V Pulley B-2atribut:
- Type: V pulley
- Dimension W (mm): 44
- Groove Shape: B
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mmatribut:
- Width (mm): 20
- EVN EVN Bushingatribut:
- Material: Gray cast iron
- EVN Bushing Pulley SPBDeskripsi:-Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.atribut:
- Material: Gray Cast Iron
- INNOTECH SNS NS V Pulley NS2Deskripsi:-The safest and easy to handle product because the material quality is uniform and the wall thickness is strong.-Dimensional precision is perfect with reference to JIS standards and quality control.-For belt conduction.atribut:
- Pilot Hole Diameter: 9mm
- Diagram Number: 1
- Material: Gray Cast Iron
- FENNER DRIVES V-Belt Idler PulleyDeskripsi:Flat-face V-belt idlers work with flat belts or the back side of V-belts or timing belts. They must be matched with a compatible belt size.atribut:
- UNSPSC: 31171804
- Bearing Material: Chrome Steel
- Bearing Number: 6203-2RS
- Bearing Type: Ball
- Bore Diameter (mm): 17
- Features: ABEC-1 Bearing
- For use with: Self Adjusting Belt Tensioner
- Material: Fiberglass-Reinforced Nylon
- Material Fabrication: Molded
- DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended DurabilityDeskripsi:DU-Flanged Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0 mm Up to 60.0 x 60.0 mmPart Number : MB 0303-07 FDU Up to MB 6060-75 FDUUnit : Piece
- NBK Standard V Pulley B Seriesatribut:
- Groove Section: B
- FENNER DRIVES V-Belt PulleyDeskripsi:Fixed-bore composite V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. Composite pulleys are constructed of fiberglass-reinforced nylon that withstands high temperatures and abrasion. They are lightweight, corrosion resistant, and are often used in conveyor applications that require washdown.atribut:
- UNSPSC: 31171804
- Bore Type: Fixed
- For Belt Section: 4L; A
- For V-Belt Type: Classical
- Hub Type: One Side
- Includes: Set Screw
- Keyway: Yes
- Material: Fiberglass-Reinforced Nylon
- Material Fabrication: Molded
- Number of Grooves: 1
- Pulley Construction: Spoked
- Resistance Properties: Corrosion Resistant
- Set Screw Size (inch): 5/16
- NBK Standard V Pulley A Seriesatribut:
- Groove Section: A
- CONGRESS Stepped V-Belt PulleyDeskripsi:Fixed-bore die-cast stepped v-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.atribut:
- UNSPSC: 31171804
- Bore Diameter (inch): 5/8
- Finish: Zinc Plated
- For Belt Section: 4L; A
- For V-Belt Type: Classical
- Includes: Set Screws
- Keyway: Yes
- Material: Zinc
- Material Fabrication: Cast
- Material Grade: Zamak 3
- Resistance Properties: Corrosion Resistant; Spark Free
- EVN SP Pulley (Pulli Sp)atribut:
- Material: Gray cast iron
- Datum Diameter (mm): 200
- Number of Grooves: 2
- Suitable Bushing: 2517
- Diagram Number: 10
- Purpose of Use: For speed change by belt conduction.
- INNOTECH SNS NS V Pulleyatribut:
- Material: Gray cast iron
- Number of Grooves: 1
- Bottom Hole Diameter (mm): 9
- Width (mm): 20
- Diagram Number: 2
- Purpose of Use: For belt conduction.
- CONGRESS V-Belt PulleyDeskripsi:Fixed-bore die-cast V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.atribut:
- UNSPSC: 31171804
- Bore Type: Fixed
- Face Width (inch): 0.69
- For Belt Section: 4L; A
- For V-Belt Type: Classical
- Hub Projection (inch): 0.594
- Hub Type: One Side
- Includes: Set Screw
- Length Through Bore (inch): 1-3/32
- Material: Zinc
- Material Fabrication: Cast
- Material Grade: Zamak 3
- Number of Grooves: 1
- Pulley Construction: Spoked
- Resistance Properties: Corrosion Resistant; Impact Resistant
- Set Screw Size (inch): 5/16
Daftar Harga bushing pulley Terbaru March 2026
| POWER DRIVE V-Belt Pulley | Rp1.399.900 |
| DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability | Rp9.900 |
| TB WOOD S V-Belt Pulley | Rp379.900 |
| NBK Standard V Pulley | Rp169.900 |
| Kanemitsu Ns Standard V Pulley B-2 | Rp179.900 |
| Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mm | Rp26.900 |
| NBK Bushing for FCL / FCLS | Rp31.900 |
| ASB Linear Bushing Bearing | Rp15.900 |
| EVN EVN Bushing | Rp289.900 |
| EVN Bushing Pulley SPB | Rp539.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



































































































































































/P102021927-1.jpg)