Philips Essential Light Bulb (Lampu Bohlam)

Sebelum PPN:
Rp41.900 - Rp129.900
Spesifikasi
DimmableNone
FittingE27
Input Voltage (V)220-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Essential range is a standard stick-shape compact fluorescent lamp, with the lowest purchase price. It is available in 5W, with lumen equivalence of 40W, 75W, 100W and 125W incandescent light bulb. It is also available in color temperatures: warm white (2700K). It is available in both 220-240V and 120-127V and able to operate under a wide voltage range (Power supply fluctuation). It consumes up to 80% less energy than the incandescent light bulb and lasts for 3 years.
Warning
- Breaking a lamp is extremely unlikely to have any impact on your health. If a lamp breaks, ventilate the room for 30 minutes and remove the parts, preferably with gloves. Put them in a closed plastic bag and take it to your local waste facilities for recycling. Do not use a vacuum cleaner.
- Compact fluorescent lamps have to be treated as special waste, they must be taken to your local waste facilities for recycling. The European Lighting Industry has set up an infrastructure, capable of recycling mercury, other metals, glass etc.

Ulasan Produk

Tidak ada ulasan