Beli buffet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Supra 9 Qt Chafing DishDeskripsi:Mirror Finish Exterior and Interioratribut:
- Dimensions (cm): 66.5x38.0x39.0
- SUNNEX Food Warmer (Pemanas Makanan)Deskripsi:SUNNEX Elite Range Full-Size Roll Top Chafer is the perfect tool for buffet food serving. Elegantly-designed cover makes the chafer more attractive and practical. Mirror polished handle and titanium plated handle are both available. Its mechanical hinge supports operating the lid at various angles for easy opening and closing. Fuel can be placed under the chafer for heating. Besides, anti-steam droplets system keeps your dish fresh and delicious.
- GETRA Chafing Dish Hydraulic Frame (Pemanas Makanan)Deskripsi:Body, frame and pan made from stainless steel Cover can be removed (Easy to clean and stored) Applying Water Return System (Vapour from food will flow to drain pan and avoid water dripping to food) Body and Frame are sell separately Hydrolic hinge (Glass cover will maintain position from 70-90° angle,atribut:
- Frame (mm): 520x380x150
- GETRA Chafing Dish Buffet (Pemanas Makanan)Deskripsi:Wadah yang digunakan untuk menyajikan makanan hangat dalam jumlah besar pada acara pesta, dll. Bisa disusun untuk menghemat tempat penyimpanan.atribut:
- Material: Stainless Steel
- SUNNEX Juice Dispenser Stainless Steel (Wadah Minuman)Deskripsi:Mini beverage dispenser with capacity of 5.0L is good for serving in restaurant and party. The dispenser is made use of ice tube instead of directly putting the ice in the container to keep the beverage cool. This can prevent the beverage being diluted.atribut:
- Dimensions (mm): 280x220x510
- Open Height (mm): 395
- Capacity (L): 5
- Akebonno Chafing Dish (Pemanas Makanan)Deskripsi:Akebonno Water Jug dengan kapasitas 6 - 16 liter dilengkapi dengan Single tab & Single tank. Terbuat dari alumunium dengan standarisari food grade, dengan finishing stainless yang elegant. Mampu menahan panas hingga lebih dari 8 jam, praktis dan mudah dibawa kemana mana, bahan kokoh. Cocok digunakan untuk cafe, hotel, restaurant, rumahan, dan lain sebagainya
- GETRA Chafing Dish (Pemanas Makanan)Deskripsi:Full stainless steel body. Cover can be opened at 90° and 180° position. Stackable (space efficient). Heavy duty. Easy to clean.
- GETRA Chafing Dish Hydraulic (Pemanas Makanan)Deskripsi:Body, frame and pan made from stainless steel Cover can be removed (Easy to clean and stored) Applying Water Return System (Vapour from food will flow to drain pan and avoid water dripping to food) Body and Frame are sell separately Hydrolic hinge (Glass cover will maintain position from 70-90° angle,
- MUTU Full Size Hydraulic Chafing Dish GN 1/1 Food PanDeskripsi:Horekamall mejual Hydraulic Chafing Dish.Chafing Dish dengan design elegan untuk menyajikan makanan hangat dalam jumlah besar pada acara pesta, dll.Spesifikasi :Dimensi : 585 x455xH210 mmWater Pan : SS 201, 0.85 mm thicnessFood Pan : ss201 , 0.6mm thicnessCover SS 304 , 0.85 mm thicnessBody SS 304atribut:
- Material: Water Pan SS 201
- Thickness (mm): Food 0.85, Cover 0.6, Body 0.85
- Dimensions (mm): 585x455xH210
- Material Body & Cover: SS 304
- MUTU Round Hydraulic Chafing DishDeskripsi:Horekamall mejual Hydraulic Chafing Dish.Chafing Dish dengan design elegan untuk menyajikan makanan hangat dalam jumlah besar pada acara pesta, dll.Spesifikasi :Dimensi : 520 x 455 x H210 mmWater Pan : SS 201, 0.85 mm thicnessFood Pan : SS201 , 0.6mm thicnessCover SS 304 , 0.85 mm thicnessBody SS 304atribut:
- Material: SS 201
- Thickness (mm): Water Pan : 0.85, Food Pan : 0.6, Cover SS 304 : 0.85
- Dimensions (mm): 520x455xH210
- Body Material: SS 304
- MUTU Hydraulic Chafing Dish Size 2/3 GN 2/3 Food PanDeskripsi:Horekamall mejual Hydraulic Chafing Dish.Chafing Dish dengan design elegan untuk menyajikan makanan hangat dalam jumlah besar pada acara pesta, dll.Spesifikasi :Dimensi : 455 x 410 x H210 mmWater Pan : SS201,0.85mm thicknessFood Pan : SS 201, 0.6 mm thicknessCover SS 304 , 0.85 mm thicnessBody SS 304atribut:
- Material: Water Pan SS 201
- Thickness (mm): Food 0.85, Cover 0.6, Body 0.85
- Dimensions (mm): 455x410xH210
- Body Material: SS 304
- MUTU Food Warmer Buffet (Penghangat Makanan)Deskripsi:Tempat hidangan prasmanan atau pemanas makanan Stainless Steel ini merupakan pemanas makanan berkualitas tinggi yang juga dilengkapi dengan penutupnya untuk menjaga kesegaran makanan di bahan aman dan terpercaya.Desainnya yang menarik akan mempercantik sajian Anda. Dibuat dari stainless steel menjadikan produk tahan lama dan kuat, sehingga Anda dapat memanaskan makanan dengan cara yang mudah serta cepat.Cocok digunakan di Berbagai Acara, Panci ini teman terbaik Anda dalam menyajikan makanan yang berkualitas dan terjaga, baik dalam pesta keluarga, rekan kantor, atupun acara - acara besar seperti pernikahan, dll.
- SUNNEX Talenan DapurDeskripsi:Safe for the dishwasherPlastic cutting boards can clean up easily in the dishwasher.Colour coded cutting boards for different type of food can to prevent cross contamination.
- MUTU Chafing DishesDeskripsi:chafing dish mutu CHF-750G terbuat dari stainbless steel berkualitas dilengkapi dengan tutup kaca, alat ini dapat digunakan untuk menghidangkan makanan prasmanan untuk berbagai acara dengan desain yang menarik dan unik sehingga dapat mempercantik hidangan anda.atribut:
- Material: SS 201
- Capacity (L): 7.5
- Dimensions (mm): 420x340x330
- GETRA Dishwasher Commercial Hood Type (Mesin Cuci Piring)Deskripsi:Mesin untuk mencuci peralatan dapur, piring, mangkuk, gelas, sendok dan garpu yang praktis dengan bukaan pintu buka atasatribut:
- Wash Pump Power (W): 750
- Rinse Pump Power (W): 100
- Heater Power (W): 9000
- Voltage (V): 220
- Wash Tank Capacity (L): 42
- Rinse Tank Capacity (L): 47
- Rinse Temperature (°C): 80-85
- Rinse Time (s): 6-13 (8step)
- Rinse Water (L/10sec): 3
- Wash Capacity (dish/hour): 2000 (with Dish Dia. 15cm)
- Wash Time (s): 40-120 (8step)
- Washing Temperature (°C): 60-65
- SUNNEX Soup Ladle (Centong Kuah)Deskripsi:- One-piece durable construction- Hooked hanging handle for easy storageatribut:
- Material: Stainless Steel
- SUNNEX Chafing Dish Set Electric Eco Cater (Penghangat Makanan)Deskripsi:CE approved. Temperature control knob to adjust the temperature and also connected to an on/off switchAutomatically cut off thermostat for safety, without frame. It is designed to keep food warm within the food pan or soup warm within the bain maries in the chafing unit.The water pan is designed in a compact size for saving on the cost of transport.atribut:
- Capacity (L): 13.5
- Compatible for: Sunnex 1/1 chafing set
- Frequency (Hz): 50/60
- Material: Heat Resistant Polypropylene
- Maximum Capacity (L): 2x4
- Maximum Depth (mm): 100
- Power (W): 760
- Voltage (V AC): 220
- MUTU Wadah Prasmanan (Food Warmer)Deskripsi:Horekamall tempat hidangan makanan / pemanas makanan - Stainless Steel CHF-400, merupakan pemanas makanan berkualitas tinggi yang juga dilengkapi dengan penutupnya.Untuk menjaga kesegaran makanan bahan aman dan terpercaya. Desainnya yang menarik akan mempercantik sajian Anda.Dibuat dari stainless steel menjadikan produk tahan lama dan kuat, sehingga Anda dapat memanaskan makanan dengan cara yang mudah serta cepat.Jaga makanan Anda tetap hangat dan selalu siap saji,Dapat Digunakan di Berbagai Acara.Panci ini teman terbaik Anda dalam menyajikan makanan yang berkualitas dan terjaga, baik dalam pesta keluarga, rekan kantor, atupun acara - acara besar seperti pernikahan, dll.Spesifikasi :Stainless steel materialwater Pan 18/0 , T=0,5 mmfood Pan SS201, T = 0.5 mmcover pan SS 201, T 0,5 mmframe : 18/0, T= 1,5 mmfuel holder : 18/0 T =0,5 mmkapasitas : 4 literDimensi : 430x300xH320mmatribut:
- Material: Stainless Steel
- Capacity (L): 4
- Dimensions (mm): 430x300xH320
Daftar Harga buffet Terbaru October 2026
| Supra 9 Qt Chafing Dish | Rp1.299.900 |
| SUNNEX Food Warmer (Pemanas Makanan) | Rp2.299.900 |
| GETRA Chafing Dish Hydraulic Frame (Pemanas Makanan) | Rp719.900 |
| GETRA Chafing Dish Buffet (Pemanas Makanan) | Rp1.199.900 |
| SUNNEX Juice Dispenser Stainless Steel (Wadah Minuman) | Rp1.399.900 |
| Akebonno Chafing Dish (Pemanas Makanan) | Rp679.900 |
| GETRA Chafing Dish (Pemanas Makanan) | Rp1.599.900 |
| GETRA Chafing Dish Hydraulic (Pemanas Makanan) | Rp2.299.900 |
| MUTU Full Size Hydraulic Chafing Dish GN 1/1 Food Pan | Rp4.399.900 |
| MUTU Round Hydraulic Chafing Dish | Rp3.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/1qP112255062-1.jpg)
/liP103471774-1.jpg)
/80P107813288-1.jpg)
/3kP112175128-1.jpg)
/gnP108291599-14.jpg)
/fmP103470562-1.jpg)
/l9P103471765-1.jpg)



/ogP107912880-1.jpg)


/qxP107813969-1.jpg)
/acP112255372-1.jpg)
/r3P112254975-1.jpg)
/izP107915683-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)