SUNNEX Chafing Dish Set Electric Eco Cater (Penghangat Makanan)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Capacity (L)13.5
Compatible forSunnex 1/1 chafing set
Frequency (Hz)50/60
MaterialHeat Resistant Polypropylene
Maximum Capacity (L)2x4
Maximum Depth (mm)100
Power (W)760
Voltage (V AC)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CE approved. Temperature control knob to adjust the temperature and also connected to an on/off switch
Automatically cut off thermostat for safety, without frame. It is designed to keep food warm within the food pan or soup warm within the bain maries in the chafing unit.
The water pan is designed in a compact size for saving on the cost of transport.

Ulasan Produk

Tidak ada ulasan