Beli botol pet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Bottle PET (Botol Lab)atribut:
- Type: Bottle Pet chem
- AS ONE Bottle Wide Mouth PET (Botol Lab)Deskripsi:- Incineration combustion calorific value is small (approximately 5500kcal), and no harmful gas is generated during combustion. - It has excellent oxygen and water vapor barrier properties and sanitation.atribut:
- Material: Body / PET, Cap / PP (Polypropylene), Inner Plug / PE (Polyethylene)
- Others: It becomes the capacity notation in the specific gravity of the water. Depending on the content, such as oil, the specific gravity may differ, so the indicated capacity may not fit.
- AS ONE Bottle PET (Botol Lab)atribut:
- Material: PET (polyethylene terephthalate)
- Qorpak Wide Mouth Round Plastic Lab BottleDeskripsi:Polyethylene terephthalate (PET) wide-mouth, round lab bottles have high clarity and good chemical resistance.atribut:
- UNSPSC: 24122002
- Autoclavable: No
- Autoclavable Material: Not Autoclavable
- Basic Material: Plastic
- Benefits: High Clarity
- Body Color: Clear
- Body Diameter (mm): 46
- Body Material: PET
- Bottle Type: Sampling
- Cap Size (mm - thread): 45-400
- Capacity (fl oz): 8.5
- Capacity (ml): 250
- Clarity: Transparent
- Closure Color: White
- Closure Included: Yes
- Closure Liner Design: Flat
- Closure Liner Material: Polyethylene
- Closure Material: Polypropylene
- Closure Thread Configuration: Not Rated
- Closure Type: Screw On
- Graduated: No
- Includes Label: Yes
- Mouth Size: Wide
- Overall Height (mm): 112
- Pre-Cleaned: Visible Particulate
- Rigidity: Semi-Rigid
- Shape: Round
- Special Features: Vacuum and Ionized
- Sterile/Non-Sterile: Non-Sterile
- Strong and Concentrated Acid Resistance: Not Recommended
- Temperature Range (°C): -70 to 150
- Weak or Dilute Acid Resistance: Good
- Non Brand Bottle Proround PET (Botol Bulat / Botol Lab)Deskripsi:Dapat digunakan untuk penyimpanan obat, kemasan kapsul dan sebagainyaMaterial Foodgradeatribut:
- Size (ml): 100
- Bottle Material: PET
- Cap Material: PP
- Bottle Cap Color: Milk White
- Kenmaster Spray Bottle Plastic Refill (Botol Semprotan)Deskripsi:Botol plastik kosong serbagunabisa untuk : - parfum / minyak wangi- hand sanitizer (cair) - air alkohol dan lain-lain- bahan plastik PET kuat dan rapiKapasitas 50 ml
- Non Brand Botol Plastic HDPEatribut:
- Size (g): 40
- Capacity (ml): 500
- Material: HDPE
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- NIKKO Bottle Wide Mouth (Botol Lab)Deskripsi:A stretched PP bottle that boasts glass-like transparency and is hard to break.Because it uses a special scale, you won't have to worry about the protrusions on the scale lines even if you put a label on top of the scale.Shuts out liquid leakage with no inner plug.Purpose:As a sample storage container.
- Non Brand Hand Soap Bottle (Sabun Cuci Tangan)atribut:
- Height (mm): 150
- Diameter (mm): 80
- Packaging: Pump Bottle
- Volume (ml): 500
- AS ONE Bottle Wide Mouth (Botol Lab)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)Deskripsi:A sample bottle whose contents are easy to see and can be autoclaved (body only).
- Non Brand Wide Mouth Round Plastic Lab BottleDeskripsi:Polystyrene (PS) wide-mouth, round lab bottles do not shatter if broken. Polystyrene is a biologically inert hard plastic that provides moderate chemical resistance and high resistance to mineral oils, acids, and alcohols.atribut:
- Autoclavable: No
- Autoclavable Material: Not Autoclavable
- Basic Material: Plastic
- Bottle Type: Sampling
- Closure Color: Clear/White
- Closure Included: Yes
- Closure Liner Design: Flat
- Closure Material: Polypropylene
- Closure Type: Screw On
- Mouth Size: Wide
- Shape: Round
- Weak or Dilute Acid Resistance: Excellent
Daftar Harga botol pet Terbaru March 2026
| Non Brand Bottle PET (Botol Lab) | Rp669.900 |
| AS ONE Bottle Wide Mouth PET (Botol Lab) | Rp38.900 |
| Indo Daisun Narrow Mouth Plastic Bottle (Botol) | Rp97.900 |
| AS ONE Bottle PET (Botol Lab) | Rp109.900 |
| Qorpak Wide Mouth Round Plastic Lab Bottle | Rp1.999.900 |
| Non Brand Bottle Proround PET (Botol Bulat / Botol Lab) | Rp2.099.900 |
| Kenmaster Spray Bottle Plastic Refill (Botol Semprotan) | Rp3.900 |
| Non Brand Botol Plastic HDPE | Rp2.799.900 |
| Ideal Sprayer PET | Rp15.900 |
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp77.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



















































































































































/8rP105144315-1.jpg)
/a3P102263363-6.jpg)
/bsP108333424-1.jpg)
/P102263354-1.jpg)

/fnP107910563-1.jpg)
/2qP107436098-1.jpg)


/aqP103203386-2.jpg)
/jlP102092705-4.jpg)


/mrP101543819-6.jpg)
/01P102260001-19.jpg)
/jfP102092699-8.jpg)

/dzP102263503-7.jpg)