Beli bosch cordless angle grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. METABO Cordless Angle Grinder
    Mulai

    Rp3.899.900

    METABO Cordless Angle Grinder
    Deskripsi:
    -Unique encapsulated Metabo brushless motor with optimum protection from dust provides quick work progress and the highest efficiency -Slim design for prolonged comfort when working overhead or in areas with limited space -Fast brake system for highest user safety stops the disc within a matter of seconds after switching off -Metabo Quick for tool-free disc change by means of a quick-locking nut -Tool-free adjustable guard; twist-proof -Battery pack can be swivelled for better access in hard to reach places -Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety -Overload protection: protects the motor from overheating -Electronic soft start for smooth start-up -Restart protection: prevents unintentional start-up after battery pack change -Detachable dust protection filter protects motor from coarse particles -LiHD battery pack for ultimate performance, extremely long runtime and service life -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack. -Battery packs with capacity display for checking the charge status
    atribut:
    • Type of Battery: Li-Power
    • Battery Voltage (V): 18
    • Grinding Wheel (mm): 125
    • Grinding with Sandpaper (m/s2): 2.5
    • Spindle Thread: M 14
    • Uncertainty of Measurement K (dB(A)): 3
    • Uncertainty of Measurement K (m/s²): 1.5
  2. BOSCH Cordless Angle Grinder
    Mulai

    Rp2.099.900

    BOSCH Cordless Angle Grinder
    Deskripsi:
    Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
  3. BOSCH Gerinda Tangan Kecil
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    BOSCH Gerinda Tangan Kecil
    atribut:
    • K3L License: Yes
  4. BOSCH Gerinda Tangan
    Rating:
    100% of 100
    (3)
    Mulai

    Rp519.900

    BOSCH Gerinda Tangan
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  5. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  6. METABO Cordless Impact Drill
    Mulai

    Rp9.999.900

    METABO Cordless Impact Drill
    Deskripsi:
    -Brushless hammer drill with compact design for universal and demanding applications -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -High-performance impact mechanism for optimum drilling performance -Integrated working light to illuminate the contact area -With handy belt hook and bit case which can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  7. BOSCH Starter Kit Battery
    Mulai

    Rp1.599.900

    BOSCH Starter Kit Battery
    atribut:
    • Cell Type: Li-Ion
  8. Makita Cordless Impact Wrench
    Rating:
    96% of 100
    (5)
    Mulai

    Rp3.199.900

  9. BOSCH Cordless Drill Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  10. METABO Gerinda Tangan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  11. RYU Cordless Angle Grinder
    Mulai

    Rp1.399.900

    RYU Cordless Angle Grinder
    atribut:
    • Voltage (V): 20
  12. METABO Flat-Head Angle Grinder
    Mulai

    Rp6.999.900

    METABO Flat-Head Angle Grinder
    Deskripsi:
    Most compact flat-head angle grinder for working at acute angles down to 43°Particularly developed for the removal of weld slag, rust or paint in narrow frame constructions and for working in tight spacesMetabo Marathon motor with patented dust protection for long service lifeConstamatic (C)-Full wave electronics: fast work progress by means of almost constant speed under loadMetabo Quick for tool-free disc change by means of a quick-locking nutTool-free adjustable guard; twist-proofElectronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safetyElectronic overload protection, soft start and restart protectionAuto-stop carbon brushes to protect the motorScoope of delivery:Inner support flangeQuick-locking nutGuardSide handle1 Flap disc Flexiamant Super Convex (125mm; P60)
    atribut:
    • Uncertainty of Measurement K (dB(A)): 3
    • Cable Length (m): 4
    • Disc (Ømm): 125
    • Grinding with Sandpaper (m/s2): 2.5
    • Handle Circumference (mm): 197
    • Min. Accessible Angle (°): 43
    • No Load Speed (rpm): 10000
    • Output Power (W): 430
    • Power (W): 910
    • Revolution at Rated Load (rpm): 8200
    • Sound Level (dBA): 99
    • Sound Pressure Level (dBA): 88
    • Spindle Thread: M 14
    • Surface Grinding (m/s2): 5.5
    • Torque (N m): 2
    • Uncertainty of Measurement K (m/s²): 1.5
  13. BOSCH Battery
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    BOSCH Battery
    Deskripsi:
    Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
  14. Astero Induction Motor
    Mulai

    Rp2.199.900

    Astero Induction Motor
    atribut:
    • Mounting Method: Flange Mounting
    • Power Supply: Single-phase
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Output (kW): 0.025
    • Type: Induction Motor
    • Rated Current (A): 0.25
    • Rotation Speed (rpm): 90-1400
  15. METABO Circular Saw
    Mulai

    Rp3.399.900

    METABO Circular Saw
    Deskripsi:
    -Light, compact circular saw for universal construction site use -Grip area with non-slip soft-grip surface -Clearly visible cutting indicator for precise sawing after initial cut -0 degrees position re-adjustable for highest cutting precision -Extraction possibility by means of connecting an all-purpose vacuum cleaner
  16. METABO Gerinda Duduk
    Mulai

    Rp6.299.900

    METABO Gerinda Duduk
    Deskripsi:
    -Small and space-saving workshop machine -Low-noise and low-vibration, maintenance-free induction motor -Motor for single phase alternating current -Protective cover bayonet lock for quick and simple wheel change -Large spark protection guards for eye protection -Vibration-dampening rubber feet for safe support
  17. BOSCH Cordless Impact Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

Daftar Harga bosch cordless angle grinder Terbaru March 2026
METABO Cordless Angle GrinderRp3.899.900
BOSCH Cordless Angle GrinderRp2.099.900
Makita Cordless Angle GrinderRp4.799.900
BOSCH Gerinda Tangan KecilRp1.099.900
BOSCH Gerinda TanganRp519.900
Makita Gerinda TanganRp869.900
METABO Cordless Impact DrillRp9.999.900
BOSCH Starter Kit BatteryRp1.599.900
Makita Cordless Impact WrenchRp3.199.900
BOSCH Cordless Drill DriverRp1.299.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)