DEWALT Cordless Angle Grinder Max Slide SAG M10 Kit

Rating:
100% of 100
(1)
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.599.900
Spesifikasi
Voltage (V)20
Battery Capacity (AH)5
ChargerDCB115
Disc Diameter (mm)100
Spindle ThreadM10
Switch TypeSlider
No Load Speed (rpm)9000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specifications:
Voltage : 20V
Battery Capacity : 5.0 Ah
Battery : 2
Charger : DCB115
Disc Diameter : 100mm ( 4" )
Spindle Thread : M10
Switch Type : Slider
No Load Speed : 9000 rpm
Soft Start : Yes
E-clutch : Yes
E-brake : Yes
Weight : 2.9 Kg ( With Battery )

Features:
- Brushless motor of the angle grinder requires no brush changes.
- DEWALT grinder's brake stops wheel in 2 seconds or less on average.
- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the metal grinder and shut the grinder off
- Power Loss Reset prevents accidental restarts following a power disruption when the tool is left in the "on" position

Ulasan Produk