Beli borescope inspection di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRIPLETT Borescopeatribut:
- UNSPSC: 31160000
- Brand: TRIPLETT
- Camera Size (mm): 5.5
- Recording: Image; Video
- Wireless Display: No
- Extech Borescopeatribut:
- UNSPSC: 41111716
- Brand: EXTECH
- Pixel Resolution: 640x480
- MILWAUKEE Borescopeatribut:
- Brand: MILWAUKEE
- Pixel Resolution: 640x480
- General Borescopeatribut:
- Brand: GENERAL
- Recording: Image; Video
- Wireless Display: Yes
- STS Endoskopi industriDeskripsi:Endoskopi Digital untuk Industrial dengan LCD monitor dan kamera panjang dengan proteksi IP67 untuk inspeksi visual benda kerja dengan akurat dan resolusi yang baikatribut:
- Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
- Belt Material: Nylon
- Buckle Materials: Aluminium
- Color: Black
- Reference Waist Size (cm): Up to about 80
- Waist Belt Dimension WxL: 50x1100
- monotaro Scope With Monitor (Sd Card Compatible)Deskripsi:2.4 inch color display. Even in dark places it has lights so it's easy to check, and you can also record moving pictures and still pictures using Micro SD card. Attachment attachable to the tip.. For quality inspection and assembly inspection of automobile engines, radiators etc. For piping, duct inspection, machine operation check, inside piping check, internal inspection such as wall, ceiling, floor under.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Light Source: 4 x LEDs
- Body Dimensions (mm): 90 x 257 x 42
- Pixel Number: 960 x 240
- Supported Media: micro SD (~ 2GB) / micro SDHC (4 to 32GB)
- Resolution: VGA (640 x 480)
- Accessories: Flexible cable (camera part Φ 8 mm), magnet attachment, mirror attachment, single hook attachment, double hook attachment, mounting ring x 2, installation manual
- Dust-proof Water-proof: Flexible cable part only (IP 67 compliant)
- Recording File Formats: Still image / JPEG, Movie / AVI
- Power: AA batteries (1.5 V) x 4
- Cable Length (m): About 0.95
- Tip Diameter (phi mm): 8.0
- Liquid Crystal Size (inch): 2.4
- Operating Temperature (°C): -10 to 50
- KRISBOW Kamera Inspeksi Borescopeatribut:
- LCD Screen Type: 3.2 TFT/ Inch
- Pixels: 320 x 240
- Goosneck Length: 1 m/ 39 Inch
- Working Voltage: Li Battery 3,7 V/ 1800 mA
- Camera Diameter (inch): 0.66
- Dimension (LxWxH) (mm): 110x240x70
- Memory (GB): Max. 8
- Viewing Distance (cm): 15 to 25
- Digilife Endoscope Dual CameraDeskripsi:Versi DUAL kamera, diameter kamera 5.5 milimeter Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dllatribut:
- Size (mm): 5.5
- Camera Diameter (mm): 5.5
- Display (inch): 4.5 IPS
- Focal Length (cm): 2-6
- Power Input (V): 5 (DC)
- Cable Length (m): ±10
- Image format: JPG
- LED Light: 6pcs+1pcs for 5.5MM lens
- Pixel Camera: Both 1920x1080
- Power Input (A): 500m/1
- Video format: MP4
- Working Time (hour): 3-5
- STS Industrial Endoscopeatribut:
- Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
- Purpose of Use: Maintenance inspection of automobile and machine interior. Inspection of the piping interior. Internal inspection of the air conditioning equipment and others.
- Digilife Endoscope Inspection CameraDeskripsi:Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dllatribut:
- Camera Resolution (Pixels): 1920x1080
- Horizontal View Angle (⁰): 70
- Digipas Camera and Video Inspection Borescopeatribut:
- Operating Temperature (°C): 0-45
- Power Source: 4xAA Batteries
- Maximum Battery Life (hour): 4-5
- Dimensions (mm): 260x95x80
- WOHLER Pipe Inspection Camera & MonitorDeskripsi:Wohler pipe inspection camera reels include a camera head, push cable, and monitor. These drain borescopes feed the push cable from the reel and into pipe to move the camera head through traps and along straight runs. Images are viewed on the included monitor. The camera head seals out water to protect internal components and take clear images even while submersed. Selecting a camera for the specified pipe size range ensures an optimal view and reduces the risk of the camera head getting stuck in the pipe.atribut:
- UNSPSC: 41111716
- Battery Type: NiMH
- Cable Diameter (inch): 0.26
- Cable Length (ft): 100
- Cable Type: Unwound Cable
- Camera Diameter (inch): 1.5
- Camera Type: Fixed
- Connector Type: 8-Pin Plug
- Cordless Tool Kit Contents: Bare Tool; Battery; Charger
- Data transmission: SD Card
- Distance Counting: Yes
- Function: Image Recording; Video Recording
- Light Type: LED
- Max. Pipe Diameter (inch): 8
- Maximum Operating Temperature (°F): 104
- Min. Pipe Diameter (inch): 1 1/2
- Minimum Operating Temperature (°F): 32
- Monitor Interface: Push-Button
- Monitor Size (inch): 7
- Monitor Type: TFT LCD
- No. of Batteries Included: 2
- Number of Batteries Required: 2
- Number of Lights: 12
- Overall Height (inch): 4 1/2
- Overall Length (inch): 7
- Overall Width (inch): 1 1/4
- Power Source: Cordless
- Reel Material: Plastic
- Reel Type: Enclosed Drum
- Resolution: 656x492
- Water Resistance Rating: IP67
- BOSCH Cordless Inspection CameraDeskripsi:Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mmatribut:
- Length of Camera Cable (cm): 120
- Display Size (inch): 3.5
- Display Resolution (px): 320 x 240
- Number of Led Lighting Stages: 3
- Dimensions (mm): 49x90x197
- Diameter of Camera Head: 8.5
- Extech High Definition Articulating Videoscope KitDeskripsi:The HDV540 is a light weight VideoScope which includes a wired handset and 6mm diameter camera with 240degrees articulating tip for best viewing angle. Easy one-hand operation of the articulating camera tip facilitates viewing in obstructed areas where standard camera tips cannot access. Images and videos are viewed on the large high resolution color display or external monitors and can be stored in SD memory card (included) or a USB flash drive. Featuring a glare free close up field of view, AV output for viewing images/video on a monitor, Record voice-over audio in video recording mode and memory storage of 20,000 images. Complete with HDV500 videoscope, handset with articulating probe, SD card, 3.7V rechargeable Li-Polymer battery, 100/240V Universal AC adaptor and multiple plug types (US, EU, UK, AUS), USB and AV cables, and hard carrying case.atribut:
- Focus distance: 0.8 to 2.36inch (2 to 6cm)
- Field of View: 57degrees
- Shaft diameter: 0.24inch (6mm)
- Working Length: 39inch (1m)
- Camera Tip bend radius: 240degrees
- LCD Color TFT Display/ Pixels: 3.5inch/320x240 pixel resolution
- Frame Rate: 30 fps frame rate (NTSC & PAL)
- SD Card: 4GB SD Card Included
- Operating: up to 6 hours AVI video
- Dimensions: 210x110x40mm
- PCE Instruments Industrial BorescopeDeskripsi:PCE-PIC 20 Industrial Borescope Inspection camera with 20 m (66 ft) push cable / Waterproof up to 20 m (66 ft) / Meter count / Keyboard input for comments possible / SD memory The inspection camera of the PCE-PIC series is an ideal tool for any service technician who needs to visually inspect pipes and ducts. The inspection camera has a 23 mm / 0.9 in camera head, which is attached to a fiberglass push cable. The inspection camera is optimally suited for pipes and ducts DN 40 ... 150 mm / 1.6 ... 5.9 in. The camera of the inspection camera is waterproof up to 20 m / 66 ft. To facilitate the search for damaged areas on canals and pipes, the inspection camera has an electronic meter counter. Recorded pictures and videos can be saved on an SD memory card via the inspection camera. For better documentation, comments can be added to the pictures and videos via the keyboard. The inspection camera is delivered in a waterproof case. The case of the inspection camera is mounted directly on the cable scooter. Thus, the inspection camera takes up little space during transport. The inspection camera PCE-PIC is equipped with a rechargeable battery, which enables a mobile working. About a power supply or the car charger, the battery of the inspection camera is charged.
- JONNESWAY Wireless Video BorescopeDeskripsi:It can work in narrow and tight area to check the object's inner mechanism and parts. The high resolution probe comes with LED light which can adjust the brightness to help see clearly. This excellent tool also comes with camera and video function. The changetable SD card can expand the memory. Change the probe without power off. Accessories with side view 70-90 degree. Compression Format: Compilant with MPEG-4. Still image storage format: JPEG (640x480).atribut:
- Diameter (mm): 5.5
- Camera Resolution: 325(H)x250(V)
- Length (m): 1
- Working Temperature (°C): 0 to 55
- Display: 3.5 TFT LCD QVGA
- SATA Electrical Automotive ToolDeskripsi:- Product Name- 10mm series VDE insulated hexagon socket, 8mm- 10mm series VDE insulated hexagon socket, 10mm- 10mm series VDE insulated hexagon socket, 11mm- 10mm series VDE insulated hexagon socket, 12mm- 10mm series VDE insulated hexagon socket, 13mm- 10mm series VDE insulated hexagon socket, 14mm- 10mm series VDE insulated hexagon socket, 17mm- 10mm series VDE insulated hexagon socket, 19mm- 10mm series VDE insulated T-handle, 200mm- 10mm series VDE insulated wobble socket 125mm- 10mm series VDE insulated quick release ratchet wrench 200mm- 10mm series VDE insulated hex bit socket 4mm- 10mm series VDE insulated hex bit socket 5mm- 10mm series VDE insulated hex bit socket 6mm- 10mm series VDE insulated hex bit socket 8mm- VDE insulated open end wrench 7mm- VDE insulated open end wrench 8mm- VDE insulated open end wrench 10mm- VDE insulated open end wrench 12mm- VDE insulated open end wrench 13mm- VDE insulated open end wrench 14mm- VDE insulated open end wrench 17mm- T series insulated Phillips screwdriver with bicolor handle #0 x 60mm- T series insulated Phillips screwdriver with bicolor handle #1 x 80mm- T series insulated Phillips screwdriver with bicolor handle #2 x 100mm- T series insulated slotted screwdriver with bicolor handle #2.5 x 75mm- T series insulated slotted with bicolor handle #4 x 100mm- T series insulated slotted screwdriver with bicolor handle #5.5 x 125mm- G series VDE insulated circuit tester 3 x 70mm- VDE insulated and voltage withstand long nose pliers 6inch- VDE insulated and voltage withstand diagonal cutting pliers 6inch- VDE insulated and voltage withstand linesman pliers 8inch- VDE Insulated Torx Key T10- VDE Insulated Torx Key T15- VDE Insulated Torx Key T20- VDE Insulated Torx Key T25- VDE Insulated Torx Key T27- VDE Insulated Torx Key T30- VDE Insulated Torx Key T40atribut:
- Made In: China
- KENTA LCD Monitor Type BorescopeDeskripsi:Display:3.5inch TFT LCD monitor (320x240 pixels)640x480 Pixels (Still image storage, JPEG)Resolution:320x240 Pixels (Video recording format, AVI file)Battery:Rechargeable Li-Polymer battery 3.7VPower adaptor:100-240V Ac in, 5V DC outInterface:Mini USB 1.1/AV outVideo out format:NTSC & PALRecording medium:SD card (2GB supplied/up to 16GB can be uesd)Compression Format:MPEG4Still Image Storage Format:JPEG (640x480)Video Recording Format:ASF (320x240)Video Probes:5.5mm diameter Video Probes.Image Sensor:1/18 inch. Optical format CMOS image sensor.Pixel Count(Dynamic/Static):320(H)x240(V)/640(H)x480(V)Power Consumption:250mW (Active)Housing:Copper with nickel coatingDepth of Field (Dof):1.5cm~5cmAutomatic white Balance:Automatic
- JONNESWAY Advanced Video BorescopeDeskripsi:It can work in narrow and tight area to check the object's inner mechanism and parts. The high resolution probe comes with LED light which can adjust the brightness to help see clearly. This excellent tool also comes with camera and video function. The changetable SD card can expand the memory. Change the probe without power off. Accessories with side view 70-90 degree. Compression Format: Compilant with MPEG-4. Still image storage format: JPEG (640x480).atribut:
- Diameter (mm): 5.5
- Camera Resolution: 325(H)x250(V)
- Length (m): 1
- Working Temperature (°C): 0 to 55
- Display: 3.5 TFT LCD QVGA
- STS Industrial EndoscopeDeskripsi:-Cables and camera heads are dustproof and waterproof IP67 equivalent.-LED lighting that is adjustable light intensity is built-in, so it can be used in dark places.-Three types, side viewing mirrors, magnets, pickup hooks are equipped as standard tools.-Maintenance inspection of automobile and machine interior.-Inspection of the piping interior.-Internal inspection of the air conditioning equipment and others.-Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Capatribut:
- Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
- Purpose of Use: Maintenance inspection of automobile and machine interior. Inspection of the piping interior. Internal inspection of the air conditioning equipment and others.
Daftar Harga borescope inspection Terbaru January 2026
| TRIPLETT Borescope | Rp4.099.900 |
| Extech Borescope | Rp5.299.900 |
| MILWAUKEE Borescope | Rp4.299.900 |
| General Borescope | Rp2.199.900 |
| STS Endoskopi industri | Rp8.899.900 |
| monotaro Scope With Monitor (Sd Card Compatible) | Rp1.799.900 |
| KRISBOW Kamera Inspeksi Borescope | Rp4.399.900 |
| Digilife Endoscope Dual Camera | Rp2.199.900 |
| STS Industrial Endoscope | Rp4.399.900 |
| Digilife Endoscope Inspection Camera | Rp1.299.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
























































































































































/P102248054-1.jpg)