General Tools & Instruments Pipe and Duct Video Borescope Inspection System

Sebelum PPN:
Rp119.999.900
Spesifikasi
Analog Video Out Formats H16 ConsoleNTSC and PAL
Camera Head Diameter Probe (inch)1.1
Camera Head Diameter Probe (mm)28
Camera and Recording Resolution H16 Console (pixel)640x480 (VGA)
Depth of Field Probe (inch)0.4 to infinity
Depth of Field Probe (mm)10 to infinity
Display H16 Console (inch)3.5 diagonal TFT color LCD
Display H16 Console (mm)89 diagonal TFT color LCD
Display Resolution H16 Console320 by 240 pixels (QVGA)
Field of View Probe (°)150.8 (diagonal)
Length Probe (ft)100
Length Probe (m)30
Light Source ProbeEight white LEDs
Material ProbeFiberglass
Minimum Bending Radius Probe (inch)6
Minimum Bending Radius Probe (mm)150
Operating Temperature H16 Console (°C)0 to 60
Operating Temperature H16 Console (°F)32 to 140
Power Source H16 ConsoleRechargeable 3.7V Li-ion battery or #AC2 Adaptor/Charger (included)
Recording Medium H16 ConsoleStandard-size SD card (4GB card included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The #DPS16-R30 Pipe & Duct Recording Video Inspection Camera/Borescope with 100Ft. Probe is ideal for examining the interior of 2, 4 and 6 inch I.D. water and sewer pipes with the help of included probe centering accessories. The IP68-rated probe is 100ft. (30m) long, with a field replaceable 28mm (1.1 in.) diameter camera head.

Includes
#H16 Recording Console
100 Ft. Pipe & Duct Inspection Probe & Reel Set (with probe length counter)
A probe centering ring with an inner diameter of 1.1 in. (28mm) and an outer diameter (O.D.) of 2 in. (50mm)
A small probe centering brush with an I.D. of 1.1 in. (28mm) and an O.D. of 4 in. (100mm)
4GB SD memory card
RCA cable for viewing video and images on an NTSC monitor
#AC2 AC Adaptor/Charger
Custom hard carrying case
Feature
-Combines an #H16 recording console with a 100 Ft. Pipe & Duct Inspection Probe & Reel Set
-Eight super-bright white LEDs illuminating the probe camera produce 640 x 480 pixel (VGA) resolution video clips and photos
-The probe is watertight to the IP67 standard and is flexible enough to make two 90° bends in a 1.6 in. (40mm) I.D. pipe
-The stainless steel camera head is immune to bathroom toilet cleaner, unleaded gasoline, brake/transmission fluid and machine oil
-The steel probe reel is sturdy and dust-tight to the IP65 standard. The reel works vertically or horizontally, and it includes an IP55-rated probe length counter, as well as a bracket for the H16 console

Ulasan Produk

Tidak ada ulasan

Halaman Terkait