Beli booth di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TERMOMECCANICA-GL Car Spray Paint Boothatribut:
- Bonnet Hanger: Included
- Burner Type: Riello brand, one-stage oil burner, 180,000 kcal/hr
- Control Box: Electro/mechanical, 220V 1 PH 50HZ / 380V 3 PH 50HZ
- Exhaust Filter: Synthetic filters
- Exhaust Motor Power (kW): 7.5 (10HP)
- Exhaust Unit Material: Zinc-coated
- External Dimensions (m): 7.10x4.10x3.25
- Front Door: 3-leaf, 3MT wide, blue color
- Generator Unit Material: Stainless steel heat exchanger + Riello oil burner, 180.000 Kcal/h; Anti Vibration Joint
- In-Take Damper: Electrically operated
- In-take Filter: Fan pocket filters + 2 smoke pass heat exchanger
- In-take Unit Material: Zinc-coated
- Intake Motor Power (kW): 7.5 (7.5HP)
- Internal Dimensions (m): 7x4x2.8
- Lighting Type: Roof mounted with 4 light fixtures on each side (8 total)
- Masonry Works: Included with 3 rows of grids
- Panel Material: Polyurethane panels
- Plenum Height (mm): 500
- Recirculation System: Total recirculation on bake phase
- Red Liquid Gauge: Included
- GUANGLI Car Spray Paint BoothDeskripsi:Our experience with spray paint booth technology is second to none and we will guide you from the beginning to end in choosing the correct paint booth for you auto body shop.atribut:
- Air Flow (m³/hour): 24000
- Baking Temperature (°C): 20-80
- Door Height (m): 2.66
- Door Width (m): 3
- Environmental Protection Device: As optional
- Exhaust Type: Full-undershot,Bilateral,Semi-down,Unilaternal
- External Size (m) (LxWxH): 7.0x5.3x3.5
- Heating system: RIELLO Brand Diesel Burner/Gas Burner
- Inside No Load Air Speed (m/s): 0.3-0.5
- Internal Size (m) (LxWxH): 6.9x3.9x2.7
- Power (kW): 16
- Vehicle Suited: Saloon car
- Water Based Device: As optional
- Ikeda Kanzai Paint Booth Exhaust Filter IK Filteratribut:
- Material: Palm fruit fiber
- Type: Primary exhaust
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- AS ONE Simple Type Clean Boothatribut:
- Wind Velocity (m/s): 0.5
- Dust Collection Efficiency at 0.3µm Particles (%): 99.97% or more
- HEPA Filter Size (mm): 200x200x50
- Pipe Length (mm): 13
- Air Volume (m³/minute): 1
- Motor: AC motor
- Nagayoshi Power Cord Length (m): 1.8 (2P Plug)
- Power Supply (V/W): 100/36/38 (Per fan unit) (AC (50/60Hz)
- WESTWARD Welding Booth Kit (Tirai Pelindung Las)Deskripsi:This fiberglass welding booth kit can help to enclose robotic welding cells and other welding work areas. It allows you to create a customized, enclosed area to protect personnel and equipment from welding sparks, spatter, and slag.atribut:
- Item: Welding Booth Kit
- Process: Slag, Spatter, Welding Sparks
- Panel Material: PVC
- Grommet Spacing (inch): 12
- Grommet Material: Steel
- Maximum Temperature (°F): 150
- Frame Finish: Powder Coated
- Frame Leg Length (inch): 31
- Frame Material: Steel
- Frame Tube Size (inch): 1
- Included Panels: (3) Screens, (4) Curtains
- Includes: Nylon Ties, Snap Locks
- Overall Depth (ft): 6
- Overall Height (ft): 6
- Panel Height (ft): 6
- Panel Material Coating: PVC
- Panel Material Thickness (mm): 0.36
- BINKS Paint Booth Liners and Masking PaperDeskripsi:Threaded x threaded Schedule 80 fittings are threaded on all connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections use PTFE tape to secure seal. Schedule 80 fittings have thicker walls than Schedule 40, but not as thick as Schedule 100.atribut:
- UNSPSC: 14121605
- Features: Fire Retardant
- Nominal Length (ft): 300
- Nominal Width (inch): 36
- Paper Weight (lbs): 80
- Product Type: Spray Booth Liner Paper
- TAKEGAWA Hyper Ignition CoilDeskripsi:The hyper ignition coil raises the discharge voltage and enables excellent combustion efficiency, which improves engine output and fuel efficiency. The discharge voltage decreases as the engine speed increases, and due to the deterioration of the plug cord and spark plug, the normal ignition coil may not reach the required voltage, which may cause a misfire. This hyper ignition coil enables stable discharge voltage and is also recommended for custom engines. There is no need to install stays separately, just replace it with the normal one. Since it is very compatible with TAKEGAWA's Hyper CDI, we recommend that you install it at the same time.atribut:
- Color: Orange
- Cable Length (m): 380
- ISKU Toolkit Perkakas Bengkel dan Rumah (Set Perkakas)Deskripsi:Khusus untuk memudahkan anda menemukan perkakas yang anda perlukan tanpa repot. perkakas umum yang lengkap, memudahkan segala keperluan hobi dan perbaikan di rumah, kantor dan di luar ruangan. mudah disimpan dan dibawa kemana saja. Tool kit 187pcs merupakan set perlengkapan rumah tangga yang wajib anda miliki. terdiri dari berbagai peralatan untuk perbaikan di rumah, perlengkapan perkakas ini tidak hanya praktis saat digunakan, namun juga ketika disimpan kembali. di dalam set perkakas ini anda akan menemukan palu, paku, sekrup, obeng, hingga tang inggris.atribut:
- Box Material: Alumunium
- Dimensions (cm): 51x38x17
- GEA Freezer Upright Stainless Steel (Lemari Pembeku)Deskripsi:- CFC Free - Full Stainless steel exterior and interior - Removable drop-in refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Auto hot gas defrost with self evaporated system - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removable door heater and gasket for easier maintenance - Removeble S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Poly-coated wireshelf - GN size design (GN 2/1)atribut:
- Voltage (V): 220
- Refrigerant: R404a
- Origin: China
- RSA Chiller Upright (Lemari Pendingin)atribut:
- Refrigerator Type: R290
- Voltage (V/P): 220/1
- KRISBOW Multi Process MIG-TIG Synergic Welding Machine 1 Phase (Mesin Las)Deskripsi:MIG-TIG MULTI WELD SYN 160A 1P VRMM16- Hemat Energy dengan teknologi IGBT INVERTER- Pengelasan lebih stabil,penetrasi dalam,tidak banyak spatter dan lebih efisien dalam pengerjaan (Cost and Energy)- Mesin awet tahan lama dengan pendingin Kipas- Prosess pekerja lebih menguntungkan dengan multi prosess MIG TIG MMA dalam Satu mesin- Pengoperasian mesin lebih mudah dan lebih presisi dalam setiap pengaturan mode karena bantuan dari layar digital- Tekonologi terbaru IGBT- Layar Digital Terbaru- Multi Prosess MIG MMA TIG- Proteksi Overheat dan Duty Cycle yang tinggi dalam ampere Maksimal 250A- Mesin di dukung dengan pendingin kipas kapasitas besaratribut:
- Dimensions (mm): 498x328x365
- Current (A): 160
- Ampere (A): 160
- DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Deskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- GLOBAL FINISHING SOLUTIONS Paint Booth Accessoriesatribut:
- UNSPSC: 30201702
- Includes: Magnets
- HOZAN Clean Boothatribut:
- Sheet Material: Conductive PVC with reinforced fiber (vinyl chloride Plastic)
- Booth Volume (kL): 3.3 to 11
- Air Volume (m³/minute): 9.0/10.5
- Cleanliness: Class 1000 to 10000
- Dust Collection Effect (at 0.3μm particles) (%): > 99.97
- Filter: Main / HEPA, pre / nonwoven fabric
- Frame Material: Aluminium Frame
- Power Supply (V AC): 100 (at 50/60Hz)
- Size (mm): 2000x2500x2200
- NIPPON PAINT Spray Paint Pylox Basics (Cat Semprot)Deskripsi:Pylox Basic adalah car semprot anti-gumpal harga yang ekonomis. Memiliki keunggulan kilap tinggi, cepat kering, anti-pudar serta warna awet dan tahan lama. Dengan Precision Nozzle Technology sehingga mudah diaplikasikan diatas berbagai macam substrat seperti besi, kayu, plester, dinding, dll.Kilap tinggi- Hasil akhir car sangat mengkilapCepat kering- Kering sentuh : 5 menit- Interval pengecatan selanjutnya : 10 menitKatup spray presisi (Precision Nozzle Technology)- Menghasilkan hasil semprotan yang akurat, halus, tidak macet dan hemat pemakaian cat.Anti-pudar- Tahan sinar matahari & warna lebih awet.atribut:
- Size (cc): 300
- NIPPON PAINT Spray Paint Pylox Solid Colors Type (Cat Semprot)Deskripsi:Pylox adalah cat semprot legendaris berkualitas tinggi berbasis akrilik yang dimodifikasi. Memiliki keunggulan cepat kering, hasil yang keras, daya lekat sangat kuat dan daya kilap tinggi, Tersedia ratusan pilihan warna untuk berbagai macam hasil akhir, anti-pudar serta tahan lama. Dengan Precision Nozzle Technology yang mempermudah aplikasi, tidak macet dan menghasilkan semprotan yang lebih halus dan akurat di atas berbagai macam substrat seperti besi, kayu, plester, dinding dll.Aplikasi DataKering Sentuh : 5 menit.Interval Pengecatan Selanjutnya : 10 menit.atribut:
- Metode Aplikasi: Spray
- Ukuran (cc): 300
Daftar Harga booth Terbaru October 2026
| TERMOMECCANICA-GL Car Spray Paint Booth | Rp609.999.900 |
| GUANGLI Car Spray Paint Booth | Rp419.999.900 |
| AS ONE Clean Booth | Rp11.999.900 |
| Ikeda Kanzai Paint Booth Exhaust Filter IK Filter | Rp149.900 |
| AS ONE Simple Type Clean Booth | Rp12.999.900 |
| WESTWARD Welding Booth Kit (Tirai Pelindung Las) | Rp8.599.900 |
| BINKS Paint Booth Liners and Masking Paper | Rp5.899.900 |
| TAKEGAWA Hyper Ignition Coil | Rp1.299.900 |
| ISKU Toolkit Perkakas Bengkel dan Rumah (Set Perkakas) | Rp3.499.900 |
| GETRA Oven Gas Baking (Pemanggang Gas) | Rp6.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tirai%20Pelindung%20Las/WESTWARD%20Welding%20Booth%20Kit%20(Tirai%20Pelindung%20Las)/7mP107771274-1.jpg)


/m8P112792800-1.jpg)
/9pP103471349-1.jpg)
/6tP103737245-1.jpg)
/n5P108928833-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/KRISBOW%20Multi%20Process%20MIG-TIG%20Synergic%20Welding%20Machine%201%20Phase%20(Mesin%20Las)/jjP107071703-1.jpg)
/P102099629-1.jpg)


/hhP102927629-1.jpg)
/gpP102927601-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)