GUANGLI Car Spray Paint Booth

Sebelum PPN:
Rp419.999.900
Spesifikasi
Air Flow (m³/hour)24000
Baking Temperature (°C)20-80
Door Height (m)2.66
Door Width (m)3
Environmental Protection DeviceAs optional
Exhaust TypeFull-undershot,Bilateral,Semi-down,Unilaternal
External Size (m) (LxWxH)7.0x5.3x3.5
Heating systemRIELLO Brand Diesel Burner/Gas Burner
Inside No Load Air Speed (m/s)0.3-0.5
Internal Size (m) (LxWxH)6.9x3.9x2.7
Power (kW)16
Vehicle SuitedSaloon car
Water Based DeviceAs optional

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our experience with spray paint booth technology is second to none and we will guide you from the beginning to end in choosing the correct paint booth for you auto body shop.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait