WESTWARD Welding Booth Kit (Tirai Pelindung Las)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp8.599.900 - Rp9.999.900
Spesifikasi
ItemWelding Booth Kit
ProcessSlag, Spatter, Welding Sparks
Panel MaterialPVC
Grommet Spacing (inch)12
Grommet MaterialSteel
Maximum Temperature (°F)150
Frame FinishPowder Coated
Frame Leg Length (inch)31
Frame MaterialSteel
Frame Tube Size (inch)1
Included Panels(3) Screens, (4) Curtains
IncludesNylon Ties, Snap Locks
Overall Depth (ft)6
Overall Height (ft)6
Panel Height (ft)6
Panel Material CoatingPVC
Panel Material Thickness (mm)0.36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This fiberglass welding booth kit can help to enclose robotic welding cells and other welding work areas. It allows you to create a customized, enclosed area to protect personnel and equipment from welding sparks, spatter, and slag.
Warning
WARNING This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHorse Power), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait