Beli blower uap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WEP Soldering Station (Stasiun Solder)
    Mulai

    Rp369.900

    WEP Soldering Station (Stasiun Solder)
    Deskripsi:
    1.Three storage sections:CH1/CH2/CH3, each storage segment can store all the features of the current machine (eg:temperature, iron sleep time,which is currently on display all function values can be stored), you can quickly switch between each storage segment.2. Master the core technology, MCU the PID procedures to high-speed 100ms cycle real-time tracking of the temperature of the iron tips, and real-time correction, the magic temperature compensation speed, to make it more stable temperature, the temperature error is smaller and able to adapt to a variety of harsh environment.3.The use imported heater, addition to suitable for general small solder joints ,also particularly suitable for large desoldering, solder joints, hybrid hard solder desoldering;4. Anti-static design, which can effectively avoid damage to delicate components;5. It has automatically detects the failure and alarm function6. Use bran-new sturdy mold manufacturing, pressure-resistant anti-fall; blue ferroalloy Iron holder and durable.7. The handle line is silicone line, high temperature resistance, good flexibility (300 ° C iron tips touch silicone line 30s without damage)8. Sleep function , Automatic shutdown function , Celsius / Fahrenheit functiona), Sleep function soldering iron automatic detection of their work status are not in use in a quiescent state, arriving to set the sleep time, the temperature of the iron automatically lower the temperature to 200 ° C enter into sleep state, can effectively prevent the oxidation of iron head and prolong the iron tip service life, energy saving and environmental protection. The sleep time can be set range 0 to 99 minutes in 1 minute steps, users can be set based on usage, if you do not need a soldering iron sleep ,the sleep time is set to 0.b) Automatic shutdown function after soldering iron enter into sleep state, start the timer program, set the shutdown time did not wake up from sleep, automatic shutdown, energy saving
  2. HOZAN Desoldering Station
    Mulai

    Rp21.999.900

    HOZAN Desoldering Station
    Deskripsi:
    -The vacuum level is improved, sucks in one stroke.-Large diameter pipe that is not easily clogged is adopted.-Main Body, Iron Part, Iron Holder .-Lead-free solder compliant
    atribut:
    • Power: AC100V
    • Electricity consumption: 170W
    • Programmable Temperature: 360 to 480°C
    • Heater: Ceramic heater
  3. CELLKIT Solder Uap Digital
    Mulai

    Rp979.900

    CELLKIT Solder Uap Digital
    Deskripsi:
    Solder uap 2in1 dapat digunakan secara bersamaan untuk solder uap dan solder. Mesin solder uap dan solder berdiri sendiri sehingga jika salah satu mesin rusak maka yang lain masih dapat berfungsi dengan baik.Solder uap menggunakan rangkaian mikroprosesor berfungsi untuk mengontrol suhu dan aliran udara yang menghasilkan panas untuk menggantikan IC (SMD / BGA) dan komponen lain pada PCB.Solder uap dillengkapi:1. Layar tampilan digital untuk suhu solder uap dan solder.2. 4 tombol untuk mengontrol aliran udara panas, suhu udara panas digunakan untuk berbagai kegunaan.3. 1 kenop untuk pengatur suhu penyolderan.4. Pengaturan suhu panas otomatis, otomatis akan kembali ke pengaturan panas terakhir sehingga dapat langsung digunakan.5. Sistem kipas pada pegangan solder uap, getarannya halus suara tenang dan suhu panas yang stabil. Panas elemen dikeluarkan lebih cepat dan dengan sistem kipas ini membuat umur produk jadi lebih lama.6. Sensor otomatis sewaktu ditempatkan di tempatnya akan mati dan hidup lagi saat digunakan lagi.7. 3 mata solder uap dengan ukuran lubang yaitu 8mm(2 biji), 12mm.Isi kemasan: Mesin solder uap, solder, spon solder, manual, kartu garansi.
    atribut:
    • Input Voltage (V): AC 220 ± 10%
    • Frequency (Hz): 50 ± 2
    • Fuse Protection (A): 4
    • Airflow Output (L/minute): 0.3-24, adjustable
    • Solder Heating Element: Ceramic heater
  4. CELLKIT Solder Uap Analog
    Mulai

    Rp579.900

    CELLKIT Solder Uap Analog
    Deskripsi:
    Mesin perbaikan menggunakan rangkaian mikroprosesor berfungsi untuk mengontrol suhu dan aliran udara yang menghasilkan panas untuk menggantikan IC (SMD / BGA) dan komponen lain pada PCB.Solder Uap dillengkapi:1. 8 tingkat pilihan kenop pengatur panas dan angin. Untuk memberikan pilihan kecepatan panas dan aliran angin untuk berbagai kegunaan. 2. Sistem pompa internal sehingga getarannya halus, dengan suara yang tenang dan temperatur kerja yang stabil. 3. Sistem pendingin yang bekerja secara otomatis saat solder uap dimatikan. Fungsinya untuk mereduksi panas pada elemen sehingga umur produk jadi lebih lama.4. 3 mata solder uap dengan ukuran lubang yaitu 5mm, 7mm, 9mm.Untuk menghindari kerusakan pada keramik dan elemen pegangan tempatkan gagang solder dengan baik dan hati-hati untuk menghindari benturan dengan benda keras.Isi kemasan: Mesin solder uap, manual, kartu garansi.
    atribut:
    • Input Voltage (V): AC 220 ± 10%
    • Frequency (Hz): 50 ± 2
    • Fuse Protection (A): 4
    • Airflow Output (L/minute): 0.3-24, adjustable
    • Blower Eye Size (mm): 5, 7 and 9
    • Heater Power (W): 250
    • Packaging Dimensions (cm): 32x27x19
    • Product Dimensions (cm): 24.5x18.5x13.5
    • Pump Power (W): 90
    • Pump Type : Membrane
  5. WEP Hot Air Blower (Solder Uap)
    Mulai

    Rp2.199.900

    WEP Hot Air Blower (Solder Uap)
    Deskripsi:
    WEP Hot Air Blower Uap + Soldering 2 in 1 995D+ Hitam OriginalWEP 995D+ hot air gun phone repair soldering desoldering smd rework station have 2 Main Function As BelowA).The machine design three storage CH1/CH2/CH3.The user can according o the use habit, or the device characteristics of assembling and disassembling, to set or storage three difference gun and iron temperature / airflow / display mode / iron sleep time/ gun AUTO and Manual.B).Machine add to cooling functioncan facilitate users in a particular environment of rapid dismounting device or cooling and dust equipment.Isi Paket 1x WEP Hot Air Blower Uap + Soldering 2 in 1 995D+ Hitam Original
  6. Pro'sKit 2in1 SMD Hot Air Rework Station
    Mulai

    Rp2.699.900

    Pro'sKit 2in1 SMD Hot Air Rework Station
    Deskripsi:
    2X lifetimeHeat fast, 36sec-->300°CSmart Microprocessor controlledAuto cooling systemUL certified wire
    atribut:
    • Power (W): 700
    • Soldering Power (W): 60
    • Power Input (V): AC 110-120
    • Dimensions (mm): 255x190x140
    • Soldering Iron Temperature Range (°C): 200-480
  7. Weller Soldering, Desoldering & Hot Air Rework Station
    Mulai

    Rp2.999.900

    Weller Soldering, Desoldering & Hot Air Rework Station
    Deskripsi:
    These rework stations direct hot air to melt solder so items can then be repositioned or reworked. In addition to rework, they can also be used for heat-shrinking applications.
  8. WEP Alat Solder
    Mulai

    Rp199.900

    WEP Alat Solder
    Deskripsi:
    WEP 853AAA 3 in 1 digital SMD soldering welding equipment preheat BGA rework station1. Using microcomputer processor PID programmable temperature control technology.2. Preheating station is to use a glaze layer having a high thermal effect, good thermal shock resistance of the ceramic as the substrate, high-quality nickel branded alloy wire once sintering.It has a high thermal effect, overall good, good thermal stability, uniform heating, high dielectric strength, clean, easy to install and so on features.3. Air Gun heater use ceramic heater.heating elements firmly wrapped around the model ceramic, rapid and uniform heating.Use the upgraded version fan, the airflow larger than the ordinary fan, spiral out of the wind, long life.4. Soldering iron part using Imported heater.heating up rapidly, temperature stability, long service life; antistatic design to prevent electrostatic damag to delicate SMD components.5. The machine has a self-test function.full intelligent over-temperature, short-circuit, open circuit, overload and fault display and protection functions.6. 853AAA preheating station using the user-friendly design.the cover affixed with a high-temperature, insulated protection pads to prevent scalding operation.Uses magnetic induction technology.Card board bracket to prevent protective pads suck hood above.Can rotate 360 degrees, flexible card board.It is suitable for the circuit boards of different shapes and sizes.7. 853AAA temperature correction functionAdapt to the environmental impact, or replace the heating elements, soldering iron tips etc. spare parts caused by temperature deviation,can use this function calibration temperature.The correction temperaturerange is -50 °C ~ +50 °C.8. 853AAA has Celsius / Fahrenheit temperature display functionMeet different market needs to design the temperature display mode, you can choose under customary interest.
  9. CELLKIT Portable Steam Solder (Solder Uap)
    Mulai

    Rp529.900

    CELLKIT Portable Steam Solder (Solder Uap)
    Deskripsi:
    Solder uap portabel menggunakan rangkaian mikroprosesor yang berfungsi untuk mengatur temperatur dan aliran udara yang menghasilkan panas untuk menggantikan IC (SMD / BGA) dan komponen lainnya pada PCB. Solder uap dillengkapi:1. Layar tampilan digital untuk suhu solder uap.2. 2 tombol untuk mengatur panas dan angin digunakan untuk berbagai kegunaan.3. 1 tombol untuk menu.4. Pengaturan suhu panas otomatis, dimana pengaturan suhu otomatis akan kembali ke pengaturan panas terakhir sehingga dapat langsung digunakan.5. Sistem kipas pada pegangan solder uap, getarannya halus suara tenang dan suhu panas yang stabil. Panas elemen dikeluarkan lebih cepat dan dengan sistem kipas ini membuat umur produk jadi lebih lama.6. Sensor otomatis sewaktu ditempatkan di tempatnya akan mati dan hidup lagi saat digunakan lagi.7. 3 mata solder uap dengan ukuran lubang yaitu 7mm, 10mm, 12mm.Untuk menghindari kerusakan pada keramik dan elemen pegangan tempatkan gagang solder dengan baik dan hati-hati untuk menghindari benturan dengan benda keras.Isi kemasan: Mesin solder uap portable, manual, kartu garansi.
    atribut:
    • Input Voltage (V): AC 220 ± 10%
    • Frequency (Hz): 50 ± 2
    • Fuse Protection (A): 4
    • Steam Soldering Temperature (°C): 100-480, adjustable
    • Airflow Output (L/minute): 0.3-24, adjustable
    • Heater Power (W): 250
    • Packaging Dimensions (cm): 26x13.5x8
    • Pump Power (W): 90
  10. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  11. Dino-Lite Miniature Stand With The HD-P1 Holster
    Mulai

    Rp809.900

    Dino-Lite Miniature Stand With The HD-P1 Holster
    Deskripsi:
    MS-08B adalah stand portabel sederhana yang kokoh dengan sarung HD-P1. Tinggi tiang 15cm.
    atribut:
    • Dimensions (mm): (Pole) 145x10, (Base) 100x75
    • Package Dimensions (cm): 9.5x4x14
  12. Pro'sKit Smart Rework Station with Vacuum Pickup
    Mulai

    Rp2.799.900

    Pro'sKit Smart Rework Station with Vacuum Pickup
    Deskripsi:
    - Smart Microprocessor controlled- Auto Sleep & Wake Up- Great Suction Capacity > 100g- UL certified wires
    atribut:
    • Power Input (V): 220-240 (50Hz)
    • Temperature Range (°C): 480 (896°F)(Room Temperature)
    • Heating Element: Metal heating core
    • Temperature Calibration (°C): 0-699 (0-999°F), adjustment
    • Pump/Motor Type: Diaphragm Pump
    • Air Capacity (L/minute): 24 (max)
    • Auto Cooling Function: Yes
    • Auto Sleep Function: Yes
    • Dimensions (mm): 250x230x170
    • Equipment Noise (dB): <50
    • Opening Lever (Width)(mm): 15/20
    • Power Consumption (W): 600
    • Power Plug: B
    • Suction Cup (mm): Ø12.5/Ø10/Ø6.5/Ø3
    • Suction Power (g): >100
    • Temperature Display: LCD (60x35mm) backlight
    • Weight (kg): 3200
  13. TEKIRO Soldering (Alat Solder)
    Mulai

    Rp67.900

    TEKIRO Soldering (Alat Solder)
    Deskripsi:
    - Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
  14. Pro'sKit SMD Rework Station
    Mulai

    Rp1.799.900

    Pro'sKit SMD Rework Station
    Deskripsi:
    Microprocessor-controlledBrushless motorAuto-sleep and work mode
    atribut:
    • Power Input (V): 220
    • Temperature Range (°C): 100-450
    • Air Volume (L/minute): 120 (max)
    • Heating Element: Metal Heating Core
    • Equipment Noise (dB): < 45
    • Fuse Type (V/A): 250/5
    • Machine Size (mm): 170x170x140 (include holder)
    • Overall Package (mm): 280x185x170
    • Plug Type: B
    • Power Consumption (W): 700
    • Temperature Display: LED
    • Weight (kg): 1.6
  15. EZREN Soldering Station Kit (Stasiun Solder)
    Mulai

    Rp309.900

    EZREN Soldering Station Kit (Stasiun Solder)
    Deskripsi:
    Hubungkan dan gunakan1.Handle komponen masukkan soket pegangan, perhatikan lubang penempatan posisi soket pendaftaran lubang posisi, kemudian kencangkan searah jarum jam.2. Di rak pena solder ke pena solder3. masukkan steker ke stopkontak, ingat untuk mengarde.4. Buka sakelar daya, konb penyesuaian suhu pemintalan, ketika suhu mencapai suhu yang disetel, lampu indikator pemanas bersinar, instruksi dapat menjadi pekerjaan pengelasan.Set contains:- QUICK 907B soldering iron ( Dengan Gagang Terbaru Mengunakan 907B )- The tip of Q-T-I - Soldering iron stand with sponge
  16. Dino-Lite Compact Stand with Precision Fokus Knob
    Mulai

    Rp1.799.900

    Dino-Lite Compact Stand with Precision Fokus Knob
    Deskripsi:
    MS34B berfungsi untuk mengatur fokus agar lebih presisi dan stabil waktu visualisai dan pengukuran. Dengan gerakan vertikal MS34B/MS34B-R2 membuat penglihatan tinggi lebih stabil. Kami rekomendasikan stand ini untuk Dino-Lite 500x model seperti AM4113T5 atau Dino-Lite dengan pembesaran 200x.
    atribut:
    • Dimensions (mm): 115x75x130
    • Package Dimensions (mm): 13x13x10
    • Weight (g): 260
  17. Dino-Lite Microscope Stand
    Mulai

    Rp8.399.900

    Dino-Lite Microscope Stand
    Deskripsi:
    Dudukan meja Dino-Lite RK06 dirancang untuk tujuan umum tetapi dibuat dengan kualitas. Dengan penyesuaian fokus yang halus dan gerakan vertikal yang cepat, RK06 memudahkan tugas pemfokusan saat menggunakan mikroskop Dino-Lite.Desain lengan ekstensi yang mudah dipasang dan dapat diadaptasi menambah mobilitas dan fleksibilitas lebih lanjut ke aplikasi pengguna.
    atribut:
    • Dimensions (LxWxH) (cm): 22x15x27
  18. WEP Rework Station Automatic Preheating (Stasiun Solder)
    Mulai

    Rp6.099.900

    WEP Rework Station Automatic Preheating (Stasiun Solder)
    Deskripsi:
    Memory settings3 work programmesLCD displayControl through PIDRapid heating to a predetermined temperatureCooling system after workConvenient adjustment of air flowESD-safeSafe soldering details, sensitive to temperature: QFP, PLCC, BGA Hotair Soldering IronAdjustable temperature hot air from 100 °C to 480 °CTemperature stability +/-1 °CThe source of air supply: the fan in the iron, based on the brushless motorAir flow up to 130 l/minProgramming: time, temperature, strength of airflow Tip-based Soldering IronAdjustable temperature soldering tip: 200 °C to 480 °CTemperature stability +/- 1 °CSoldering iron power: from 72 to 75 WVoltage ground: up to 2 mVGround resistance: 2 Ω INCLUDES:Soldering station, heater WEP 853AAA+Hotair ironStand for hotair ironTip-based soldering iron + tip T-BStand for tip-based iron with sponge for cleaning the soldering tipNozzle set:round with a diameter of 4.4 mmround with a diameter of 7 mmround with a diameter of 9 mmsquare 12 x 12 mmA gripper for lifting circuitPower cableThe user manual
    atribut:
    • Supply Voltage (V): 230 (50 Hz) (network)
    • Capacity (W): 1270
    • Temperature Range (°C): from 50 to 300
    • Temperature Stability (°C): ± 2
    • The Surface of the Heater (mm): 120x120
    • Power Consumption (W): 600
    • Programming: time, temperature
  19. HAKKO Digital Electric Soldering Iron Station
    Mulai

    Rp4.299.900

    HAKKO Digital Electric Soldering Iron Station
    Deskripsi:
    - Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cord
    atribut:
    • Color: Blue/Yellow
    • Power (V): AC100
    • Power Consumption Electrical (W): 70
    • Accessory Iron Tip: T18-B
    • Control Temperature (°C): 50 to 480
    • Grounding Resistance at Iron Tip (ohm): 2 or less
    • Heater: Ceramic heater
    • Heater Power (W): 65
    • Iron Part Cord Length (m): 1.2
    • Leak voltage (mV): 2 or less
    • Temperature Precision: Nipple ±1°C at no load
    • WxDxH (mm): 100x120x120
Daftar Harga blower uap Terbaru October 2026
WEP Soldering Station (Stasiun Solder)Rp369.900
HOZAN Desoldering StationRp21.999.900
CELLKIT Solder Uap DigitalRp979.900
CELLKIT Solder Uap AnalogRp579.900
WEP Hot Air Blower (Solder Uap)Rp2.199.900
Pro'sKit 2in1 SMD Hot Air Rework StationRp2.699.900
Weller Soldering, Desoldering & Hot Air Rework StationRp2.999.900
WEP Alat SolderRp199.900
CELLKIT Portable Steam Solder (Solder Uap)Rp529.900
goot Temperature Controlled Soldering Iron (Solder Elektrik)Rp119.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)