Beli bit driver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROTO Quick Change Bit Magnetic Screwdriver
    Mulai

    Rp569.900

    PROTO Quick Change Bit Magnetic Screwdriver
    atribut:
    • Handle Type: Fluted
    • Finish: Chrome
    • Handle Material: Plastic
    • Bit Material: Alloy Steel
    • Bit Retainer Type: Magnetic
    • Bit Storage: In Handle
    • Container Type: None
    • Drive Size (inch): 1/4
    • For Fastener Size (inch): 1/4
    • Grip Style: Ergonomic
    • Measurement Type: SAE
    • Shank Material: Alloy Steel
    • Single/Double End Bits: Single End
  2. Sunflag (formerly Shinkame Manufacturing) Short ratchet driver
    Mulai

    Rp78.900

    Sunflag (formerly Shinkame Manufacturing) Short ratchet driver
    Deskripsi:
    Replacement bit for replacement driver. Uses industrial special steel.Replacement bit for replacement driver.
    atribut:
    • Cutting edge magnet: None
    • Overall Length (mm): 20
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shaft penetration: None
    • Type: Set product
  3. Sunflag (formerly Shinkame Manufacturing) Driver Bit
    Mulai

    Rp60.900

    Sunflag (formerly Shinkame Manufacturing) Driver Bit
    Deskripsi:
    Replacement bit for replacement driver. Uses industrial special steel.Replacement bit for replacement driver.
    atribut:
    • Double-headed Function: Both heads
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Long double bit x 2 (# 2 x -6.0 x 65mm)
    • Trusco Part No.: 853-2746
  4. Sunflag (formerly Shinkame Manufacturing) Driver Bit
    Mulai

    Rp34.900

    Sunflag (formerly Shinkame Manufacturing) Driver Bit
    Deskripsi:
    Replacement bit for replacement driver. Uses industrial special steel.Replacement bit for replacement driver.
    atribut:
    • Double-headed Function: Both heads
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. ANEX Cock Driver Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    ANEX Cock Driver Bit
    Deskripsi:
    -6.35mm hexagonal shaft corresponds to electric screwdriver and replacement handle.-A strong electroless nickel plating finish to avoid rust.-Remove flat-head screw for adjustment and regulation of faucet such as flow control valve and check valve.
    atribut:
    • Blade Dimensions: 18x1.5x110mm
    • Purpose of Use: Remove flat-head screw for adjustment and regulation of faucet such as flow control valve and check valve.
  6. PROTO Screwdriver (Obeng)
    Mulai

    Rp419.900

    PROTO Screwdriver (Obeng)
    atribut:
    • Corrosion Resistant: Yes
    • Grip Style: Cushion
    • Handle Color: Black, Gray
    • Handle Material: Nylon
    • Tip Finish: Black Oxide
    • Shank Finish: Chrome
    • Shank Material: Alloy Steel
    • Shank Shape: Round
  7. Kennedy Slot S/Driver Bit 1/4inch Hex Std
    Mulai

    Rp5.900

    Kennedy Slot S/Driver Bit 1/4inch Hex Std
    Deskripsi:
    Flat All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.
    atribut:
    • Bit Material: Chrome Molybdenum Steel
    • Overall Length: 25mm
    • Bit Type: Slotted
  8. TRUSCO Ball Grip for Bit
    40%
    Mulai

    Rp59.900

    TRUSCO Ball Grip for Bit
    Deskripsi:
    -It can be used as a driver by inserting a bit with shank diameter of 6.35mm.-A ball grip that fits with the hand.-It can be used with a rechargeable bit-It can screw eye bolts.
    atribut:
    • Grip Diameter: 41mm
    • Total Length: 100mm
  9. KANON Torque Driver Bit
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp87.900

  10. ANEX Cock Driver Bit
    Rating:
    80% of 100
    (1)
    Mulai

    Rp149.900

    ANEX Cock Driver Bit
    Deskripsi:
    -6.35mm hexagonal shaft corresponds to electric screwdriver and replacement handle.-A strong electroless nickel plating finish to avoid rust.-Remove flat-head screw for adjustment and regulation of faucet such as flow control valve and check valve.
    atribut:
    • Blade Dimensions: 18x1.5x150mm
    • Purpose of Use: Remove flat-head screw for adjustment and regulation of faucet such as flow control valve and check valve.
  11. Wiha (Wiha/Noga) Torsion Screwdriver [Phillips] Bit
    Mulai

    Rp32.900

    Wiha (Wiha/Noga) Torsion Screwdriver [Phillips] Bit
    atribut:
    • Double-headed Function: One head
    • Overall Length (mm): 25
    • Quantity per Set (pieces): 1
    • Tip Shape: Plus (+)
    • Type: Torsion
  12. Sunflag (formerly Shinkame Manufacturing) Screwdriver bit Socket adapter
    Mulai

    Rp30.900

    Sunflag (formerly Shinkame Manufacturing) Screwdriver bit Socket adapter
    Deskripsi:
    Replacement bit for replacement driver. Uses industrial special steel.Replacement bit for replacement driver.
    atribut:
    • Dimensions (mm): 30 (2 arc minutes)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Trusco Part No.: 853-2732
  13. WESTWARD Screwdriver Multi Bit Set (Obeng)
    Mulai

    Rp429.900

    WESTWARD Screwdriver Multi Bit Set (Obeng)
    atribut:
    • Overall Length (inch): 9 3/4
    • UNSPSC: 27111701
    • Finish: Chrome Shank, Black Oxide Bits
    • Bit Storage: In Handle
    • Drill Size (inch): 1/4
    • Handle Material: Plastic, Rubber
    • Number of Tips: 14
    • Ratcheting: Yes
    • Shank Length (inch): 3 9/16
    • Shank Material: Alloy Steel
    • Single/Double End Bits: Double End
    • Sizes Included (inch): Spanner: SP6 + SP10 + SP8 + SP12; Tamper Resistant Hex: : 1/8 + 5/32 + 9/64 + 3/16; Tamper Resistant Torx: T10 + T15 + T20 + T27 + T25 + T30
    • Tip Size (inch): 1/8; 3/16; 5/32; 9/64; SP10; SP12; SP6; SP8; T10; T15; T20; T25; T27; T30
  14. monotaro Ratchet Screwdriver with Bit
    Mulai

    Rp109.900

    monotaro Ratchet Screwdriver with Bit
    Deskripsi:
    The stubby type ratchet driver can work even in a narrow place. The tip bit is also stored in the grip and it is easy to take out. t can be switched between forward rotation, fixed rotation and reverse rotation. It can be used as a regular driver by fixing it. For screw tightening and loosening work
    atribut:
    • Set Contents: Plus: PH1, PH2, PH3 Minus: SL5, SL6, SL7
    • Overall Length (mm): 100
  15. Wiha (Wiha/Noga) [Torx Plus] Screwdriver Bit (1/4")
    Mulai

    Rp279.900

    Wiha (Wiha/Noga) [Torx Plus] Screwdriver Bit (1/4")
    atribut:
    • Double-headed Function: One head
    • Hex Size across Flats (mm): 6.35
    • Overall Length (mm): 50
    • Quantity per Set (pieces): 1
    • Tip Shape: Torx plus
  16. BROWN(Hirai Tool) Bit Triple Slim Driver
    30%
    Mulai

    Rp97.900

    BROWN(Hirai Tool) Bit Triple Slim Driver
    Deskripsi:
    -Suitable for fastening hard screw and heavy work-This thickness of the slim portion in the center part is less likely to snap, relieves impact, and ideally communicates torque.(PAT.)-A long type(200mm)torsion type bit-A slim tip specification.
    atribut:
    • Blade Edge: (+)2
    • Total Length: 200mm
  17. Sunflag (formerly Shinkame Manufacturing) Driver Bit
    Mulai

    Rp24.900

    Sunflag (formerly Shinkame Manufacturing) Driver Bit
    Deskripsi:
    Replacement bit for replacement driver. Uses industrial special steel.Replacement bit for replacement driver.
    atribut:
    • Double-headed Function: One head
    • Hex Size across Flats (mm): 6.35
    • Overall Length (mm): 30
    • Quantity per Set (pieces): 1
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  18. SUNFLAG (SHINKI MFG) Pry Bar Mini Fancy Tool (Linggis)
    Mulai

    Rp93.900

    SUNFLAG (SHINKI MFG) Pry Bar Mini Fancy Tool (Linggis)
    Deskripsi:
    Easy-to-use safe authentic toolFor pulling nails, opening cans, and large staplers
    atribut:
    • Material: Shaft: SWRH62A, Handle: PP
    • Overall Length (mm): 150
    • Mass (g): 66
    • Tail Width (mm): 12
Daftar Harga bit driver Terbaru October 2026
PROTO Quick Change Bit Magnetic ScrewdriverRp569.900
Sunflag (formerly Shinkame Manufacturing) Short ratchet driverRp78.900
Sunflag (formerly Shinkame Manufacturing) Driver BitRp60.900
Sunflag (formerly Shinkame Manufacturing) Driver BitRp34.900
ANEX Cock Driver BitRp119.900
PROTO Screwdriver (Obeng)Rp419.900
Kennedy Slot S/Driver Bit 1/4inch Hex StdRp5.900
TRUSCO Ball Grip for BitRp59.900
KANON Torque Driver BitRp87.900
ANEX Cock Driver BitRp149.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait