Beli bevel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Mounted Bevel Brush (Mata Bor Sikat)
    48%
    Mulai

    Rp54.900

    TRUSCO Mounted Bevel Brush (Mata Bor Sikat)
    Deskripsi:
    62
    atribut:
    • Material: Shank: Free-Cutting Steel
    • Purpose of Use: Since it is bevel type and hair is exposed diagonally, it is optimum in small corner polishing. Working Tool: Variable speed type electric micro grinder.
  2. Insize Digital Bevel Protractor (Busur derajat)
    Mulai

    Rp7.699.900

    Insize Digital Bevel Protractor (Busur derajat)
    atribut:
    • Material: Stainless Steel
    • Finish: Uncoated
    • Accuracy: +/-5min
    • Operation Type: Digital
    • Resolution: 10 sec/0.005°
    • Battery Size: CR2032
    • Blade Graduation: 10 sec/0.005°
    • Blade Length (inch): 6, 12
    • Blade Thickness (inch): 0.61
    • Compatible SPC Cable: 7305-SPC1A
    • Data Output Type: Cable
    • Display Type: LCD
    • Functions: Automatic Power Off, Change Measuring Direction, Mode Button, Preset The Reading, Set Button
    • Head Length (inch): 3.125
    • Protractor Style: Bevel Protractor
    • Range: -360° to 360°
  3. Mitutoyo 187 Series Angle Meter Universal, Bevel Protractor (Alat Ukur Ketebalan)
    Mulai

    Rp5.699.900

    Mitutoyo 187 Series Angle Meter Universal, Bevel Protractor (Alat Ukur Ketebalan)
    Deskripsi:
    Used as a standard for angle measurement, assembly and processing
    atribut:
    • Minimum Reading: 5'
    • Mitutoyo Product Number: 187-908
    • Blade Length (mm): 300
    • Accessories: Height gauge Holder
  4. Vertex Magnetic Tool for Dial Gauge, Indicators
    Mulai

    Rp579.900

    Vertex Magnetic Tool for Dial Gauge, Indicators
    Deskripsi:
    Magnetic Tools For Dial Gauge, Indicators.
  5. ESCO Bevel Protractor Digital
    Mulai

    Rp2.199.900

    ESCO Bevel Protractor Digital
    atribut:
    • Function: Zero reset, data hold, reverse display, left and right angle display
    • Power Supply: CR2032 x 1 (included)
    • Resolution (°): 0.05
    • Measuring Accuracy (°): (Slope) ± 0.3
    • Angle Measuring Range (°): 0~360
    • Dimensions (mm): Blade: 203, Body: 27 (W)x22 (D)x140 (H)
  6. Mitutoyo Busur Derajat Digital dan Mekanik (Pengukur Sudut Digital)
    Mulai

    Rp849.900

    Mitutoyo Busur Derajat Digital dan Mekanik (Pengukur Sudut Digital)
    Deskripsi:
    These manual-reading protractors resemble basic school-style protractors. They have a square or round head with a 180° arc marked on the body. Select models include a blade that may be etched with graduations, while others may require a rule or straight edge to read accurately. These protractors are commonly used for woodworking and metalworking applications.
    atribut:
    • UNSPSC: 44111806
    • Blade Length (inch): 6
    • Finish: Satin Chrome
    • Magnetic Head: Yes
    • Operation Type: Mechanical
  7. PRIDE Welding Gauge Kit (Alat Ukur Las)
    Mulai

    Rp3.799.900

    PRIDE Welding Gauge Kit (Alat Ukur Las)
    Deskripsi:
    Includes 16pcs Gauges:1. Automatic Weld Size Gauge2. BridgeCam Gauge3. Economy Single Purpose4. Hi-Lo Welding Gauge HI-LO Welding Gauge5. Skew-T Fillet Weld Gauge6. V-WAC Single Weld Gauge7. 7-Piece Fillet Weld Gauge Set (inch)8. 7-Piece Fillet Weld Gauge Set (metric)9. Welding Gauge HJC40B (Screw)10. Welding Gauge HJC40 (Screw)11. Welding Gauge HJC6012. Fan-shaped Gauge13. Taper Gauge (1-15mm)14. Taper Gauge (15-30mm)15. Taper Gauge (30-45mm)16. Pipe Pit Gauge.
  8. Mitutoyo Universal Bevel Protractor
    Mulai

    Rp6.199.900

    Mitutoyo Universal Bevel Protractor
    Deskripsi:
    The Mitutoyo Universal Bevel Protractor features a blade with an easy-to-use locking clamp which shows precise angle measurements on a dial gage in 1° graduations. A Vernier scale enables fine measurements for better accuracy with a resolution to each 5 minutes. The protractor measures in clockwise and counterclockwise directions to quickly measure angles for repeatable angle cuts or workpiece positioning.
    atribut:
    • Dial (°): 1
    • Vernier (minute): 5
    • Straightness (inch): [.00016” + (.00005xL/2)]”
    • Parallelsim (inch): [.00016 + (.00005xL/2)]
    • Diameter (inch): 2.56 / 70mm
    • Optional Accessories: 187-103, 187-104, 187-105, 950749, 950750
    • Standard Accessories : 187-104, 950749
  9. Insize Bevel Protractor
    Mulai

    Rp2.699.900

    Insize Bevel Protractor
    Deskripsi:
    These bevel protractors check angles on machines or parts. They have a stationary beam or base that serves as a flat reference with an adjustable and locking arm or blade that rotates 360°. A fine-adjustment dial allows for small adjustments to the blade position to be made for more accurate readings. These protractors are compact, and offer a high degree of accuracy and precision. They are often used in metalworking, machining, and light or heavy manufacturing environments.
    atribut:
    • Includes: Satin Chrome Plated Scale
    • Blade Length (inch): 5.875
    • Graduations: 2 min
    • Accuracy: +/-2min
    • Blade Style: Adjustable
    • Operation Type: Mechanical
    • Blade Thickness (inch): 0.55
    • Finish: Satin Chrome
    • Head Length (inch): 5.875
    • Head Shape: Semi-Circular
    • Material: Stainless Steel
    • Protractor Style: Bevel Protractor
    • Range: 0° to 320°
  10. Mitutoyo Radius Gauges & Angle Gauges
    Mulai

    Rp659.900

    Mitutoyo Radius Gauges & Angle Gauges
    atribut:
    • Dimension Type: Angle
  11. STARRETT Bevel Protractor
    Mulai

    Rp8.799.900

    STARRETT Bevel Protractor
    atribut:
    • Protractor Style: Bevel Protractor
    • Head Shape: Circle
    • Operation Type: Mechanical
  12. Shinwa Rules Penggaris Busur Derajat HC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Shinwa Rules Penggaris Busur Derajat HC
    Deskripsi:
    - Lapisan krom hitam pada skala membuat busur ini tahan lama. - Tebal dan skalanya mudah dibaca.- Lapisan hard chrome membuat permukaan busur menjadi tahan lama dan mengurangi pantulan cahaya pada skala, sehingga hasil pengukuran dapat terbaca jelas.- Model bilah ganda dapat mengukur benda dengan baik.
    atribut:
    • Volume: 1 unit
  13. Oxford Precision Bevel Protractor Set (Busur Derajat)
    Mulai

    Rp3.299.900

    Oxford Precision Bevel Protractor Set (Busur Derajat)
    Deskripsi:
    For accurate angle measurement of machines, moulds and jigs. Made of polished and hardened stainless steel with magnifying lens for easy reading of vernier scale. Range is 4x 90 Degree and accuracy is + 1/2 Degree or 5 minutes. Set includes: protractor head, 150mm (6Inch), 200mm (8Inch) & 300mm (12Inch) plain rules, height gauge and acute angle attachments.
    atribut:
    • Size: 150mm 200mm 300mm
    • Product Type: Bevel Protractor
    • Range: 360° (4 x 90° quadrants)°
    • Includes: 150mm (6Inch) plain rule 200mm (8Inch) plain rule 300mm (12Inch) plain rule Acute angle attachments Height gauge Protractor head
    • Accuracy: + 1/2 Degree
    • Number of Pieces: 6
    • Material: Stainless Steel
    • Additional Features: Magnifying lens for easy reading of vernier scale
  14. WESTWARD Manual-Reading Protractor
    Mulai

    Rp529.900

    WESTWARD Manual-Reading Protractor
    Deskripsi:
    These manual-reading protractors resemble basic school-style protractors. They have a square or round head with a 180° arc marked on the body. Select models include a blade that may be etched with graduations, while others may require a rule or straight edge to read accurately. These protractors are commonly used for woodworking and metalworking applications.
    atribut:
    • Head Shape: Rectangular
    • Protractor Style: Manual Reading Protractor
    • Blade Length (inch): 6
    • UNSPSC: 44111806
  15. Mitutoyo Bevel Protractor
    Mulai

    Rp1.899.900

    Mitutoyo Bevel Protractor
    Deskripsi:
    The Mitutoyo Bevel Protractor features a 0-90-0 blade with 1° angle increments and a Vernier scale with 5-minute increments for highly accurate angle measurements. The 30° and 60° blade edges provide quick angle reference, and the center knob locks the blade securely into position. The bevel protractor consists of three sheets of stainless steel, the middle one which is made for angle measurements.
    atribut:
    • Dial (°): 1 / 5 min
    • Diameter (inch): 2.56 / 70mm
    • Blade Edge Angle (°): 30 and 60
  16. Insize Protactor Digital (Busur Derajat)
    Mulai

    Rp659.900

    Insize Protactor Digital (Busur Derajat)
    Deskripsi:
    Busur Derajat Digital - Hasil pengukuran ditampilkan dalam derajat (misalnya 32,658°) dan derajat/menit/detik (misalnya 32°39'30'')- Terbuat dari stainless steel- Tombol SET: mengatur pengukuran, mengubah arah pengukuran- Tombol MODE: pilih 0-90°, 0-180° atau 0-360°- Tombol ZERO/ON/OFF: nol dan on/off- Baterai CR2032, mati otomatis- Output data- Dapat kotak persegi untuk mengatur sudut 90°- Aksesori opsional: kabel output data (kode 7305-SPC1A)
  17. KENTA Universal Bevel Protractor
    Mulai

    Rp9.999.900

    KENTA Universal Bevel Protractor
    Deskripsi:
    Satin chrome plated scale, with fine adjustment
  18. Mitutoyo Busur Derajat Universal Digital (Pengukur Sudut Universal Digital)
    Mulai

    Rp12.999.900

    Mitutoyo Busur Derajat Universal Digital (Pengukur Sudut Universal Digital)
    Deskripsi:
    The Mitutoyo Digital Universal Protractor uses an electronic gravity sensor to generate and process highly accurate inclination values on an easy-to-read LCD screen in degrees and minutes. The protractor has a 360-degree measuring range in clockwise and counterclockwise directions to quickly measure angles for repeatable angle cuts or workpiece positioning.
Daftar Harga bevel Terbaru October 2026
TRUSCO Mounted Bevel Brush (Mata Bor Sikat)Rp54.900
Insize Digital Bevel Protractor (Busur derajat)Rp7.699.900
Mitutoyo 187 Series Angle Meter Universal, Bevel Protractor (Alat Ukur Ketebalan)Rp5.699.900
BOSCH Diamond Wheel (Mata Gerinda Potong Keramik)Rp309.900
Vertex Magnetic Tool for Dial Gauge, IndicatorsRp579.900
ESCO Bevel Protractor DigitalRp2.199.900
Mitutoyo Busur Derajat Digital dan Mekanik (Pengukur Sudut Digital)Rp849.900
PRIDE Welding Gauge Kit (Alat Ukur Las)Rp3.799.900
Mitutoyo Universal Bevel ProtractorRp6.199.900
Insize Bevel ProtractorRp2.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait