Mitutoyo Busur Derajat Digital dan Mekanik (Pengukur Sudut Digital)

Sebelum PPN:
Rp849.900 - Rp3.999.900
Spesifikasi
UNSPSC44111806
Blade Length (inch)6
FinishSatin Chrome
Magnetic HeadYes
Operation TypeMechanical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These manual-reading protractors resemble basic school-style protractors. They have a square or round head with a 180° arc marked on the body. Select models include a blade that may be etched with graduations, while others may require a rule or straight edge to read accurately. These protractors are commonly used for woodworking and metalworking applications.
Feature
Manual-Reading Protractor Manual Reading Protractor Range 0 Degrees to 180 Degrees Graduations 1 Degrees Material Steel Blade Length 6 in Operation Type Mechanical Finish Satin Chrome Head Length 6 in Head Shape Semi-Circular Includes - Magnetic Head Yes Repeatability -

Ulasan Produk

Tidak ada ulasan