Beli bending di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Bending Tool
    Mulai

    Rp5.799.900

    DV Bending Tool
    Deskripsi:
    Penekuk Busbar- Untuk tebal Busbar Tembaga max: 12mm- Lebar Busbar Tembaga: 200mm- Output 20 ton
    atribut:
    • Capacity (mm): Thickness: 12; Width 200
    • Output Force (t): 20
  2. JIULONG Bar Bending Machine
    Mulai

    Rp10.999.900

    JIULONG Bar Bending Machine
    Deskripsi:
    Mesin bending bar baja seri tipe GW40 rangkaian produk ini memiliki desain dan struktur yang wajar Pengoperasian yang sederhana, aman, dan kinerja yang andal.Dapat membengkok besi berbagai bentuk dan variasi.
    atribut:
    • Motor Power (kW): 3
    • Motor Speed (rpm): 1440
  3. IMADA Jig Uji Tekuk Kantilever (Alat Bantu Uji Lentur)
    Mulai

    Rp17.999.900

    IMADA Jig Uji Tekuk Kantilever (Alat Bantu Uji Lentur)
    Deskripsi:
    Ideal for cantilever bending tests on samples such as cutlery, cotton swabs, toothbrushes, and needles. The distance between the fulcrum and the force point, and the distance between the force point and the sample end point can be easily adjusted to match the scale. The adjustment plate makes it easy to set samples under the same conditions, improving work efficiency. It can accommodate a wide range of samples up to 25mm thick. We can also accommodate custom orders, such as changing dimensions, materials, and load capacity, to suit the sample and measurement conditions.The CBJ-200N is a cantilever bending jig that can support a maximum load of 200N. It is ideal for cantilever bending tests of samples such as cutlery, cotton swabs, toothbrushes, and needles. The distance between the fulcrum and the force point, and the force point and the sample end point can be easily adjusted to match the scale.
    atribut:
    • Mass (g): Upper jig (measuring head and extension shaft) approx. 45, lower jig approx. 1065
    • Maximum Load (N): 200
    • Maximum Width (mm): Sample: 50
    • Thickness (mm): Maximum sample size: 25
  4. Fort Mesin Busbar Multifungsi
    Mulai

    Rp49.999.900

    Fort Mesin Busbar Multifungsi
    Deskripsi:
    Multifunction Tools Including : - Bending tools ( penekuk busbar )- Punch Tool ( pelubang busbar )- Cutting tools ( pemotong busbar )
  5. KRISBOW Alat Penekuk Plat
    Mulai

    Rp5.399.900

    KRISBOW Alat Penekuk Plat
    atribut:
    • Bending Angle (°): 0-135
  6. Future Star Rebar Machine Bending
    Mulai

    Rp22.999.900

    Future Star Rebar Machine Bending
    atribut:
    • Iron Diameter (mm): Round ɸ12-32, Steel Class 1 = 18-28, Steel Class 2 = 18-26
    • Speed Motor (rpm): 1440
    • Working Speed (rpm): 20
    • Curved Radius (mm): ≥15
    • Motor Power (kW/V): 4 /380
  7. DAYTON Sheet Metal Combination Machine
    Mulai

    Rp14.999.900

    DAYTON Sheet Metal Combination Machine
    Deskripsi:
    Manual combination machines have handles or foot pedals to engage their blades, dies, or rollers and perform their various metal-forming functions. Also known as manual ironworkers, they cut, bend, or roll lighter-gauge sheet metal than hydraulic-powered ironworkers.
    atribut:
    • UNSPSC: 27111506
    • Actuation: Hand Lever
    • Brake Type: Box and Pan
    • Included Tool Types: Bender; Roller; Shear
    • Max. Bend Angle: 90°
    • Number of Rollers: 3
    • Power Source: Manual
  8. Makita 355mm cutting machine
    Mulai

    Rp6.399.900

    Makita 355mm cutting machine
    Deskripsi:
    Powerful and tenacious cutting power.
    atribut:
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 203
    • Current (A): 15
    • Cutting capacity (mm) angle: (At 90 °) 137, (at 45 °) 100
    • Included Accessories: Cutting whetstone No.10, Box wrench 17 (782210-8)
    • Main Unit Dimensions, Width W x Depth D x Height H (mm): 290x500x620
    • Mass (kg): 16.6
    • Power Consumption (W): 1430
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): 3800
    • blade inner diameter (DIAmm): 25.4
    • blade outer diameter (DIAmm): 355
  9. Future Star Bar Bending Spiral Machine
    Mulai

    Rp43.999.900

    Future Star Bar Bending Spiral Machine
    atribut:
    • Max Bending Diameter (mm): Ø40-45
    • Motor Power (kW): 4
    • Working Voltage (V): 380
    • Bending Arc Speed (rpm): 20
    • Dimensions (mm): 1180x1000x880
    • Motor Speed (rpm): 1440
  10. INGCO Vernier Caliper (Jangka Sorong)
    Mulai

    Rp269.900

    INGCO Vernier Caliper (Jangka Sorong)
    Deskripsi:
    INGCO Vernier Caliper (150 mm) // Penggaris Sigmat Jangka Sorong
    atribut:
    • Reading (mm): 0.05
    • Material: Carbon steel
  11. Ideal Metal Conduit Bending Tool (Pembengkok Pipa)
    Mulai

    Rp889.900

    Ideal Metal Conduit Bending Tool (Pembengkok Pipa)
    Deskripsi:
    Hand conduit benders rely on manual strength to move the long handle that provides leverage to form bends in conduit. Their bending head guides the bend along an arched track that cradles the conduit to prevent rolling and twisting. Markings on the bending head assist with aligning the conduit to make the desired bend. Setting the bending head on the floor allows for adding foot pressure to the head when making stub or back-to-back bends. Setting the handle end on the floor allows air bending to complete offset and saddle bends.
    atribut:
    • UNSPSC: 27112503
  12. KRISBOW Mesin Potong Tekuk & Roll
    Mulai

    Rp14.999.900

    KRISBOW Mesin Potong Tekuk & Roll
    atribut:
    • Bed Width (mm/inch): 760 (30)
    • Shearing Thickness (mm): 1
    • Bending Thickness (mm): 1
    • Bending Angle (°): 90
    • Max. Rolling Thickness (mm): 1
    • Dia Of Roll (mm): 39
    • Dimensions (LxWxH) (mm): 970x450x680
  13. KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Mulai

    Rp179.900

    KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Deskripsi:
    Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Tube Bender
    • Material: Steel
    • Bend Angle (°): 180
  14. ALDO Mesin Busbar 3in1
    Mulai

    Rp70.999.900

    ALDO Mesin Busbar 3in1
    atribut:
    • Power (W): 750
    • Phase: 1 Phase
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Speed (rpm): 1400
    • Mac. Bending Thickness (mm): 12
    • Max. Bending Width (mm): 200
    • Maximum Cutting Thickness (mm): 10
    • Maximum Cutting Width (mm): 200
    • Punch Copper Sheet (mm): 10
    • Punch Iron Sheet (mm): 6
    • Punch Plong (inch): 3/8-3/4
  15. Strong Indonesia Bar Bender
    Mulai

    Rp36.999.900

    Strong Indonesia Bar Bender
    Deskripsi:
    Bar bender STRONG adalah penekuk besi beton / baja tulangan elektrik yang akan memudahkan Anda membentuk betonijzer (baja tulangan) menjadi berbagai macam profil yang dibutuhkan.Dengan mesin tekuk besi beton bertenaga listrik ini, tenaga manusia dapat diefektifkan sehingga dalam sehari dapat diselesaikan lebih banyak besi beton. Bending diameter bar bender STRONG bervariasi mulai dari besi beton dengan diameter 16 mm polos sampai 52 mm ulir. Mesin bending besi beton STRONG dapat menangani besi beton ulir (deformed) dengan mudah.Cara Penggunaan:Cara Penggunaan:1. Pilih diameter rol tengah yang sesuai untuk diameter besi beton yang akan ditekuk. Benda kerja yang lebih besar memerlukan rol tengah yang lebih besar pula.2. Masukkan benda kerja atau beton yang akan dibengkokkan di antara rol tengah dan lengan penekuk.3. Setel lengan penekuk sehingga mendekati benda kerja sampai berjarak +/- 2 mm.4. Setel stopper (di sebelah lengan penekuk/pembengkok) sehingga tepat menyinggung benda kerja.5. Setel pen pengatur sudut sesuai kebutuhan.6. Tekan tombol untuk menjalankan proses bending.7. Lengan penekuk bar bender akan membengkokkan benda kerja dengan mudah dan rapi.
    atribut:
    • Minimum Current (A): 15
  16. WESTWARD Tube Bender
    Mulai

    Rp409.900

    WESTWARD Tube Bender
    Deskripsi:
    The WESTWARD® lever-type tubing bender makes smooth, tight radius bends in soft copper and aluminum tubing up to 180°. Open side slips over tube at any point. No scoring or flattening of tubing. Calibrated to show angle of bend. Nonslip grip handle.
    atribut:
    • Item: Tube Bender
    • Calibration Increments (°): 15
    • Construction: Die Cast Aluminium
  17. OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)
    Mulai

    Rp3.999.999.900

    OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)
    atribut:
    • Working Area (mm): 3050x1530
    • Accuracy of Positioning (mm): ±0.03
    • Repeat Repositioning Accuracy (mm): ±0.02
    • Maximum Acceleration (G): 0.8
    • Maximum Movement Speed (m/minute): 100
  18. Wipro Pipe Bending Tool Copper (Alat Pembengkok Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

Daftar Harga bending Terbaru October 2026
DV Bending ToolRp5.799.900
JIULONG Bar Bending MachineRp10.999.900
IMADA Jig Uji Tekuk Kantilever (Alat Bantu Uji Lentur)Rp17.999.900
Fort Mesin Busbar MultifungsiRp49.999.900
KRISBOW Alat Penekuk PlatRp5.399.900
Future Star Rebar Machine BendingRp22.999.900
Vertex Hydraulic Machine ViseRp10.999.900
DAYTON Sheet Metal Combination MachineRp14.999.900
Future Star Pipe Roll Bending Machine (Mesin Pembengkok Pipa)Rp12.999.900
Makita 355mm cutting machineRp6.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)