IMADA Jig Uji Tekuk Kantilever (Alat Bantu Uji Lentur)

Sebelum PPN:
Rp17.999.900
Spesifikasi
Mass (g)Upper jig (measuring head and extension shaft) approx. 45, lower jig approx. 1065
Maximum Load (N)200
Maximum Width (mm)Sample: 50
Thickness (mm)Maximum sample size: 25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for cantilever bending tests on samples such as cutlery, cotton swabs, toothbrushes, and needles.
The distance between the fulcrum and the force point, and the distance between the force point and the sample end point can be easily adjusted to match the scale.
The adjustment plate makes it easy to set samples under the same conditions, improving work efficiency.
It can accommodate a wide range of samples up to 25mm thick.
We can also accommodate custom orders, such as changing dimensions, materials, and load capacity, to suit the sample and measurement conditions.
The CBJ-200N is a cantilever bending jig that can support a maximum load of 200N. It is ideal for cantilever bending tests of samples such as cutlery, cotton swabs, toothbrushes, and needles. The distance between the fulcrum and the force point, and the force point and the sample end point can be easily adjusted to match the scale.
Feature
Specification
*Distance between fulcrum and force point: 10 to 150 mm *Upper jig mounting screw: M6 *Probe tip radius: R1

Ulasan Produk

Tidak ada ulasan

Halaman Terkait