DAYTON Sheet Metal Combination Machine

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp14.999.900 - Rp99.999.900
Spesifikasi
UNSPSC27111506
ActuationHand Lever
Brake TypeBox and Pan
Included Tool TypesBender; Roller; Shear
Max. Bend Angle90°
Number of Rollers3
Power SourceManual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manual combination machines have handles or foot pedals to engage their blades, dies, or rollers and perform their various metal-forming functions. Also known as manual ironworkers, they cut, bend, or roll lighter-gauge sheet metal than hydraulic-powered ironworkers.
Feature
Combination Machine Brake Capacity Aluminum 14 ga Brake Capacity Mild Steel 16 ga Brake Capacity Stainless Steel 21 ga Brake Type Box and Pan Maximum Bend Angle 90 Degrees Finger Width 1 in 1 1/2 in 2 in 2 1/2 in 4 in 7 in 9 in 10 in 15 in Shear Capacity Aluminum 12 ga Shear Capacity Mild Steel 16 ga Shear Capacity Stainless Steel 22 ga Roller Capacity Aluminum 12 ga Roller Capacity Mild Steel 16 ga Roller Capacity Stainless Steel 22 ga Number of Rollers 3

Ulasan Produk

Tidak ada ulasan