Makita 355mm cutting machine

Sebelum PPN:
Rp6.399.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number203
Current (A)15
Cutting capacity (mm) angle(At 90 °) 137, (at 45 °) 100
Included AccessoriesCutting whetstone No.10, Box wrench 17 (782210-8)
Main Unit Dimensions, Width W x Depth D x Height H (mm)290x500x620
Mass (kg)16.6
Power Consumption (W)1430
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])3800
blade inner diameter (DIAmm)25.4
blade outer diameter (DIAmm)355

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful and tenacious cutting power.
Warning
Powerful and tenacious cutting power.
Feature
Powerful and tenacious cutting power.

Ulasan Produk

Tidak ada ulasan