Beli bench center di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RSK Bench Center
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.999.900

  2. KENTA Horizontal and Vertical Bench Center
    Mulai

    Rp75.999.900

    KENTA Horizontal and Vertical Bench Center
    Deskripsi:
    Centers are hardened and ground.Hand scraped ways, adjustable gibs.
    atribut:
    • Table Size (mm): 200x200x530
    • Capacity (kg): 24
  3. KENTA Heay Duty Bench Centers
    Mulai

    Rp81.999.900

    KENTA Heay Duty Bench Centers
    Deskripsi:
    Extra heavy duty adjustable indicator holder included.Quick release center.Hand scraped ways, adjustable gibs.Centers are hardened and ground.Head stock can be adjusted lengthwise and locked securely in any position by special lever type handle.# 2 Morse taper centers.Heavy base provides unusual stability.
  4. Insize Bench Center 4788 Series
    Mulai

    Rp309.999.900

    Insize Bench Center 4788 Series
    Deskripsi:
    These bench centers are used in many toolroom, production inspection, and lathe applications such as center drilling, reaming, and countersinking for many industrial projects.
    atribut:
    • Operating Position: Horizontal, Vertical
    • Squareness (inch): 0.0004
    • Bench Center Style: Guide Surface
    • Guide Surface Material: Cast Iron
  5. UNI-T Thermal Imager
    Mulai

    Rp4.299.900

  6. Insize Bench Center 4782 Series
    Mulai

    Rp189.999.900

    Insize Bench Center 4782 Series
    Deskripsi:
    These bench centers are used in many toolroom, production inspection, and lathe applications such as center drilling, reaming, and countersinking for many industrial projects.
    atribut:
    • Overall Height (inch): 3.15625
    • Parallelism: +/-0.0004 in
    • Operating Position: Horizontal
    • Squareness (inch): 0.0004
    • Bench Center Style: Guide Surface
    • Working Diameter (inch): 6.296875
    • Guide Surface Material: Cast Iron
    • Maximum Working Length (inch): 11.8125
    • Overall Width (inch): 6.328125
  7. HAKKO Tip Thermometer Fg-100B / (Degrees Celsius)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.999.900

    HAKKO Tip Thermometer Fg-100B / (Degrees Celsius)
    atribut:
    • Calibration: None
    • Display: LCD Display: 3 1/2 digits
    • Temperature Sensor: K (CA) thermocouple
    • Power Supply: Battery 9V Type (Alkaline Battery recommended)
  8. Smart Sensor Thermal Imaging
    Mulai

    Rp3.299.900

    Smart Sensor Thermal Imaging
    Deskripsi:
    Thermal Imager dari SMART SENSORCek suhu secara akurat dari foto real time dengan mudah menggunakan alat iniAlat portable yang sangat nyaman digunakan dalam genggaman tangan ini memiliki banyak sekali fitur yang akan membantu anda mengidentifikasi suhu
    atribut:
    • Accuracy (°C): ±2 or ±2%
    • Connection: USB-C
    • Device Storage (GB): 3 (Built-in eMMC)
    • Dimensions (mm): 96x72x226
    • Emissivity setting: 0.01-1.00
    • Frame Rate (Hz): ≤25
    • Infrared Type: Vanadium oxide uncooled infrared focal plane
    • Lens Focal Length (mm): 3.2
    • Measurement Mode : Center point/hot and cold spot tracking
    • NETD (mK): ≤40 @25°C @F/1.1
    • Power Supply (mAh): 20000 rechargeable battery (2-3 hours operations)
    • Resolution (pixels): 10800 (120x90)
    • Save format: JPG/MP4
    • Screen Size (inch): 2.8
    • Screen Size (mm): 240x320
    • Temperature Range (°C): -25 to 550
    • Temperature Range (°F): -4 to 1022
  9. Robust Island Bench Set
    Mulai

    Rp77.999.900

    Robust Island Bench Set
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductBase on wooden structure Solid kamper coated by Epoxy paintTotal Dimension : 1000 x 1500 x 850/1600 mm Fixed System of Under Bench CabinetHandle : Stainless steel 304 / Polypropilane Inner : Plywood laminated with HPLOuter : Plywood laminated with HPLWorktable/ Top Table : Phenolic Resin THICKNES 16mm,CERTIFIED Test Report no 7191025103-CHM12-09-LSM-CR1 by TUV Test methode using TO SEFA 8 STANDARDand BS EN438-2-2005 Clause 26 ; Resistance to Staining,Drawer - door cabinet covered with HPL melamine Ex- Duropal GermanyBased on WOODEN structure Size 40 x 60mm finishing with EPOXY PAINT- Door and Drawer design: Flush Overlay System- Doors using hinge opening 110"- Cabinet to be rigid,Robust ,self supporting design for use in assembly ( Knock-down system)Single electric socket : Ex Legrand Germanywith PVC trucking cable 50 x100mm : Ex Legrand GermanyElectrical : - Cable NYM 2 ½ mm - Ex Supreme/equal- Cable NYMHY 1 ½ mm - Ex Supreme/equal- Cable NYYHY 2 ½ mm - Ex Supreme/equal- PVC electrical pipe conduit 20 mm for protectionWater supply installation : - Water installation used copper tubing 3/8" ex. import Connecting system with brass nepple tubing ex. import- Drainage installation used PVC pipe 1 1/2" ex. Rucika / wavin PP sink Completed with anti shipon bottle trap RBS 548 Size 560 X 428 x 260 Single way Swivel outlet water fitting completed with front control Rbs w 101PEG BoardMFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductMaterial ; 13mm CompactPeg : PPRemovable peg and Easy Installationsize: 500 mm x 600 H mmCENTER RACK Inner : Plywood laminated with HPLOuter : Plywood laminated with HPLRack Perimeter SS304 Dia 3/8 INCH, Thickness 1.2 mm
    atribut:
    • Dimensions (mm): 1000 x 1500 x 850/1600
  10. Robust Island Bench
    Mulai

    Rp42.999.900

    Robust Island Bench
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductTotal Dimension : 1000 x 1500 x 850/1600 mm Moveble System of Under Bench CabinetStructure C Frame of RHS size of Frame 50 x 100 x 1.8 ( 40 X60 X 3)mm Handle : robust system/Stainless steel 304 / Polypropilane Inner wall : Mild steel 1.2 mm finish by Heavy duty oven baked Powder CoatingOuter wall : Mild steel 1.2 mm finish by Heavy duty oven baked Powder CoatingWorktable/ Top Table : Phenolic Resin THICKNES 16mm,CERTIFIED Test Report no 7191025103-CHM12-09-LSM-CR1 by TUV Test methode using TO SEFA 8 STANDARDand BS EN438-2-2005 Clause 26 ; Resistance to Staining,Based on Mild steel structure Thicknes of plate 1.2 mm, finishing with powder coatingDrawer - door cabinet using Galvanised steel plate 1.2 mm, finish powder coating chemicals RESISTANCE( METHODE OF POWDER COATING, DEGRESSING,PHOSPATING, GALVANISING FINISHING POWDER COATING )- Door and Drawer design: Flush Overlay System- Doors using hinge opening 110"- Cabinet to be rigid,Robust ,self supporting design for use in assembly ( Knock-down system)Single electric socket Close Cap : Ex Legrand Germany IP.55with PVC trucking cable 50 x100mm : Ex Legrand GermanyElectrical : - Cable NYM 2 ½ mm - Ex Supreme/equal- Cable NYMHY 1 ½ mm - Ex Supreme/equal- Cable NYYHY 2 ½ mm - Ex Supreme/equal- PVC electrical pipe conduit 20 mm for protectionWater supply installation : - Water installation used copper tubing 3/8" ex. import Connecting system with brass nepple tubing ex. import- Drainage installation used PVC pipe 1 1/2" ex. Rucika / wavin PP sink Completed with anti shipon bottle trap RBS 548 Size 560 X 428x 260 Single way Swivel outlet water fitting completed with front control Rbs w 101PEG BoardMFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductMaterial ; 13mm CompactPeg : PPRemovable peg and Easy Installationsize: 500 mm x 600 H mmCENTER RACK Based on GALVANISED STEEL structure Thicknes of plate 1.2mm, finishing with powder coatingShelves phenolic Resin 13 mm Rack Perimeter SS304 Dia 3/8 INCH, Thickness 1.2 mm
    atribut:
    • Dimensions (mm): 1000 x 1500 x 850/1600
  11. Insize Roller Bearing V-Block Set Steel
    Mulai

    Rp12.999.900

    Insize Roller Bearing V-Block Set Steel
    atribut:
    • Material: Steel
    • Shape: V Block
    • Grade: ASME 0
    • Includes: Case
  12. Insize Bench Center 4723 Series
    Mulai

    Rp539.999.900

    Insize Bench Center 4723 Series
    Deskripsi:
    These bench centers are used in many toolroom, production inspection, and lathe applications such as center drilling, reaming, and countersinking for many industrial projects.
    atribut:
    • Overall Height (inch): 3.546875
    • Parallelism: +/-0.0002 in
    • Operating Position: Horizontal, Vertical
    • Squareness (inch): 0.0002
    • Bench Center Style: Guide Surface
    • Working Diameter (inch): 31/32
    • Guide Surface Material: Cast Iron
    • Maximum Working Length (inch): 11.8125
    • Overall Width (inch): 6.890625
  13. Insize Straightness Flatness Gauge Granite Edge
    Mulai

    Rp13.999.900

    Insize Straightness Flatness Gauge Granite Edge
    Deskripsi:
    INSIZE Flatness Gauge 2144-200 menawarkan solusi terbaik untuk mengukur kerataan permukaan dan kelurusan benda kerja yang ingin dicek. Tampilan digital bisa digunakan sebagai mata ukur kombinasi dengan alat ukur lain seperti height gage maupun pada jig ukur. Anda juga bisa menggunakan flatness gage ini dengan block gages maupun comnbination gage dengan ketinggian yang sama.Karakteristik kerataan berguna dalam membantu memastikan keausan yang rata di seluruh permukaan. Ini juga berguna di mana dua permukaan harus bertemu rata dan membentuk segel yang rapat, seperti dua permukaan yang dibaut bersama dengan paking di antaranya. Tingkat kerataan benda kerja bisa saja berubah seiring pengunaan, misalnya pada plate dimesin lapping dan pada surface plate, oleh sebab itulah perlu dilakukan pengecekan dengan INSIZE Flatness Gauge 2144-200.Selama proses pemolesan dengan metode lapping, memeriksa kerataan alat dan bagian sangat penting. INSIZE Flatness Gauge 2144-200 menentukan kerataan dengan mengukur deviasi dari garis lurus pada bidang yang ditentukan oleh badan gauge. Alat pengukur ini dapat dikalibrasi dengan blok datar khusus dengan akurasi 1,5 mikron dan kerataan atau flatness dengan akurasi 3 mikron..Anda bisa gunakan INSIZE Flatness Gauge 2144-200 untuk mengukur dimensi linier untuk aplikasi jig ukur, uji silindrisitas, test runout distorsi permukaan pada mesin bubut maupun pada machining center dan bench center maupun kombinasi dengan height gauge maupun komparator, mengukur kerataan permukaan, Ketebalan dengan stand, pemasangan langsung pada jig multigauging yang diimprovisasi. INSIZE Flatness Gauge 2144-200 juga menggunakan Digital Test Indicator INSIZE 2112-101F yang bisa mentransfer nilai ukur via kabel data 7315-50M, 7302-40M, 7305-40M yang dijual terpisah. Dengan fasilitas kontrol proses statistik (SPC) di media spreadsheet seperti MS Excel komputer agar laporan inspeksi bisa tersusun rapi.Pemakaian mudah, anda hanya cukup melakukan interpolasi ukur dengan cara menggeserkan dan memindahkan unit digital indicator yang suidah duduk di holder granite. Bagi pekerja metalworking maupun pekerja teknis, Flatness Gauge digunakan untuk memantau kerataan pelat lapping dan untuk memberikan indikasi kerataan yang akan dihasilkan pelat pada ukuran bagian tertentu. Pengukur dilengkapi dengan blok pengaturan master satu sisi yang dikalibrasi. Kerataan, yang mengatur deviasi dari bidang geometris yang sempurna, diukur menggunakan dial gauge atau komparasi dengan mesin pengukur koordinat seperti CMM.
    atribut:
    • Display Clock Resolution (inch): 5e-05
    • Display Clock Resolution (mm): 0.001
    • Flat Measuring Accuracy (µm): 3
    • Reading (inch): 5e-05
    • Reading (mm): 0.001
    • Measuring Range (mm) : 200
    • Size (mm): 200
    • Upper and Lower Surface Flatness of Granite Measuring Platform (µm): 1.5
    • Upper and Lower Surface Parallelism of Granite Measuring Platform (µm): 2
  14. Mitutoyo Digital & Mechanical Protractor
    Mulai

    Rp709.900

    Mitutoyo Digital & Mechanical Protractor
    Deskripsi:
    These manual-reading protractors resemble basic school-style protractors. They have a square or round head with a 180° arc marked on the body. Select models include a blade that may be etched with graduations, while others may require a rule or straight edge to read accurately. These protractors are commonly used for woodworking and metalworking applications.
    atribut:
    • UNSPSC: 44111806
    • Blade Length (inch): 6
    • Finish: Satin Chrome
    • Magnetic Head: Yes
    • Operation Type: Mechanical
  15. Mitutoyo Pin Loosening & Removing Punch
    Mulai

    Rp849.900

    Mitutoyo Pin Loosening & Removing Punch
    Deskripsi:
    These sets include multiple flat-head punches in different tip sizes to match different pin sizes. Flat-tip pin removing punches make a uniform strike to install new, solid pins and remove old ones. Also known as drive-pin punches, they distribute the striking force across the pin head to knock out frozen or damaged pins and rivets.
    atribut:
    • UNSPSC: 27111505
    • Measurement Type: SAE
    • Punch Type: Drive Pin Punch
    • Set Type: Punch Set
    • Tether Ready: No
  16. Mitutoyo Digital Readout ( DRO ) Equipment
    Mulai

    Rp33.999.900

    Mitutoyo Digital Readout ( DRO ) Equipment
    atribut:
    • UNSPSC: 41111907
    • Application: Output Data Readings from Linear Scales
    • Cable Length (ft): 6
    • Calculator Function: Calculation Function; Feed Speed Display; Multipoint Compensation; Scale Check Function; Taper Machining Function; Tool Data
    • Color Display: Yes
    • Connection Type: RS232C Cable
    • Display Type: Digital
    • Features: Absolute and Incremental Modes; Adjustable High-Brightness; Calculator Function; High Performance; High-Refresh Rate LED Display; Non-Linear and Linear Error Compensation; Outputs Data into Spreadsheets
    • For use with: AT100; Mfr. No. AT715
    • Frequency (Hz): 60
    • Includes: Alternate Button Labels for Lathe Mode; Connector Cap; Dust Cover; Ground Lead; Power Cable; Users Manual; Warranty Card
    • Negative Sign: Yes
    • Number of Axes: 2
    • Number of Display Digits: 8
    • Overall Depth (inch): 6-19/32
    • Overall Height (inch): 2-49/64
    • Overall Width (inch): 6.5938
    • Resolution (mm): 0.01 to 0.001 (AT715); 0.05 to 0.0001 (AT100)
    • Voltage (V): 120 AC
  17. KENTA Variable Speed Mini Lathe
    Mulai

    Rp72.999.900

    KENTA Variable Speed Mini Lathe
    Deskripsi:
    Standard accessories: 3-jaw chuck Dead center MT1 Change gears kit Hexagon wrench Spanner Splash guard Chip tray
  18. Huben Engsel Sendok MT
    Mulai

    Rp10.900

    Huben Engsel Sendok MT
    atribut:
    • Size (mm): 35
    • Finish: Nickel
    • Material: Besi Plat
Daftar Harga bench center Terbaru March 2026
RSK Bench CenterRp25.999.900
KENTA Horizontal and Vertical Bench CenterRp75.999.900
KENTA Heay Duty Bench CentersRp81.999.900
Insize Bench Center 4788 SeriesRp309.999.900
UNI-T Thermal ImagerRp4.299.900
Insize Bench Center 4782 SeriesRp189.999.900
HAKKO Tip Thermometer Fg-100B / (Degrees Celsius)Rp3.999.900
Smart Sensor Thermal ImagingRp3.299.900
Robust Island Bench SetRp77.999.900
Robust Island BenchRp42.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)