Insize Bench Center 4723 Series

Sebelum PPN:
Rp729.999.900
Spesifikasi
Overall Height (inch)3.546875
Parallelism+/-0.0002 in
Operating PositionHorizontal, Vertical
Squareness (inch)0.0002
Bench Center StyleGuide Surface
Working Diameter (inch)31/32
Guide Surface MaterialCast Iron
Maximum Working Length (inch)11.8125
Overall Width (inch)6.890625

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These bench centers are used in many toolroom, production inspection, and lathe applications such as center drilling, reaming, and countersinking for many industrial projects.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait