Mitutoyo Pin Loosening & Removing Punch

Sebelum PPN:
Rp889.900 - Rp1.199.900
Spesifikasi
UNSPSC27111505
Measurement TypeSAE
Punch TypeDrive Pin Punch
Set TypePunch Set
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets include multiple flat-head punches in different tip sizes to match different pin sizes. Flat-tip pin removing punches make a uniform strike to install new, solid pins and remove old ones. Also known as drive-pin punches, they distribute the striking force across the pin head to knock out frozen or damaged pins and rivets.
Feature
Drive Pin Punch Set Set Type Punch Set Types Included Drive Pin Punch Number of Pieces 5 Blade Width 1/8 in 3/16 in 1/4 in 5/16 in 3/8 in Includes Handle Yes Handle Material Steel Includes Handguard No Material Applications Metal Steel Overall Length 8 in Includes 1/8 to 3/8 in Tip Size 1/8 in 3/8 in Material Steel Measurement Type SAE Container Type Pouch Tether Ready No Features Drive Pins in This Punch Set Help to Drive Out Difficult Pins and Rivets Grip Style Knurled

Ulasan Produk

Tidak ada ulasan