MAHR Center Bench with Roller Support

Sebelum PPN:
Rp37.999.900
Spesifikasi
Dimensions b (mm)8
Dimensions d (mm)3
Height of Roller Supports (mm)65
Mounting Hole8H7
Permitted Height Difference (mm)0.05
Permitted Lateral Difference (mm)0.05
Structural Dimensions (LxW) (mm)500x110
T Groove Width10H7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Measuring bench:

- Flatness of support surface as per DIN 876/1
- With two T-grooves to hold roller blocks and post and support assembly

Post and support assembly 818 XNB:

- Support arm fitted with joint
- Holder with display device with 8 mm shaft diameter and fine adjustment

Balancing supports:

- Both balancing supports are adjustable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait