Beli belt optibelt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OPTIBELT SK Wedge Belt SPZ TypeDeskripsi:SK Wedge Belts SPZ dengan spesifikasi SPZ 487 - SPZ 3960 adalah belt dari brand Optibelt untuk kebutuhan industri dan bisnis anda.atribut:
- Height of Belt h (mm): 8
- Width of Belt b (mm): 9.7
- Max. Manufacturing Length [mm]: 4500
- Minimum Pulley Diameter (mm): 63
- OPTIBELT Belt RBK 6PK TypeDeskripsi:The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".atribut:
- Sections: 6PK
- OPTIBELT OMEGA Performance Timing Belts 2590 14M Width Range 5-100Deskripsi:Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD®, RPP®, and MR® pulleys so you get more performance and durability without the need to replace existing pulleys.atribut:
- Pitch Length (mm): 2590
- Number of Teeth: 185
- Sleeve width (mm): 500
- OPTIBELT SK Wedge Belt SPB TypeDeskripsi:Produk SK Wedge Belt SPB dari Optibelt ini memiliki size panjang datum dari 1250-8000mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnyaatribut:
- Height of Belt h (mm): 13
- Width of Belt b (mm): 16.3
- Max. Manufacturing Length [mm]: 18000
- Minimum Pulley Diameter (mm): 140
- OPTIBELT OMEGA Timing Belt 784 8M Width Range 5-100Deskripsi:optibelt OMEGAThe optibelt OMEGA timing belt has the performance level of the established optibelt HTD timing belt and is its replacement. the belt is best for medium performance drives in all speed ranges without heavy shock loading. Double-sided timing belts for drives with reversible speed can be delivered with HTD profiles.TIMING BELT MADE OF CHLOROPRENEmaintenance-free, with glass-fibre tension cordatribut:
- Height of Belt (hs) (mm): 5.4
- Height of Belt (ht) (mm): 3.2
- Number of Teeth: 98
- Pitch Length (mm): 784
- Profile: 8M
- Sleeve width (mm): 500
- Tooth Pitch (t) (mm): 8
- OPTIBELT V-beltatribut:
- Nominal Lengths Unit (mm): 1382
- Height of Belt h (mm): 10
- Width of Belt b (mm): 12.70
- Weight (kg/m): 0.105
- Max. Manufacturing Length (mm): 3550
- Minimum Pulley Diameter (mm): 71
- OPTIBELT ZR 160 XL Width Range 5-100Deskripsi:TIMING BELT MADE OF CHLOROPRENE maintenance-free, with glass-fibre tension cordatribut:
- Pitch Length (mm): 160
- Number of Teeth: 2540
- Sleeve width (mm): 500
- OPTIBELT SK Wedge Belt SPC TypeDeskripsi:Produk SK Wedge Belts SPC dari OPTIBELT ini memiliki size panjang datum dari 2000-12500mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnyaatribut:
- Height of Belt h (mm): 18
- Max. Manufacturing Length [mm]: 21000
- Minimum Pulley Diameter (mm): 224
- OPTIBELT High Performance Wedge Belt Super X-PowerDeskripsi:All optibelt SUPER X-POWER M=S V-belts can be combined, without further measurement, to form sets if the nominal lengths are the same.atribut:
- Nominal Length Unit (mm): 2020
- Height of Belt h (mm): 13
- Height of Belt b (mm): 16.3
- Max Manufacturing Length (mm): 3550
- Minimum Pulley Diameter (mm): 112
- OPTIBELT ALPHA POWER 900 T5 Width Range 201-300Deskripsi:HIGH PERFORMANCE POLYURETHANE TIMING BELTSmaintenance-free, with steel wire cordatribut:
- Pitch Length (mm): 900
- Sleeve width (mm): 180
- OPTIBELT ZR Performance Neoprene Timing Belts XH 1400 Width Range 301-400Deskripsi:Performance ZR timing belts are made from a engineered synthetic rubber neoprene core, glass fiber cords and have an abrasion-resistant protective cover. This engineered combination makes these timing belts extremely durable and efficient at transferring power.atribut:
- Pitch Length (inch): 140
- Pitch Length (mm): 3556
- Number of Teeth: 160
- Sleeve width (mm): 500
- OPTIBELT OMEGA Performance Timing Belts 3150 14M Width Range 5-100Deskripsi:Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD®, RPP®, and MR® pulleys so you get more performance and durability without the need to replace existing pulleys.atribut:
- Pitch Length (mm): 3150
- Number of Teeth: 225
- Sleeve width (mm): 500
- OPTIBELT OMEGA Timing Belt 376 8M Width Range 5-100Deskripsi:optibelt OMEGAThe optibelt OMEGA timing belt has the performance level of the established optibelt HTD timing belt and is its replacement. the belt is best for medium performance drives in all speed ranges without heavy shock loading. Double-sided timing belts for drives with reversible speed can be delivered with HTD profiles.TIMING BELT MADE OF CHLOROPRENEmaintenance-free, with glass-fibre tension cordatribut:
- Height of Belt (hs) (mm): 5.4
- Height of Belt (ht) (mm): 3.2
- Number of Teeth: 47
- Pitch Length (mm): 376
- Profile: 8M
- Sleeve width (mm): 470
- Tooth Pitch (t) (mm): 8
- OPTIBELT SK Wedge Belt SPA TypeDeskripsi:Produk SK Wedge Belts SPA dari OPTIBELT ini memiliki size panjang Pitch dari 1000-4500mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnyaatribut:
- Height of Belt h (mm): 10
- Width of Belt b (mm): 12.7
- Max. Manufacturing Length [mm]: 4500
- Minimum Pulley Diameter (mm): 90
- BANDO Bancoran V-BeltDeskripsi:Bando memiliki range produk Bancoran V-Belt yang lengkap dengan panjang 250-800mm digunakan untuk kebutuhan transmisi industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Polyurethane
- Type: V belt
- Belt Height: 4mm
- Belt width: 6mm
- OPTIBELT Belt RBK 5PK TypeDeskripsi:The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".atribut:
- Sections: 5PK
- OPTIBELT RBK 8PKDeskripsi:The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".atribut:
- Sections: 8PK
- BANDO V Belt A Type (Standard)Deskripsi:Bando memiliki range produk V Belt A Type (Standard) yang lengkap dengan panjang pitch lap lengthnya 13-250mm digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrikatribut:
- Upper Belt Width: 12.7mm
- Belt Type: A
- Material: Rubber
- Belt Height: 8mm
- Type: V belt
- BANDO Rib Ace Belt Type 6PKDeskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Material: Rubber
- Number of Ribs: 6
- Center Distance (mm): 3.56
- Thickness (mm): 4.8
- Angle (°): 40
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
Daftar Harga belt optibelt Terbaru March 2026
| OPTIBELT SK Wedge Belt SPZ Type | Rp54.900 |
| OPTIBELT Belt RBK 6PK Type | Rp90.900 |
| OPTIBELT OMEGA Performance Timing Belts 2590 14M Width Range 5-100 | Rp249.900 |
| OPTIBELT SK Wedge Belt SPB Type | Rp119.900 |
| OPTIBELT OMEGA Timing Belt 784 8M Width Range 5-100 | Rp289.900 |
| OPTIBELT V-belt | Rp199.900 |
| OPTIBELT ZR 160 XL Width Range 5-100 | Rp23.900 |
| OPTIBELT SK Wedge Belt SPC Type | Rp439.900 |
| OPTIBELT High Performance Wedge Belt Super X-Power | Rp369.900 |
| OPTIBELT ALPHA POWER 900 T5 Width Range 201-300 | Rp3.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




































































































































































/P102359679-1.jpg)

/ooP102038888-3.jpg)