POWERHOUSE Timing Belt GT (Modified-Curvilinear) (Belt Timing)

Sebelum PPN:
Rp769.900 - Rp78.999.900
Spesifikasi
UNSPSC31160000
StandardsREACH Certified; RoHS Compliant
Maximum Operating Temperature (°F)212
Minimum Operating Temperature (°F)-22
Resistance PropertiesAbrasion Resistant; Dirt Resistant; Grease Resistant; Moisture Resistant; Oil Resistant; Wear Resistant
Belt MaterialNeoprene
Belt SeriesPowerhouse
Belt Trade SizeGT
Length TypeClosed Loop
Reinforcing Cord MaterialFiberglass
Tooth LocationOne Side
Tooth ShapeModified Curvilinear

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GT series timing belts, also known as Falcon PD belts, are treated to dissipate static and prevent tooth deformity over time. The compounded rubber construction withstands flex fatigue, has high heat tolerance, and resists abrasion, oils, coolants, and ozone exposure. GT series timing belts are suitable for more demanding drive systems such as heavy conveying equipment.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Use
Application :
ATMs; Centrifuges; Copiers; Data Storage Equipment; DC Stepper/Servo; Floor Care Equipment; Food Processors; Hand Power Tools; Machine Tools; Medical Equipment; Money Handling Equipment; Office Equipment; Plotters; Postage Handling Equipment; Printers; Robotics Equipment; Sewing Machines; Ticket Dispensers; Vacuum Cleaners; Vending Equipment

Ulasan Produk

Tidak ada ulasan