BANDO Rib Ace Belt Type 6PK

Rating:
100% of 100
(1)
Sebelum PPN:
Rp96.900 - Rp439.900
Spesifikasi
MaterialRubber
Number of Ribs6
Center Distance (mm)3.56
Thickness (mm)4.8
Angle (°)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.
Feature
- Highly efficient Power transmission.
- Can Be Used on small Pulley Drives and Serpentine Drives, eading To Size reductions in transmission systems.
- Built To OEM specificationsApplications automotive engine Accessory Drives.

Ulasan Produk