Beli beli silikon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Momentive Silicone Grease for Lubrication (Gemuk Silikon)
    Mulai

    Rp11.999.900

    Momentive Silicone Grease for Lubrication (Gemuk Silikon)
    atribut:
    • Specific Gravity: 0.9
    • Capacity (g): 1000
    • Principal Ingredient: Methyl alkyl Silicone oil
    • Operating Temperature Range (°C): -40 to +150
    • Mixed Consistency (24 hour): '305 at 150°C
    • Oil Separation Degree: '4 (150°C, 24 hours) at 150°C for 24 hour
    • Package Size (mm): 115x115x145
  2. SUPER GLUE Duct & Repair Self Fusing Tape (Lakban Silikon)
    Mulai

    Rp199.900

    SUPER GLUE Duct & Repair Self Fusing Tape (Lakban Silikon)
    Deskripsi:
    Metalized duct tape is a cloth-backed tape that has been coated with a thin layer of metal. The cloth backing makes the tape conformable, and the metalized coating blends with ductwork, foil-covered sheathing and insulation.
    atribut:
    • UNSPSC: 31201503
    • Brand and Series: SUPER GLUE E-Z Fuse
    • Common Industry: Automotive; Electronics; General Maintenance & Repair
    • Environment: Indoor and Outdoor
    • Imperial Tape (WxL) (inchxyd): 1x3.33
    • Imperial Tape Length (yd): 3-1/2
    • Imperial Tape Width (inch): 1
    • Maximum Tape Performance Temperature (°F): 500
    • Metric Tape Length (m): 3
    • Metric Tape Width (mm): 25.4
    • Minimum Tape Performance Temperature (°F): -65
    • Series: E-Z Fuse
    • Standards: ASTM D149; ASTM D150; ASTM D2137; ASTM D2148; ASTM D2240; ASTM D257; ASTM D412; ASTM D624; ASTMD412; Class H Insulator; CPSIA; MIL A-A-59163; MIL-I-46852; PROP 65 Compliant; REACH Compliant; RoHS Compliant; UL Listed
    • Tape Adhesive Material: Silicone
    • Tape Backing Material: Silicone
    • Tape Brand: SUPER GLUE
    • Tape Resistance Properties: UV Resistant; Water Resistant; Waterproof
    • Tape Sub-Type: Self-Fusing Tape
    • Tape Tensile Strength (lbs/inch): 700
    • Tape Thickness (mil): 20
    • Temperature Range (°F): -65 to 500
  3. Taffware Cordless Multifunction Electric Screwdriver (Obeng Listrik)
    Mulai

    Rp209.900

    Taffware Cordless Multifunction Electric Screwdriver (Obeng Listrik)
    Deskripsi:
    Bor obeng elektrik ini hadir dengan 45 jenis mata baut, sangat cocok untuk Anda yang membutuhkan berbagai jenis mata baut tanpa perlu repot membelinya secara terpisah. Obeng listrik menggunakan tenaga 4.8V
    atribut:
    • Dimensions (cm): 23x20x6
    • Drilling Machine Dimensions (cm): 15 x 14 x 4.5
    • Drill Bit Dimensions (mm): 2.5, 1.5
    • Spanner Diameter (mm): 5, 6, 7, 8, 9, 10, 11, 12
    • Screwdriver Bits: Slotted 3, 3.5, 4.5, 5, 5.5, 6, PH0, PH1, PH2, PH3, PZ0, PZ1, PZ2, PZ3, T10, T15, T20, T25, T27, T30, H2, H3, H4, H5, H6, S0. S1, S2, S3
    • Battery Type (mAh): 600
    • Battery Voltage (V): 4,8
    • Charging Time (hour): 45049
    • Material: Steel, Plastik dan Silikon
    • Maximum Torque (N m): 3
    • No Load Speed (rpm): 180
  4. ASL Gas Respirator Safety Mask Anti-Dust Chemical (Masker Respirator)
    Mulai

    Rp74.900

    ASL Gas Respirator Safety Mask Anti-Dust Chemical (Masker Respirator)
    Deskripsi:
    Masker gas untuk melindungi diri Anda dari berbagai macam zat kimia berbahaya. Masker ini dapat mencegah kanker dan penyakit lain yang disebabkan oleh zat kimia berbahaya. Masker ini membuat kesehatan Anda tetap terjaga dan tetap dapat bekerja secara profesional.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x ASL Safety Masker Gas Respirator Anti-Dust Chemical - SF3082 x Filter
    atribut:
    • Material: Plastik dan Karet Silikon
    • Dimensions (cm): 10x13x7
    • Packaging Dimensions (cm): 18x13x13
  5. Taffware Gas Respirator Mask (Masker Respirator)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

    Taffware Gas Respirator Mask (Masker Respirator)
    Deskripsi:
    Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridge
    atribut:
    • Color: Grey
    • Size: M
    • Packaging Dimensions (cm): 29x13x16
    • Dimensions (cm): 12x21x8.4
    • Material: Karet Silikon, Plastik dan Filter Activated Carbon
  6. One Two Cups Botol Minyak
    Mulai

    Rp17.900

    One Two Cups Botol Minyak
    Deskripsi:
    Buat dapur Anda lebih rapi dengan menggunakan botol minyak One Two Cups. Anda bisa menggunakan botol untuk menyimpan berbagai bumbu atau bahan makanan cair. Anda dapat menuang isi botol dengan mudah berkat desain tutup yang modern.
  7. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  8. WIRASTAR Ice Maker Cube Machine (Mesin Es Batu)
    Mulai

    Rp9.399.900

    WIRASTAR Ice Maker Cube Machine (Mesin Es Batu)
    Deskripsi:
    Mesin Es Batu sangat cocok di gunakan untuk bisnis Restoran, Cafe, Hotel dan Pabrik karena mampu membuat es batu (ice cube), ice flakes dalam jumlah besar, cepat dan berkualitas. Besarnya minat terhadap bisnis kuliner di bidang cafe tentu saja membuat mesin ini kerap di cari dan di beli. Maka dari itu tak ada salahnya jika anda berinvestasi dengan mesin yang tepat demi kelangsungan bisnis kuliner andaWiratech menjual Mesin Es Batu ICB-SD60-Ice Cube Machine di tenagai daya listrik sebesar 485 watt dengan waktu estimasi pendinginan hingga menjadi es padat hanya dalam waktu 15-20 menit serta mampu memproduksi es batu kubus hingga 60 kg/hari. Mesin es batu ini mempunya dimensi 50 x 59 x 91 cm
  9. Shima Plam Fit Glove (Sarung Tangan)
    18%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    Shima Plam Fit Glove (Sarung Tangan)
    Deskripsi:
    Cari sarung tangan merk palmfit warna hitam? Kami sebagai salah satu perusahaan yang bergerak di bidang penjualan dan pengadaan peralatan dan perlengkapan safety menyediakan berbagai jenis sarung tangan, mulai dari sarung tangan katun, rubber glove warna hitam, sarung tangan nitrile, terus sarung tangan kulit khusus untuk pengelasan, dan lain sebagainya.Kami juga memiliki sarung tangan coating dari berbagai pilihan warna dan ukuran yang merupakan produk palmfit, mulai dari warna hitam dan putih, serta ukuran yang bervariasi, mulai dari yang paling kecil (S), M, hingga L. Sarung tangan ini merupakan salah satu jenis sarung tangan yang terdapat coating. Berfungsi untuk melindungi tangan dari benda kerja. Bahannya yang elastis, nyaman, dan fleksibel, sangat pas digunakan sebagai salah satu perlengkapan safety. Terdapat beberapa warna dan ukuran yang bisa Anda pilih.
    atribut:
    • Type: Palm fit Black
    • Knitting: good elasticity, comfort, and good flexibility
    • PU Coating: good wear resistance and slip resistance qualities
  10. Anker Charger
    Mulai

    Rp179.900

    Anker Charger
    Deskripsi:
    Wall Charger Anker Powerport Nano 20W White - A2633Apa yang Anda Dapatkan:*PowerPort III Nano*Panduan selamat datang,*Garansi 18 bulan bebas khawatir kami, dan layanan pelanggan yang ramah (kabel tidak termasuk).
  11. Onikuma Headphone Gaming
    Mulai

    Rp389.900

    Onikuma Headphone Gaming
    Deskripsi:
    ONIKUMA K10 Professional Gaming Headset with RGB Colorful Lighting
  12. JUNIOR TOOLS Pahat Beton Plat
    Mulai

    Rp32.900

    JUNIOR TOOLS Pahat Beton Plat
    Deskripsi:
    pahat beton plat berbahan besi yang tajam pada ujungnya, kuat, dan tahan lama. Berfungsi untuk melubangi atau mengukir benda keras seperti kayu, batu, atau logam. Terdapat beberapa macam antara lain pahat yang berujung tebal dan pahat yang berujung tipis dengan handle logam ataupun kayu.
  13. OneMed Porcelain Mortar and Pestle (Alat Penumbuk Obat)
    Mulai

    Rp29.900

    OneMed Porcelain Mortar and Pestle (Alat Penumbuk Obat)
    Deskripsi:
    Alat untuk menumbuk/menggerus obat,tersedia dengan varian diameter. NOMOR IZIN EDAR: YF.05.05/2/404/2009
    atribut:
    • Material: Porcelain
  14. JUNIOR TOOLS Pahat Beton Lancip
    Mulai

    Rp32.900

    JUNIOR TOOLS Pahat Beton Lancip
    Deskripsi:
    Junior lancip Pahat Beton [8 Inch] adalah pahat beton plat berbahan besi yang tajam pada ujungnya, kuat, dan tahan lama. Berfungsi untuk melubangi atau mengukir benda keras seperti kayu, batu, atau logam. Terdapat beberapa macam antara lain pahat yang berujung tebal dan pahat yang berujung tipis dengan handle logam ataupun kayu.
  15. Juragan Plastik Bubble Wrap 3kg (Plastik Gelembung)
    Mulai

    Rp269.900

    Juragan Plastik Bubble Wrap 3kg (Plastik Gelembung)
    Deskripsi:
    Melindungi paket agar terhindar dari berbagai macam kemungkinan seperti benturan, goresan, mengurangi resiko barang rusak. Cocok di gunakan untuk Furniture, Barang pecah belah, Onlineshop, Otomotif, Electronik, Pindahan rumah, Pindahan kantor, dan masih banyak lagi
    atribut:
    • Width (cm): 125
    • Length (m): 50
  16. REMCO Scraper & Hoe Hygienic (Kape)
    Mulai

    Rp119.900

    REMCO Scraper & Hoe Hygienic (Kape)
    Deskripsi:
    Hygienic hand scrapers remove burnt, dried, and embedded food remnants from containers, surfaces, and food processing tools.
    atribut:
    • FDA Compliant: Yes
  17. Megacools Contact Cleaner (Pembersih Komponen Elektronik)
    Mulai

    Rp54.900

    Megacools Contact Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    Contact Cleaner Merupakan Cairan yang berfungsi untuk membersihkan komponen elektronik dari kotoran, minyak, gemuk, dan debu, bereaksi dengan cepat, tidak menghantarkan listrik, cepat mengering, tanpa meninggalkan residu. Aman digunakan pada permukaan Plastik, Fabric, Coating Painted, DLL.Cocok digunakan untuk membersihkan:- Video head/drums- Navigation & Telecommunication equipment- Counter- Marine Electronics equipment- Servo equipment- PABX & Fax machine- Transmitters & Receivers- PC Card/modules-socket & plugs- Micro-processors- Micro relay contacts- Elevator Controllers- Calculators- Sound equipment- Laboratory & precision electronic equipment- Connectors- Synchronisers- Recorders- Selsyns- Solenoids- Potentiometers- Tape Heads. Tunes- Jewel bearings- Meter registers- Oscilloscopes- Karaoke equipmentCARA PAKAI : Kocok sebelum digunakan. Semprotkan dari jarak 15 -20 cm pada bidang atau benda yang akan dibersihkan.
    atribut:
    • Volume (ml): 500
  18. Permatex RTV Gasket Maker (Lem Gasket)
    Mulai

    Rp369.900

    Permatex RTV Gasket Maker (Lem Gasket)
    Deskripsi:
    These RTV gasket makers maintain performance under higher temperatures than other gasket makers. They cure in place, eliminating the need for a precut gasket, and are useful in applications with elevated temperatures such as exhaust manifolds and turbochargers.
    atribut:
    • UNSPSC: 31160000
    • Chemical Base: Oxime Silicone
    • Color: Red
    • Container Size (oz): 3
    • Container Type: Tube
    • Cure type: Room Temperature
    • Features: Replaces Almost Any Cut Gasket; Sensor Safe Non-Corrosive RTV Silicone
    • Flash Point Temperature (°F): 200
    • For Fluid Type: Automotive Fluids
    • For Material Type: Aluminium, Brass, Bronze, Cast Iron, Copper
    • Full Cure Time (day): 1
    • Hardness: Shore A35
    • Includes: Plastic Cap
    • Manufacturer Part Number: 81630
    • Maximum Gap Fill Size (in): 0.25
    • Maximum Operating Temperature (°F): 600
    • Minimum Operating Temperature (°F): -65
    • Non-Hardening: Yes
    • Non-Toxic: Yes
    • Product Form: Paste
    • Resistance Properties: High-Temperature Resistant
    • Sealant Type: Gasket Maker
    • Sensor Safe: Yes
    • Series: Ultra Red® RTV
    • Standards: OSHA 29 CFR 1910.1200
    • Working Time (minute): 10
Daftar Harga beli silikon Terbaru October 2026
Momentive Silicone Grease for Lubrication (Gemuk Silikon)Rp11.999.900
SUPER GLUE Duct & Repair Self Fusing Tape (Lakban Silikon)Rp199.900
Taffware Cordless Multifunction Electric Screwdriver (Obeng Listrik)Rp209.900
ASL Gas Respirator Safety Mask Anti-Dust Chemical (Masker Respirator)Rp74.900
Taffware Gas Respirator Mask (Masker Respirator)Rp73.900
One Two Cups Botol MinyakRp17.900
Fenix SenterRp289.900
WIRASTAR Ice Maker Cube Machine (Mesin Es Batu)Rp9.399.900
Shima Plam Fit Glove (Sarung Tangan)Rp8.900
Anker ChargerRp179.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)