SUPER GLUE Duct & Repair Self Fusing Tape (Lakban Silikon)

Sebelum PPN:
Rp199.900 - Rp239.900
Spesifikasi
UNSPSC31201503
Brand and SeriesSUPER GLUE E-Z Fuse
Common IndustryAutomotive; Electronics; General Maintenance & Repair
EnvironmentIndoor and Outdoor
Imperial Tape (WxL) (inchxyd)1x3.33
Imperial Tape Length (yd)3-1/2
Imperial Tape Width (inch)1
Maximum Tape Performance Temperature (°F)500
Metric Tape Length (m)3
Metric Tape Width (mm)25.4
Minimum Tape Performance Temperature (°F)-65
SeriesE-Z Fuse
StandardsASTM D149; ASTM D150; ASTM D2137; ASTM D2148; ASTM D2240; ASTM D257; ASTM D412; ASTM D624; ASTMD412; Class H Insulator; CPSIA; MIL A-A-59163; MIL-I-46852; PROP 65 Compliant; REACH Compliant; RoHS Compliant; UL Listed
Tape Adhesive MaterialSilicone
Tape Backing MaterialSilicone
Tape BrandSUPER GLUE
Tape Resistance PropertiesUV Resistant; Water Resistant; Waterproof
Tape Sub-TypeSelf-Fusing Tape
Tape Tensile Strength (lbs/inch)700
Tape Thickness (mil)20
Temperature Range (°F)-65 to 500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metalized duct tape is a cloth-backed tape that has been coated with a thin layer of metal. The cloth backing makes the tape conformable, and the metalized coating blends with ductwork, foil-covered sheathing and insulation.
Feature
Tape Thickness 20 mil Tape Brand SUPER GLUE Common Industry Automotive Electronics General Maintenance Repair Indoor and Outdoor Imperial Tape Length 3 1/2 yd Imperial Tape Width 1 in Maximum Tape Performance Temperature 500 Degrees F Minimum Tape Performance Temperature -65 Degrees F Continuous Roll Series E-Z Fuse Tape Backing Material Silicone Tape Adhesive Material Silicone Tape Sub-Type Self-Fusing Tape Metric Tape Length 3 m Metric Tape Width 25.4 mm

Ulasan Produk

Tidak ada ulasan