Beli bechem di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Chemical Karl-Fischer Moisture Meter Coulometric Method (Alat Ukur Kelembaban)
    Mulai

    Rp309.999.900

    Mitsubishi Chemical Karl-Fischer Moisture Meter Coulometric Method (Alat Ukur Kelembaban)
    atribut:
    • Size (mm): Available 220x350x360
    • Accuracy: RSD value 0.3% or less at 1mg or more (n = 10)
    • Power Supply: AC100/120/220/240V 50/60Hz 60VA
    • Indicator (inch): Color liquid crystal touch panel 5.7
    • Agitation Method: Agitation with magnetic stirrer
    • External Input And Output: Electronic balance/available weighing value automatic input, Save USB memory/measurement results, Computer/USB ports
  2. Castrol Gear Oils
    Mulai

    Rp10.999.900

    Castrol Gear Oils
    Deskripsi:
    The Castrol Alpha SP gear oil range of high quality lubricants are based upon highly refined mineral oil, enhanced with an extreme pressure additive technology providing good thermal stability and high load carrying capacity. The extreme pressure additive system not only provides high load carrying capacity, but was designed to provide microscopic wear protection. Microscopic wear protection, also known as micropitting protection, is critical in preventing destructive wear at the micro level therefore extending gear life and meeting the evolving demands of smaller and higher output gear boxes.
  3. WD-40 Automotive Engine Cleaner Degreaser Specialist Machine (Pembersih Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    WD-40 Automotive Engine Cleaner Degreaser Specialist Machine (Pembersih Mesin)
    Deskripsi:
    WD-40 Specialist Machine & Engine DegreaserPEMBERSIH OIL GEMUK NODA MEMBANDAL TANPA MENINGGALKAN RESIDUFungsi:Berbahan dasar air sehingga aman digunakan pada seluruh permukaan tanpa mengangkat coating atau lapisan akhir. Bekerja cepat menghilangkan gemuk, oli, lumpur dan noda yang melekat tanpa meninggalkan residu dan menghasilkan Power Foam yang berkerja dengan cepat serta mudah dibilas.- Membersihkan peralatan secara efisien dan membuat tahan lama.- Berbahan dasar air dan aman digunakan ditangan- Dapat digunakan pada berbagai permukaan termasuk logam, penutup knalpot, lantai, dinding, dll.Penggunaan Aplikasi:- Perkakas Tangan- Body & Velg Mobil / Motor / Sepeda- Permesinan Industri- Lantai, Dinding, Langit-langit- Cerobong Buang dan lain-lain
    atribut:
    • Volume (ml): 450
    • Appearance: Clear liquid
    • Smell: Mild petroleum/solvent odor
    • Initial Boiling Point (°C): 160
    • Flash Point (°C): 43
    • Specific Gravity: 0.775
    • Pressure (psi): 42
    • Solubility in Water: Negligible in water
  4. Castrol Transmission Fluid Industrial Gear Oil Alpha SP Series (Pelumas Transmisi)
    Mulai

    Rp2.499.900

    Castrol Transmission Fluid Industrial Gear Oil Alpha SP Series (Pelumas Transmisi)
    Deskripsi:
    ALPHA SP SERIES High quality, mineral oil based extreme pressure gear oils. Recommended for the lubrication of industrial gear boxes using forced circulate or splash and oil batch lubrication.
    atribut:
    • Grade: ISO3448
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
  5. COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp60.900

    COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
  6. Hanna Instruments Karl Fischer Volumetric Titrator
    Mulai

    Rp139.999.900

    Hanna Instruments Karl Fischer Volumetric Titrator
    Deskripsi:
    The HI-903-02 Karl Fischer Volumetric Titrator for moisture analysis is an extension of HANNA's highly successful potentiometric titrator platform. The HI-903 combines an ultra-high precision titrant delivery system with optically regulated magnetic stirring, sophisticated endpoint determination, dynamic dosing and background drift correction algorithms.The result is an extremely adaptable titrator capable of titrating with superior accuracy and precision even for samples with low moisture content. The HI 903 dispenses the titrant, detects the endpoint and performs all necessary calculations automatically.The HI-903-02 comes equipped with a solvent handling system to reduce cell conditioning time and can be connected directly to your laboratory balance via serial interface.The HI-903's powerful software and intuitive menus are easily navigated on the large, colour LCD display making it simple to view results. Choose from included methods or develop a custom method for almost any application or sample type. Using a USB flash drive or connecting the titrator to the HI 900PC application, methods (standard and user) can be upgraded, stored or deleted. Clip-Lock Exchangeable Burette SystemWith Clip-Lock, it only takes a couple of seconds to exchange the reagent burettes to perform a different titration.The Clip-Lock exchangeable burette system prevents cross contamination while reducing loss of time and reagents. Burettes simply slide out for quick exchanges, and detaching the aspiration and dispensing tubes from the titrant bottles is easy.Interrupting an important cycle of analysis due to a malfunctioning burette is a thing of the past. With the HANNA Clip-Lock system you can simply substitute the burette and complete all your tests with the same titrant! Having several prepared burettes on hand will make the HANNA HI-903 one of the fastest and most versatile titration systems available. Precision titrant delivery system40,000 step, piston dosing pumpAccurate to 0.1%Delivers as little as 0.125 µL of titrantPrecision ground, 5 mL glass burette with PTFE plunger, PTFE burette tubing, and polyurethane tube jacketing (thermally insulating, light blocking)Glass anti-diffusion dispensing tipClip-Lock exchangeable burette system enables users to exchange reagent burettes in a matter of seconds Sealed solvent systemChange to fresh solvent in a matter of seconds without opening the titration vesselMinimises exposure to ambient humidity, reducing titrant consumption and saving timePTFE solvent tubing is resistant to harsh KF solvents and titrants Beaker topChemically-resistant reaction vessel cap and fittingsQuick-remove sample port plug with replaceable silicone rubber septum Anti-diffusion burette tipDelivers titrant in high turbulence zone, ensuring rapid reactionPrevents unwanted diffusion of titrant Built-in stirrerAutomatic, integrated magnetic stirrer adjustable from 200-2000 RPMOptical feedback for automatic speed controlOptional external stirrer available Rechargeable indicating desiccantPrevents the ingress of ambient humidity into the sealed solvent system while maintaining full titrator functionalityMinimises changes to titrant titreIndicates when adsorption capacity is depletedRegenerates at 150°C PTFE bottle capCaps fit any GL45-threaded bottleChemically resistant caps and fittingsRemovable desiccant cartridges Order Information:HI-903-02 (230V) are supplied with dual platinum pin electrode, dosing pump, 5 mL burette assembly with tubing, air pump assembly with tubing, beaker and bottle top assemblies and all fittings, desiccant cartridges (4) with indicating desiccant, stir bar, waste bottle, calibration key, USB cable, power cable, HI 900PC application, USB flash drive, quality certificate, ISO 8655 burette compliance report and instruction manual binder. Range   100 ppm to 100% Resolution   1 ppm (0.0001%) Result Units   %, ppm, mg/g, µg/g, mg, µg, mg/mL, µg/mL, mg/pc, µg/pc Sample Type   liquid or solid Determination Pre-Titration Conditioning automatic Background Drift Correction automatic or user selectable value Endpoint Criteria fixed mV persistence, relative drift stop or absolute drift stop Dosing dynamic with optional pre-dispensing rate Result Statistic mean, standard deviation Clip Lock Dosing Pump Resolution 1/40000 of the burette volume (0.125 µL per dose) Dosing Pump Accuracy ±0.1% of full burette volume Syringe 5 mL precision ground glass with PTFE plunger Valve motor driven 3-way, PTFE liquid contact material Tubing PTFE with light block and thermal jacketing Dispensing Tip glass, fixed position, anti-diffusing Titration Vessel conical with operation volume between 50-150 mL Solvent Handling System sealed system, integrated diaphragm air pump Electrode Type dual platinum pin, polarization electrode Connection BNC Polarization Current 1, 2, 5, 10, 15, 20, 30 or 40 µA Voltage Range 2 mV to 1000 mV Voltage Resolution 0.1 mV Accuracy (@25°C/77°F) ±0.1 mV External Stirrer Type magnetic, optically regulated, digital stirrer Speed 200-2000 rpm Resolution 100 rpm Peripheral Devices PC easily view, transfer, print or delete methods and reports via HI900PC application USB Flash Drive easily upgrade software or transfer methods and reports between devices using a USB drive Laboratory Analytical Balance RS232 to connect any laboratory balance Printer print directly from the HI 903 to a printer via parallel port Monitor instrument status and titrations can be viewed on a larger screen using any VGA compatible external monitor Keyboard alphanumeric text can be entered using an optional PS/2 keyboard Graphic Display   5.7" (320 x 240 pixel) color LCD Titration Methods   up to 100 (standard and user) methods Data Storage   up to 100 complete titration reports and drift rate reports can be stored GLP Conformity   Good Laboratory Practice and instrument data storage and printing Languages   English, Portuguese and Spanish Enclosure Material   ABS plastic and steel Keypad   polycarbonate Power Supply   “-01" model: 115VAC, 50/60 Hz;“-02" model: 230VAC, 50/60 Hz; Operating Environment   10 to 40°C, up to 95% RH Storage Environment   -20 to 70°C, up to 95% RH Dimensions   390 x 350 x 380 mm (15.3 x 13.8 x 14.9") Weight   approximately 10 kg (22 lbs.) Read More
  7. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  8. Hanna Instruments Karl Fischer Coulometric Titrator
    Mulai

    Rp139.999.900

    Hanna Instruments Karl Fischer Coulometric Titrator
    Deskripsi:
    Introducing the newest addition to Hanna's family of Titration Systems: the HI 904 Coulometric Karl Fischer Titrator. The HI 904 excels at determining water content inextremely small concentrations (1 ppm to 5%) and requires no titrant, instead using a generator electrode.A pulsed DC current is applied to the generator electrode and results in oxidation of free iodide to iodine (the titrant) at the platinum anode. Alcohol, sulfur dioxide and base(pyridine or imidazole) present in the reagents react to form a salt that is oxidized by the generated iodine. This reaction consumes water present in the cell in a 1:1 ratio(iodine:water). Once all of the water is consumed, the excess iodine is detected using a bilvoltammetric detector electrode and signals the end of the titration. The result iscalculated from the amount of current applied to complete the reaction and the length of time that the generator electrode is active (A.s, or Coulombs).
    atribut:
    • Display: 5.7in graphical color display with backlight
    • Languages: English, Portuguese, Spanish, and French
    • Power Supply (V): 100-240 ac, 50/60Hz
    • Power Draw (A): 0.5
    • Operating Environment Temperature (°C): 10 to 40 (50 to 104°F); up to 80 % RH
    • Range (ppm): 1 to 5%
    • Resolution (ppm): 0.1
    • Result Statistic: Mean, standard deviation
    • Sample Type: Liquid or solid (external dissolution or extraction)
    • Storage Environment Temperature (°C): -20 to 70 (-4 to 158°F); up to 95 % RH
  9. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  10. HONEYWELL Water Standard Hydranal Oil (Standar Kadar Air Minyak Hydranal)
    Mulai

    Rp8.999.900

    HONEYWELL Water Standard Hydranal Oil (Standar Kadar Air Minyak Hydranal)
    Deskripsi:
    Oil-based standard for Karl Fischer titration (water content approx. 10 ppm, exact value on report of analysis), Box contains 10 glass ampoules of 8 mL
    atribut:
    • Size (ml): 80
    • CAS number: 8042-47-5
    • Assay water (coulometric): effective ppm
    • Extend Measuring Tolerance Coulometric: effective ppm
    • Verified against NIST SRM 2890 (val.ref.): complying
    • Assay water (volumetric): effective ppm
    • Auto-Ignition Temperature (°C): 320
    • Boiling Point/Range (°C): 280
    • Color: Colorless
    • Density (g/cm³): 0.856
    • Extend Measuring Tolerance Oven: effective ppm
    • Extend Measuring Tolerance Volumetric: effective ppm
    • Flash Point (°C): 200
    • Form: Liquid
    • Grade: Water Standards for KF Titration
    • Incompatible Materials: Strong oxidizing agents
    • Label Types: Non Dangerous/Safe Product
    • No. of Measurements Oven: effective
    • Number of Samples: Min. 10
    • Verified against NIST SRM 2890 (volumetric): complying
    • Water Oven: effective ppm
  11. RIDGID Nut Wrench
    Mulai

    Rp139.900

  12. WD-40 Specialist Degreaser (Pembersih Kerak Mesin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    WD-40 Specialist Degreaser (Pembersih Kerak Mesin)
    Deskripsi:
    WD-40 Specialist DegreaserPEMBERSIH DENGAN REAKSI YANG CEPAT DAN AMAN DI SEMUA PERMUKAANFungsi:1. Berbahan dasar air sehingga aman digunakan pada seluruh permukaan tanpa mengangkat coating atau lapisan akhir. Bekerja cepat menghilangkan gemuk, oli, lumpur dan noda yang melekat tanpa meninggalkan residu dan menghasilkan Power Foam yang berkerja dengan cepat serta mudah dibilas.2. Membersihkan peralatan secara efisien dan membuat tahan lama.3. Dapat digunakan pada berbagai permukaan termasuk logam, penutup knalpot, lantai, dinding, dll.4. Berbahan dasar air. Aman digunakan dan aman ditangan.Penggunaan Aplikasi:- Perkakas Tangan- Body & Velg Mobil / Motor / Sepeda- Permesinan Industri- Lantai, Dinding, Langit-langit- Cerobong Buang- Dll
    atribut:
    • Volume (ml): 450
    • Solubility in Water: Complete
    • Appearance/Odor: Clear, colorless to slightly yellow liquid with a citrus odor
  13. WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp67.900

    WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    WD-40 Specialist Contact CleanerSEMPURNA UNTUK MEMBERSIHKAN KOMPONEN ELEKTRIKAL & ELEKTRONIK YANG SENSITIF.Fungsi:- Cepat dan aman menembus ke area yang sulit dijangkau, menghilangkan minyak, kotoran, residu fluks, dan kondensasi dari peralatan elektronik dan listrik yang sensitif.- Cepat kering tanpa meninggalkan noda apapun.- Kekuatan dielektrik hingga 35.000 Volt per 0,1 inci- Pembersih non-konduktif- Aman pada plastik, karet, & logam- Terdaftar & bersertifikat dengan NSF K1,K2,K3- Memenuhi regulasi ROHS*Catatan: jangan di gunakan pada lobang charger handphone- Penggunaan Aplikasi:- - Papan Sirkuit- - Colokan USB- - Printer- - Remote Control- - Game Console- - PC Mother Board- - Dll
    atribut:
    • Initial Boiling Point (°C): 60
    • Solubility in Water: Insoluble
    • Specific Gravity: 0.66
    • Percent Volatile (%): 100
  14. Castrol Hydraulic Oils
    Mulai

    Rp13.999.900

    Castrol Hydraulic Oils
    Deskripsi:
    The Castrol Hyspin AWS hydraulic oil range is based upon highly refined mineral oil with a low zinc containing anti-wear system.
    atribut:
    • Volume (L): 209
  15. Batavialab Fumehood Steinless
    Mulai

    Rp61.999.900

    Batavialab Fumehood Steinless
    Deskripsi:
    Inside wall Stainless steel 304Sliding door vertical tempered glass 5mmWork top table Stainless steel 3041 Set Outlet Water Tap Control, Sink & Bottle TrapWorking lamp for lightingPiping for ducting system
    atribut:
    • Material: Stainless Steel 304
    • Electromotor (Hp): Blower 0.5
    • Speed (rpm): 2800
    • Phase: 1
Daftar Harga bechem Terbaru October 2026
Mitsubishi Chemical Karl-Fischer Moisture Meter Coulometric Method (Alat Ukur Kelembaban)Rp309.999.900
Castrol Gear OilsRp10.999.900
RIDGID Heel Jaw with PinRp199.900
WD-40 Automotive Engine Cleaner Degreaser Specialist Machine (Pembersih Mesin)Rp129.900
Castrol Transmission Fluid Industrial Gear Oil Alpha SP Series (Pelumas Transmisi)Rp2.499.900
COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Rp60.900
Hanna Instruments Karl Fischer Volumetric TitratorRp139.999.900
WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Rp60.900
Hanna Instruments Karl Fischer Coulometric TitratorRp139.999.900
RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)Rp999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait