HONEYWELL Water Standard Hydranal Oil (Standar Kadar Air Minyak Hydranal)

Sebelum PPN:
Rp8.999.900
Spesifikasi
Size (ml)80
CAS number8042-47-5
Assay water (coulometric)effective ppm
Extend Measuring Tolerance Coulometriceffective ppm
Verified against NIST SRM 2890 (val.ref.)complying
Assay water (volumetric)effective ppm
Auto-Ignition Temperature (°C)320
Boiling Point/Range (°C)280
ColorColorless
Density (g/cm³)0.856
Extend Measuring Tolerance Oveneffective ppm
Extend Measuring Tolerance Volumetriceffective ppm
Flash Point (°C)200
FormLiquid
GradeWater Standards for KF Titration
Incompatible MaterialsStrong oxidizing agents
Label TypesNon Dangerous/Safe Product
No. of Measurements Oveneffective
Number of SamplesMin. 10
Verified against NIST SRM 2890 (volumetric)complying
Water Oveneffective ppm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil-based standard for Karl Fischer titration (water content approx. 10 ppm, exact value on report of analysis), Box contains 10 glass ampoules of 8 mL
Warning
Precautionary Statements: Wear protective gloves/protective clothing/eye protection/face protection.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait