Hanna Instruments Karl Fischer Coulometric Titrator

Sebelum PPN:
Rp139.999.900 - Rp439.999.900
Spesifikasi
Display5.7in graphical color display with backlight
LanguagesEnglish, Portuguese, Spanish, and French
Power Supply (V)100-240 ac, 50/60Hz
Power Draw (A)0.5
Operating Environment Temperature (°C)10 to 40 (50 to 104°F); up to 80 % RH
Range (ppm)1 to 5%
Resolution (ppm)0.1
Result StatisticMean, standard deviation
Sample TypeLiquid or solid (external dissolution or extraction)
Storage Environment Temperature (°C)-20 to 70 (-4 to 158°F); up to 95 % RH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the newest addition to Hanna's family of Titration Systems: the HI 904 Coulometric Karl Fischer Titrator. The HI 904 excels at determining water content in
extremely small concentrations (1 ppm to 5%) and requires no titrant, instead using a generator electrode.
A pulsed DC current is applied to the generator electrode and results in oxidation of free iodide to iodine (the titrant) at the platinum anode. Alcohol, sulfur dioxide and base
(pyridine or imidazole) present in the reagents react to form a salt that is oxidized by the generated iodine. This reaction consumes water present in the cell in a 1:1 ratio
(iodine:water). Once all of the water is consumed, the excess iodine is detected using a bilvoltammetric detector electrode and signals the end of the titration. The result is
calculated from the amount of current applied to complete the reaction and the length of time that the generator electrode is active (A.s, or Coulombs).
Feature
- More precise, better accuracy than other water content analysis methods
- Measures 1ppm to 5%
- Low sample volume and preparation is easy
- Can be used for liquids or solids
- Specific to water-independent of presence of volatile substances
- Closed reagent handling system with integrated diaphragm air pump maintains a dry environment
- Easily transfer methods and results (of drift analysis or titrations) to PC via the USB port
- Choose from diaphragm or diaphragm-less generator cells, depending on the specific application
- Compact shape will fit on any laboratory bench (not composed of many modules that can take up space)

Ulasan Produk

Tidak ada ulasan