Spesifikasi
| UNSPSC | 41112301 |
|---|---|
| Accuracy (°C) | ±2/±6% RH |
| Accuracy (°F) | ±4/±6% RH |
| Application | Indoor |
| Brand | GENERAL |
| Case Color | Metallic |
| Case Material | 304 Stainless Steel |
| Dial Design | Black Scale on White Dial |
| Dial Face Color | White |
| Graduations (°C) | 2/10% RH |
| Graduations (°F) | 2/10% RH |
| Humidity Accuracy (% RH) | ±6 |
| Humidity Graduations | 10 % |
| Humidity Range | 0% to 100% |
| Maximum Accuracy (%) | ±4 |
| Maximum Humidity | 100 % |
| Maximum Temperature (°C) | 120 |
| Maximum Temperature (°F) | 250 |
| Minimum Humidity | 0 % |
| Minimum Temperature (°C) | 0 |
| Minimum Temperature (°F) | 30 |
| Mounting Hole Diameter (mm) | 8 |
| Number of Mounting Holes | 1 |
| Overall Diameter (mm) | 147 |
| Overall Dimensions (mm dia) | 147 |
| Primary Scale | Temperature |
| Scale Color | Black |
| Scale Type | Dial |
| Secondary Scale | Humidity |
| Sensor Length (inch) | 3 in |
| Sensor Material | Bimetal |
| Step Accuracy (°) | ±2 |
| Temperature Graduations (°C) | 2 |
| Temperature Graduations (°F) | 2 |
| Temperature Range (°C) | 0 to 120 |
| Temperature Range (°F) | 30 to 250 |
| Temperature Scale | Celsius; Fahrenheit |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These dial temperature and humidity gauges mount on walls and display both the temperature and humidity level of the room.
Feature
Analog Hygrometer Scale Type Dial 30 Degrees to 250 Degrees F/0 Degrees to 120 Degrees C Primary Scale Humidity Temperature Dial Design Black Scale on White Dial Case Material 304 Stainless Steel Graduations 2 Degrees F/2 Degrees C/10 Percent RH Humidity Range 0 Percent to 100 Percent Wall-Mount 147 mm diaProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
