TESTO Thermo Hygrometer and Barometer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.799.900
Spesifikasi
Measuring Rate10 s
Operating Temperature (°C)-10 to +60
Protection ClassIP30
Storage Temperature-20 to +60 °C
Weight (g)240 (without batteries)
Battery Life12 months
Battery Type4xtype AA batteries
Dimensions (mm)185x105x36
EU-/EG-guidelines2004/108/EG
Product/Housing MaterialABS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The testo 622 thermo hygrometer and barometer is ideal for monitoring the ambient air. The meter measures the air temperature, relative humidity and the air pressure at a rate of once every ten seconds and displays the values - including the time and date - on the large easy-to-read display. A visual LED alarm alerts the room’s occupants when a threshold has been exceeded.Allows you to keep an eye on ambient air values, especially in laboratories during calibration or when running experimental setups.The testo 622 thermo hygrometer - complete with practical detailsThe testo 622 comes with both a wall and a table mount so that you can decide where best to put it. The thermo hygrometer and barometer provides you with all the information you need on the ambient air temperature and pressure and the relative humidity.The compact design, the large, easy-to-read display, the rate at which the meter carries out measurements and a battery life of up to 12 months ensure that your testo 622 is well-equipped to monitor the ambient air and provide you with accurate and reliable results. The batteries are easy to replace.
 
Product Includes: testo 622 thermo hygrometer and barometer, calibration protocol, wall and table mount, 4 x AA batteries.
Feature
Measures air temperature, relative humidity and pressure**Ideal for monitoring the ambient air especially in laboratories**Alarm alerts when threshold is exceeded**Table or wall mount**The testo 622 thermo hygrometer and barometer is designed to provide you with an at-a-glance look at the air temperature, relative humidity and air pressure. Ideal for monitoring the ambient air, especially in laboratories during calibration or when running experimental setups.

Ulasan Produk

Tidak ada ulasan