Beli bar code scanner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Zebra Technologies Barcode Scanner (Tembakan Harga)
    Mulai

    Rp3.599.900

    Zebra Technologies Barcode Scanner (Tembakan Harga)
    Deskripsi:
    Affordable Next-Generation Scanning Technology for Today's Mobile World. Whether you need a barcode scanner that can be used on paper labels or mobile barcodes on the screen of a mobile phone, with the Zebra DS9208, you'll be ready. You get the versatility to scan any 1D or 2D barcode-from the printed labels in retail that identify product and pricing at the register to mobile coupons, mobile gift and loyalty cards, boarding passes and even theatre tickets. And the DS9208 barcode scanner provides all the features you need to keep your workers productive: industry-leading scanning speed; true point-and-shoot scanning simplicity-no need to align barcode and scanner; and hands-free and handheld flexibility. Boost Customer Service, Loyalty and Revenues with Mobile Bar Codes. - Convenience is driving your customers to store boarding passes, event tickets, mobile gift and loyalty cards as well as mobile coupons on their cell phones, where they are always available and easy to find-unlike their physical counterparts. But if you can't scan the mobile bar codes, convenience turns into a hassle that could result in a lostcustomer. With the DS9208, you are ready to complete the mobile bar code transaction chain, able to scan virtually any mobile bar code on any type of display-protecting service levels and customer loyalty. A Go Anywhere Design And Tiny Footprint. - Maybe your retail store has a trendy decor. Or maybe your counter space is extremely limited. The DS9208 sports a new sleek contemporary design that is at home in either environment. And with the most compact footprint in this class, the DS9208 can fit in the most space constrained areas-from the POS in a boutique to the ticket windowat a train station. A Smart Investment and A Low Total Cost Of Ownership (TCO). - The DS9208 not only helps you make money, it helps you save money. The device is so intuitive that training-and training-related costs-are virtually eliminated. Right out of the box, the DS9208 can read the most common 1D and 2D bar codes on a wide variety of surfaces-from paper labels to cell phone displays.
    atribut:
    • Dimensions (HxWxD) (cm): 14x8.21x8
    • Dimensions (HxWxD) (inch): 5.512x3.232x3.150
    • Color: White
    • Voltage and Current Idle (V): 5 ± 10% DC (@150ma average)
    • Voltage and Current Scanning (V): 5 ± 10% DC (@230ma average)
    • Operating Temperature (°C): 0 to 40
    • Drop Specs: Withstands multiple 5ft./1.5m drops to concrete
    • Graphics Format Support: Images can be exported as Bitmap, JPEG or TIFF
    • Humidity (%): 5 to 85 RH (non-condensing)
    • Image Quality (PPI): 120 on a 4x6inch/10.2x15.2cm document (@ 4.7inch/11.9cm)
    • Imager Field of View (°): 46 (Horizontal) x 29.5 (Vertical)
    • Included Accecories: No
    • Included Cables: Unit Only
    • Interfaces Supported: USB, RS-232, RS-485 (IBM 46xx Protocols), Keyboard Wedge
    • Light Source (nm): 625 LED, Single Dot (Aiming pattern), 630 LED (Illumination)
    • Pitch (°): ± 65
    • Print Contrast: 25% minimum reflective difference
    • Roll (°): 360
    • Swipe Speed (Vertical Read Rate): Up to 90inch/2.3m per second
    • Yaw (°): ± 60
  2. Taffware Barcode Scanner Wireless (Tembakan Harga)
    Mulai

    Rp299.900

    Taffware Barcode Scanner Wireless (Tembakan Harga)
    Deskripsi:
    Barcode scanner ini berfungsi sebagai alat yang mampu membaca informasi di dalam barcode. Biasa digunakan seorang kasir pada toko atau swalayan saat pelanggan hendak membayar barang belanjaan. Alat ini mampu melakukan scan dengan kecepatan 120/detik dan mampu membaca berbagai jenis barcode
    atribut:
    • Dimensions (mm): 90x160
    • Operating System Compatibility: EAN-8, EAN-13, UPC-A, UPC-E, Code 39, Code 93, Code 128, EAN128, Code128A, Code128B, Code128C, industrial 2 of 5, Interleave 2 of 5, Matrix 2 of 5, MSI
    • Laser Type: Pemindai Kode Batang Nirkabel
    • Scan Capability (Line/s): 120
    • Material: Plastik
    • Wave Length: 650+-8 nm Laser Merah
  3. PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp239.900

    PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    PRJ-222 (B) Laser Barcode Scanner 1D tanpa stand.(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Ergonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
  4. PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Deskripsi:
    PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
  5. Taffware Barcode Scanner 2D QR 1D USB (Tembakan Harga)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

    Taffware Barcode Scanner 2D QR 1D USB (Tembakan Harga)
    Deskripsi:
    Barcode scanner atau pemindai kode batang ini menggunakan koneksi kabel USB yang Anda dapat colokkan ke laptop atau komputer Anda. Pemindai kode batang ini dapat membaca semua barcode 1D dan 2D. Performa scanner yang membuat Anda dapat meregistrasi barang dengan lebih efektif dan efisien
    atribut:
    • Dimensions (cm): Sekitar 15.5x6.5x9.6
    • Material: Plastik
    • Angle of Use (°): 14885
    • Cable Length (cm): 150
    • Connection: USB A
    • Optical Resolution: 640 x 480
    • Power (V): DC 5
    • Scan Speed (FPS): 30
  6. Taffware Barcode Scanner 2D QR 1D Embedded Fixed Mount (Tembakan Harga)
    Mulai

    Rp579.900

    Taffware Barcode Scanner 2D QR 1D Embedded Fixed Mount (Tembakan Harga)
    Deskripsi:
    Barcode scanner ini menggunakan desain embedded yang dapat diletakkan secara permanen pada meja atau objek lainnya. Cocok digunakan pada pusat perbelanjaan seperti kios, toko, apotek, dan beberapa tempat lain yang memerlukan barcode scanner. Alat ini dapat membaca semua jenis barcode baik 1D atau 2D. Bagi Anda yang memiliki usaha atau toko, gunakan Barcode Scanner dari Taffware ini sekarang juga
    atribut:
    • Connection: USB
    • Base Diameter (mm): 98
    • Total Height (mm): 145
    • Scanner Body Dimensions Without Base (mm): 112 x 73 x 48
    • Cable Length (m): Sekitar 1.6
    • Scanning Capability: Barcode 1D dan 2D
    • Material: ABS
  7. Zebra Barcode Scanner
    Mulai

    Rp30.999.900

    Zebra Barcode Scanner
    atribut:
    • UNSPSC: 43211701
  8. IWARE Barcode Scanner (Tembakan Harga)
    16%
    Mulai

    Rp649.900

    IWARE Barcode Scanner (Tembakan Harga)
    Deskripsi:
    Barcode Scanner Iware BS-R8S merupakan scanner yang dapat membaca Barcode 1 Dimensi (batang/garis) dan 2 Dimensi (QR CODE & PDF 417) seperti yang terdapat pada e-faktur pajak, QR Code pada Sparepart Mobil/Motor, Buku/Majalah.Barcode scanner ini juga dapat membaca barcode atau QR Code/PDF 417 di layer, HP, Tablet, maupun monitor PC dengan tingkat akurasi dan kehandalan yang tinggi. Barcode ini cocok untuk pengunaan sehari2 di supermarket, warehouse, maupun untuk kegiatan2 lainnya.Kelengkapan : - 1 Unit BS-R8S. - 1 Set Stand. - Kabel USB.
    atribut:
    • Interface: USB
  9. Taffware Barcode Scanner Bluetooth (Tembakan Harga)
    Mulai

    Rp439.900

    Taffware Barcode Scanner Bluetooth (Tembakan Harga)
    Deskripsi:
    Barcode scanner bluetooth ini dapat melakukan scan dengan kecepatan 320 per detik. Dengan begitu, Anda dapat menggunakannya untuk membaca berbagai barcode, seperti EAN-8, EAN-13, UPC-A, UPC-E, Code 39, Code 93, Code 128, EAN128, Code128A, Code128B, Code128C, industrial 2 of 5, Interleave 2 of 5, Matrix 2 of 5, MSI
    atribut:
    • Operating Voltage (V): 5 +- 0.25
    • Dimensions (mm): 172 x 74 x 90
    • Connection: Bluetooth
    • Scanning Capability: EAN-8, EAN-13, UPC-A, UPC-E, Code 39, Code 93, Code 128, EAN128, Code128A, Code128B, Code128C, industrial 2 of 5, Interleave 2 of 5, Matrix 2 of 5, MSI
    • BER: 1/7000000
    • Barcode Reading Speed (lines/s): 320
    • CPU: 2 BIT ARM,NXP
    • Contract Printing Max (%): 30
    • Laser Type: 650 nm Laser Merah
    • Material: Plastik
    • Operating Current (mA) : 85
    • Scanner Accuracy: 3000
    • Standby Current(mA): 36
  10. KASSEN Barcode Scanner Bluetooth (Tembakan Harga)
    Mulai

    Rp659.900

    KASSEN Barcode Scanner Bluetooth (Tembakan Harga)
    Deskripsi:
    KS-96 has the following significant advantages:- It can scan and read barcodes through applications running on the mainstream andriod operating system, iOS Apple operating system and various smart phones and tablet computers through wireless Bluetooth communication!- Support the reading of barcodes by applications running on PCs, smart phones, and tablets running on the original Microsoft mainstream windows xp, 7.0, 8.0, wince, and mobile operating systems!- Wired and wireless dual-mode, in the case of power failure, the charging cable can not only be used for charging, but also support HID transmission while charging. It also supports power bank power supply- Support HID virtual keyboard scanning mode! The customer's original ERP system does not need to be modified, just capture the cursor, and the barcode entry can be realized! It can also support SPP and BLE methods for customers to develop and call.- Bluetooth reception is out of the connection range and automatically connects after disconnection, without manual setting
    atribut:
    • Accessories: Charger, charging cable, receiver
    • BT Model: class 4.1 + EDR
    • Bluetooth Coverage (m): 10 visual range, automatically reconnect after Bluetooth disconnection
    • Charging Method (V,A): 5, 1
    • Color: Black
    • Communication mode: SPP ,HID, BLE (There is a complete SDK)
    • Depth of Field (cm): 6 to 30
    • Lift Way: Buzzer, indicator light, vibration
    • Operating & Storage Environment (°C): 0 to 50
    • Operating Environment & Storage (°F): 32 to 122
    • Operating Humidity (%): 20-85 (No condensation)
    • Power Supply (mAh): 1000 lithium battery
    • Resolution (mil): 4
    • Scan Speed (times/s): 200
    • Support Barcode: 1D : Codabar, Code 11, Code 93, MSI Code128, UCC/EAN-128, Code 39, EAN-8, EAN-13, UPC-A, ISBN, Industrial 25 Industrial 25 Standard 25, 2/5 Matrix; 2D : PDF417, MicroPDF417, MaxiCode, Data Matrix, QR Codeetc.
    • Transmission Mode: Support Chinese transmission, up to 2000 bytes at a time
  11. Kana Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp959.900

    Kana Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    Barcode Scanner milik Logic QR-80 ini dapat membaca tipe barcode Two Dimensional (2D, seperti QRCode dan Data Matrix) One Dimensional (1D, seperti tipe barcode UPC-A, UPC-E, Industrial 2 of 5, EAN 8, EAN 13, Code 128, Code 39, Code 93, Codabar 125, MSI/Plessey, dll). Logic QR-80 ini dapat membaca resolusi garis barcode hingga lebih dari 5,5 mil (1 mil = 0,0254 mm) atau setara dengan 0,1397 mm. Barcode Scanner Logic QR-80 menggunakan sensor CMOS dengan resolusi kamera 752*480 yang masih dapat membaca barcode rusak dengan tingkat kerusakan 60%. Media yang dapat dibaca oleh barcode scanner Logic QR-80 adalah di layar elektronik, kertas dan plastik. Penggunaan praktis hanya dengan menyambungkan kabel USB dari barcode scanner ke PC/Laptop, driver akan otomatis ter-install tanpa harus meng-install manual. Terdapat beberapa default mode scan pada Logic QR-80, antara lain, Automatic, dimana laser pembaca akan menyala ketika ada barcode di depannya. Ada juga mode manual scan (trigger) yang harus menekan tombol terlebih dahulu, serta mode Continuous dimana laser pembaca barcode akan tetap menyala tanpa ditekan tombolnya. Handle pada barcode scanner juga nyaman digenggam di tangan. Berbahan plastik ABS + PC yang biasa digunakan untuk bahan barang elektronik karena tahan bentur dan jatuh dari ketinggian 1,5 meter. Dengan tambahan stand untuk dudukan barcode scanner.
    atribut:
    • Type: Handhled Barcode Scanner
    • Interface Support: USB
    • Drop Test (m): 1.5
    • Resolution (mil): ≥ 5.5
    • Photo Sensor: CMOS 752x480
    • Depth Of Field (mm): 10-400
    • Mode Scan: Trigger/Continous
    • Scan Rate (scan/s): 300
  12. PANDA SCANNER Barcode Scanner Omni (Tembakan Harga)
    Mulai

    Rp479.900

    PANDA SCANNER Barcode Scanner Omni (Tembakan Harga)
    Deskripsi:
    STANDART OMNI SCANNER 20 LINES/GARIS SINAR LASERFeatures:Cable laser scanning plat form parameters (20 lines)Omnidirectional laser scanner is a fast,easy-to-user,friendly,and reliable product with exciting new its 20-line raster omni-directional scan pattern and 1650 scans per second provides the market's fastest 1D decoding rate and motion capable of reading a wide range of bar codes make the scanner suit for variety of everyday processes in retail and other environments.omni-directional barcode scanner FEATURESTop of the range speed and motion tolerance on 1D bar codesPatented sensing software decoding technology,greatly improves the first-pass rate30 degree adjustablekinds of customized availableOmni-directional barcode scanner INDUSTRY-APPLICATIONSRetail-Point of saleCommercial Services:banks,public administration,utilities.
  13. Logic Scanner Barcode
    Mulai

    Rp309.900

    Logic Scanner Barcode
    Deskripsi:
    Barcode Scanner Logic OD-72QR ini dapat membaca tipe barcode Two Dimensional (2D, seperti PDF417, QRCode dan Data Matrix) One Dimensional (1D, seperti tipe barcode UPC-A, UPC-E, Industrial 2 of 5, EAN 8, EAN 13, Code 128, Code 39, Code 93, Codabar 125, MSI/Plessey, dll) dan dapat membaca label barcode di segala posisi (scan 360º). Logic OD-72QR ini dapat membaca resolusi garis barcode dengan keakurasian hingga lebih dari 5 mil (1 mil = 0,0254 mm) atau setara dengan 0,127 mm. Media yang dapat dibaca oleh barcode scanner Logic OD-72QR adalah di kertas, plastik dan layar elektronik. Penggunaan yang praktis hanya dengan menyambungkan kabel USB dari barcode scanner ke PC/Laptop, driver akan otomatis ter-install tanpa harus meng-install manual. Dengan Mode scan automatic Anda cukup mendekatkan kode barcode pada bidang scan, maka akan langsung terbaca tanpa harus menekan tombol trigger. Berbahan plastik ABS + PC yang biasa digunakan untuk barang elektronik sehingga tahan bentur dan jatuh dari ketinggian 80cm. Dan dengan Ambient Light Immunity hingga 100.000 Lux sehingga bisa digunakan untuk lingkungan dengan intensitas cahaya yang tinggi seperti penggunaan di bawah sinar matahari langsung.
  14. HONEYWELL Barcode Scanner Wireless (Tembakan Harga)
    Mulai

    Rp1.699.900

    HONEYWELL Barcode Scanner Wireless (Tembakan Harga)
    atribut:
    • Wireless Range (m): 100
    • LED (nm): 650
    • Support 2D Code: QR, PDF417, Data Matrix
    • Scan Mode: Single Line Scan
  15. RS PRO 2D Scanning Barcode Scanner
    Mulai

    Rp10.999.900

    RS PRO 2D Scanning Barcode Scanner
    Deskripsi:
    RS PRO Handheld USB Barcode ScannerRS PRO is proud to introduce this superb ergonomic barcode scanner commonly used within the retail sector. Upon inspection, the hand-held USB device is made from high-quality materials such as ABS & TPU, reads all ordinary 1D linear barcodes and 2D barcodes regardless of damage, wrinkles, low-contrast barcodes, and more. During application, this bar code scanner/reader feels great in the hand, is easy to use, and does not require pre-installed drivers. This scanner is compatible with most operating systems and offers superior performance ideal for users in the retail and service industry.General Specification2343218-STDAlgorithms: HEROJE 1st -Generation Depth of Field: 32mm-232mm(UPC 13mil)Min. Contrast: 30% Cover Material: ABS + TPU Decoding Frequency: 300 scans/sec Scan Angle: Roll: 360°, Pitch: ±60°, Skew: ±65° Storage Function: No Scan Feedback: Beep, LED Light Interfaces: USBIP42 Rated Weight: 165gModel: C1271Resolution: 640*480Sensitivity: Rotate:360°, Deflection:±35°, Tilt:±45°Minimum precision: 4milDimensionsL.170 mm x W.60 mm x H. 95 mmApplicationsBarcode readers and scanners are devices used in a wide variety of industrial environments from supermarkets to theatres, allowing for data to be translated and generated once a barcode, QR code, or symbol is scanned. Barcode scanners are available as portable handheld devices as well as permanent fixtures, offering versatility and compatibility with a wide range of applications. They are commonly found in areas such as:LogisticsRetailElectronic commerceEntertainmentCertificationsROHS CE
    atribut:
    • 2D Scanning: Yes
    • Bluetooth: No
    • Dimensions (mm): 170x60x 95
    • Height (mm): 95
    • Interface: USB
    • Maximum Scan Distance (mm): 10-480
    • Product Type: Barcode Scanner
    • Scanning Technology: Laser
    • Width (mm): 60
    • Wireless: No
  16. MOXA Industrial Unmanaged Ethernet Switch
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.299.900

Daftar Harga bar code scanner Terbaru October 2026
Zebra Technologies Barcode Scanner (Tembakan Harga)Rp3.599.900
Taffware Barcode Scanner Wireless (Tembakan Harga)Rp299.900
PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)Rp239.900
Deli Barcode Scanner Handheld (Tembakan Harga)Rp439.900
PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)Rp709.900
Taffware Barcode Scanner 2D QR 1D USB (Tembakan Harga)Rp299.900
Taffware Barcode Scanner 2D QR 1D Embedded Fixed Mount (Tembakan Harga)Rp579.900
Zebra Barcode ScannerRp30.999.900
IWARE Barcode Scanner (Tembakan Harga)Rp649.900
Taffware Barcode Scanner Bluetooth (Tembakan Harga)Rp439.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)