KASSEN Barcode Scanner Bluetooth (Tembakan Harga)
#Grup produk P111687024
Spesifikasi
| Accessories | Charger, charging cable, receiver |
|---|---|
| BT Model | class 4.1 + EDR |
| Bluetooth Coverage (m) | 10 visual range, automatically reconnect after Bluetooth disconnection |
| Charging Method (V,A) | 5, 1 |
| Color | Black |
| Communication mode | SPP ,HID, BLE (There is a complete SDK) |
| Depth of Field (cm) | 6 to 30 |
| Lift Way | Buzzer, indicator light, vibration |
| Operating & Storage Environment (°C) | 0 to 50 |
| Operating Environment & Storage (°F) | 32 to 122 |
| Operating Humidity (%) | 20-85 (No condensation) |
| Power Supply (mAh) | 1000 lithium battery |
| Resolution (mil) | 4 |
| Scan Speed (times/s) | 200 |
| Support Barcode | 1D : Codabar, Code 11, Code 93, MSI Code128, UCC/EAN-128, Code 39, EAN-8, EAN-13, UPC-A, ISBN, Industrial 25 Industrial 25 Standard 25, 2/5 Matrix; 2D : PDF417, MicroPDF417, MaxiCode, Data Matrix, QR Codeetc. |
| Transmission Mode | Support Chinese transmission, up to 2000 bytes at a time |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
KS-96 has the following significant advantages:
- It can scan and read barcodes through applications running on the mainstream andriod operating system, iOS Apple operating system and various smart phones and tablet computers through wireless Bluetooth communication!
- Support the reading of barcodes by applications running on PCs, smart phones, and tablets running on the original Microsoft mainstream windows xp, 7.0, 8.0, wince, and mobile operating systems!
- Wired and wireless dual-mode, in the case of power failure, the charging cable can not only be used for charging, but also support HID transmission while charging. It also supports power bank power supply
- Support HID virtual keyboard scanning mode! The customer's original ERP system does not need to be modified, just capture the cursor, and the barcode entry can be realized! It can also support SPP and BLE methods for customers to develop and call.
- Bluetooth reception is out of the connection range and automatically connects after disconnection, without manual setting
- It can scan and read barcodes through applications running on the mainstream andriod operating system, iOS Apple operating system and various smart phones and tablet computers through wireless Bluetooth communication!
- Support the reading of barcodes by applications running on PCs, smart phones, and tablets running on the original Microsoft mainstream windows xp, 7.0, 8.0, wince, and mobile operating systems!
- Wired and wireless dual-mode, in the case of power failure, the charging cable can not only be used for charging, but also support HID transmission while charging. It also supports power bank power supply
- Support HID virtual keyboard scanning mode! The customer's original ERP system does not need to be modified, just capture the cursor, and the barcode entry can be realized! It can also support SPP and BLE methods for customers to develop and call.
- Bluetooth reception is out of the connection range and automatically connects after disconnection, without manual setting
Feature
- All independent intellectual property rights, holdingpatent certificates!
- Small size, easy to carry
- Provide feedback mechanism through LED lights,
buzzer and vibration
- Mobile phone fast charging technology, the charging
time is less than 1 hour, and the battery can be recharged
more than 1000 times.
- Ultra-long working time, scanning once every 5 seconds
on average, it can work for 12 hours in one dimension and
8 hours in two dimensions when fully charged.
- Built-in 16MB memory provides storage mode, which can store
more than 200,000 barcode data
- Support Bluetooth SPP, HID, BLE
Support Chinese transmission, automatically reconnect after
Bluetooth is disconnected
- The data transmission format, data editing setting, and bar code
type setting can be changed by reading the setting bar code
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0oP111687024-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
