Beli auto drain di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nihon Seiki Drain TrapDeskripsi:-The float with built in magnet made it possible to automatically discharge the drain by magnetic force.-Since it is a float type, there is no wasteful air consumption.-Automatically discharge accumulated drain.atribut:
- Connection Port Diameter: Rc1/2
- Orion Machinery Auto Drain TrapDeskripsi:Drain drain without air loss
- EMC Auto Drain Filteratribut:
- Poer Size (inch): 1/2
- Working Medium: Compressed Air
- Working Pressure (MPa): 0.15-1.0
- Drain Port Size: G1/8
- Drain Status: Open
- Working Temperature (°C): 5-60
- SPEEDAIRE Timed Electric Auto Drain Valveatribut:
- UNSPSC: 40141603
- STNC Auto Drain ValveDeskripsi:The special design of the TAD Series caneliminate the liquid water and oil collect in thelower chamber of air compressor, separator, airdryer, air fi lter, drop leg, etc. It can be installed in any position which is not convenient for manual drain, or needs more compressed air and more time of drain.atribut:
- Pipe Size: G1/2
- Proof Pressure (MPa): 1.5
- Medium Temperature (°C): 0~60
- Outfall Size: G3/8
- Applicable Medium: Air
- Applicable Pressure Range (MPa): 0.15~1.0
- SMC Motor Type Auto Drain Admatribut:
- Bore Size: in:1/2,out:3/8
- Thread Type: Rc
- Airtac filter bf seriesatribut:
- Port Size: 1/8
- Filtering Grade (µm): 40
- Pressure Range: Semi-auto and aoutomatic drain : 0.15-0.9MPa(20-145Psi) Manual drain : 0-1MPa (0-145Psi)
- Proof Pressure: 1.5Mpa (215Psi)
- Capacity of drain bowl: 60CC
- Drain Type: Semi Auto Drain
- Temperature Range: -5-70°C (unfreeze)
- Thread Type: PT
- CKD Air FilterDeskripsi:Remove dust in air piping. Removal of dust and drain from air pipingatribut:
- Type Of Thread: Rc
- Suitable fluid: Air
- Filtration Accuracy (µm): 5
- FESTO Air Solenoid Valve VZWF SeriesDeskripsi:- Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valvesatribut:
- Flow Direction: Non-reversible
- Mounting Position: Magnet, upright
- Nominal Pressure of Fitting PN: 40
- Valve Function: 2/2, closed, monostable
- Actuation Type: Electrical
- Manual override: None
- Sealing Principle: Soft
- Type of Mounting: Line Installation
- Primaform Kertas Komputer NCR/Full 9.5x12inch (Kertas Faktur)atribut:
- Type: Normal
- Size (mm): 241x305
- monotaro Air Filter (Filter Udara)atribut:
- Suitable fluid: Compressed air
- Type Of Thread: PT
- Minimum Working Pressure (MPa): 0.2 (entrance side)
- Filter drain storage volume (mL): 80
- Assured Pressure Resistance (MPa): 1.2
- Auto drain Specification: Auto drain NO
- Bowl material: Polycarbonate
- Drain Cock: Auto
- Drain Port Size (Rc): 1/8
- Filter drain Outlet: With drain valve
- Filtration (µm): 5
- Included Accessories: Bracket
- Material (Main Unit): Aluminium Alloy
- Material (ball guard): Zinc alloy
- Operating Temperature Range (°C): 5~60
- Set Pressure Unit: MPa
- Type of Sign: With bracket
- Omega Air Automatic Mechanical Condensate DrainDeskripsi:AOK20 has been developed for fully automatic discharging of condensate or any other non-aggressive fluid from compressed air system. The unit can be installed as external drain on any application specified. Condensate accumulates in the aluminium reservoir and when the level is high enough condensate is discharged from the system without any air losses. Direct acting valve is operated by precise level controlled floater which assures reliable and efficient operation. Thanks to robust aluminium housing AOK20 is suitable for heavy duty applications. AOK20 is also equipped with separate manual drain for venting. AOK20 can be used in variety of applications. For applications not listed please contact us or your local distributor.atribut:
- Operating pressure: 20
- Operating Temperature Range (°C): 1,5 to 65
- Inlet Connection (NPT Option): G 1/2\"
- Outlet Connection (NPT Option): G 1/2\"
- Dimension AxBxC (mm): 135x110x130
- Medium: Condensate (air, water, oil)
- Connections (inch): 1/2
- Discharge Capacity (L/hour): 167
- Drain Capacity (L/hour): 167
- Operating Pressure (bar): 20
- monotaro Filter Regulator (Semi-Automatic Drain)Deskripsi:And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.atribut:
- Drainage unit Port size (Rc): 43473
- Pressure gauge connection caliber: Rc1 / 8
- Maximum Operating Pressure (MPa): 1
- Filtration rating ( micro m): Five
- Filter Drain Capacity (ml): 80
- Accessories: Pressure gauge, bracket
- Auto drain Specification: Semi-auto drain
- Ball Material: Polycarbonate
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Zinc alloy case with case guard
- Filter: Semi auto drain
- Fluid: Compressed air
- Lid Material: Polyacetal
- Material (ball guard): Zinc alloy
- Mounting Method: With bracket
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Proof Pressure (MPa): 1.2
- Screw Type: Rc
- Set Pressure Range (MPa): 0.05 to 0.85
- Set Pressure Unit: MPa
- Primaform Kertas Komputer PRS Bagi Dua 9.5x13inch (Kertas Faktur)atribut:
- Type: Bagi 2
- Size (mm): 241x330
- snap clean Pembersih LantaiDeskripsi:Diformulasikan untuk membersihkan lantai, membunuh kuman, dan mengharumkan ruangan. Mengandung nonionic surfactant, surface active agent, dan aroma alami, sehingga mudah terurai dan tidak mengotori lingkungan. PENGGUNAAN : 1. Larutkan Floor Cleaner dengan air dalam ember dengan perbandingan 1:60. 2. Pel lantai menggunakan mop yang telah dicelupkan ke dalam cairan dan diperas.
Daftar Harga auto drain Terbaru January 2026
| Nihon Seiki Drain Trap | Rp1.999.900 |
| SMC Auto Drain | Rp399.900 |
| Orion Machinery Auto Drain Trap | Rp2.999.900 |
| EMC Auto Drain Filter | Rp449.900 |
| SMC Auto Drain Valve | Rp499.900 |
| SPEEDAIRE Timed Electric Auto Drain Valve | Rp1.799.900 |
| Future Star Auto Drain | Rp269.900 |
| STNC Auto Drain Valve | Rp229.900 |
| SMC Motor Type Auto Drain Adm | Rp2.699.900 |
| Airtac filter bf series | Rp339.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)































































































































































/P103087335-1.jpg)
/5eP101581194-26.jpg)

/22P103175074-1.jpg)
/19P106888045-1.jpg)