STNC Auto Drain Valve (Katup Pembuang Otomatis)

Sebelum PPN:
Rp579.900
Spesifikasi
Pipe SizeG1/2
Proof Pressure (MPa)1.5
Medium Temperature (°C)0~60
Outfall SizeG3/8
Applicable MediumAir
Applicable Pressure Range (MPa)0.15~1.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The special design of the TAD Series caneliminate the liquid water and oil collect in thelower chamber of air compressor, separator, airdryer, air fi lter, drop leg, etc. It can be installed in any position which is not convenient for manual drain, or needs more compressed air and more time of drain.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait