Beli anti corrosion tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO Anti-Corrosion TapeDeskripsi:-Vinyl tape for corrosion prevention and protection, which is easy to wrap around.-Excellent in durability and corrosion resistance, effective for rust prevention and corrosion protection of various steel pipes.-Protection of petrolatum anti-corrosion tape (59 series).-For rust prevention and corrosion prevention of various steel pipes.atribut:
- Color: Gray
- Thickness: 1.1mm
- NITTO Corrosion Protection Tapeatribut:
- Material: Base material:Non-woven, Adhesive:Petrolatum system
- Color: Dark brown
- Length (m): 10
- Thickness (mm): 1.1
- Adhesive Strength: 5.2N/10mm
- Tensile Strength: 31.6N/10mm
- Working Temperature Range: -5 to 55degrees
- NITTO Petrolatum Anti-corrosion TapeDeskripsi:-Can be used for all target object such as piping, equipment, tanks, etc.-For anti-rust and anti-corrosion in special disaster prevention area such as industrial complexes.atribut:
- Color: Yellowish Brown
- Thickness: 1.1mm
- Denso Tape Anti CorrosionDeskripsi:Denso tape Adalah pembalut pipa, di pakai oleh pipa gas ataupun minyak yang di tanam di bawah tanah untuk mencegah korosi pada pipa, atau berfungsi sebagai isolasi anti karat untuk membalut dan melindungi pipa khususnya jaringan pipa gas alam dan pipa minyak.Produk kami digunakan dalam berbagai jenis industri seperti industri minyak dan gas, industri petrokimia, bangunan dan fasilitas manajemen, operasi lepas pantai, industri kimia, kelautan, pembangkit listrik, distribusi air, pengelolaan air limbah, industri farmasi, pulp dan industri kertas dan pabrik.
- NITTO Petrolatum Anti-corrosion TapeDeskripsi:-Can be used for all target object such as piping, equipment, tanks, etc.-For rust prevention and corrosion prevention of high temperature piping, equipment and tanks.atribut:
- Color: Yellowish Brown
- Thickness: 1.1mm
- 3M Duct & Repair Tape (Lakban / Solasi / Selotip)Deskripsi:General purpose duct tape is a durable, coated, cloth-backed tape that conforms and adheres to surfaces using applied pressure. It is used for general, temporary repair and patching, as well as labeling, marking, and wire pulling.atribut:
- UNSPSC: 31201501
- Adhesion to Steel (oz/inch): 15.4
- Brand and Series: 3M 3903
- Common Industry: Assembly & Manufacturing; General Maintenance & Repair; Safety; Warehouse
- Duct Tape Grade: Light-Duty
- Duct Tape Length (yd): 50
- Duct Tape Primary Material: Vinyl
- Duct Tape Type: General Purpose Tape
- Environment: Indoor Only
- Imperial Tape Length (yd): 50
- Maximum Tape Performance Temperature (°F): 200
- Metric Tape Length (m): 45.7
- Minimum Tape Performance Temperature (°F): 40
- Overall Tape Diameter (inch): 3-1/4
- Package Quantity: 1
- Series: 3903
- Specifications Met: ASTM
- Tape Adhesive Format: Single-Sided
- Tape Adhesive Material: Rubber
- Tape Backing Construction: Cloth
- Tape Backing Material: Vinyl Coated Cloth
- Tape Brand: 3M
- Tape Dispensing Form: Continuous Roll
- Tape Duty Rating: Light Duty
- Tape Elongation (%): 135
- Tape Resistance Properties: Abrasion-Resistant; Corrosion-Resistant; Moisture-Resistant
- Tape Shape: Continuous Roll
- Tape Sub-Type: General Purpose Duct Tape
- Tape Tensile Strength (lbs/inch): 12.6
- Tape Thickness (mil): 6.5
- Tape Type: Duct & Repair Tape
- Temperature Range (°F): 40 to 200
- 3M Duct Tape (Lakban / Solasi / Selotip)atribut:
- Adhesive Material: Synthetic Rubber
- Backing Material: Polyethylene coated cloth Scrim
- Color: Black
- Length (m): 10
- Product Type: 48
- NITTO Petrolatum Anti-corrosion TapeDeskripsi:-Can be used for all target object such as piping, equipment, tanks, etc.-For rust prevention and corrosion prevention of piping, equipment and tanks.atribut:
- Color: Yellowish Brown
- Thickness: 1.1mm
- W x L (mm x m): 100x10
- NITTO Petrolatum Anti-corrosion Tapeatribut:
- Color: Yellowish Brown
- Evaporation Amount: 0.0171
- Specific Gravity: 1.05
- Working Temperature Range (°C): -5 to 125
- Finishing Material: Petrolatum + inorganic filler + rust conversion filler agent
- Daimaru Cloth Tapeatribut:
- Size (mmxm): 48x12
- NITTO Lakban Kain (Solasi / Selotip)Deskripsi:-A standard cloth type.-Another works can be produced for only widths.atribut:
- Color: Cardboard Box
- Adhesive Materials: Rubber
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- Nitto L Aluminum Tape (No Gloss)Deskripsi:Aluminum foil adhesive tape with acrylic adhesive applied to aluminum foil. Uses strong adhesive acrylic adhesive and has stable adhesive performance. For covering and protecting ducts and piping. For joints such as heat insulation materials. For decorative, reflective, and shielding applications that utilize the original appearance and characteristics of aluminum foil.atribut:
- Thickness of Base Material (mm): 0.05
- Adhesion Strength (N/25mm): 20
- Tensile Strength (N/10mm): 10
- Adhesive Strength (N/10mm): 8
- Adhesive: Acrylic
- Tape Thickness (mm): 0.1
- Color: Silver
- Base Material: Aluminium Foil
- Tape Width (mm): 50
- Tensile Strength (N/25mm): 25
- Adhesive Type: Strong adhesive
- Operating Temperature Range (°C): 0-80
- Daimaru Lakban Kertas Krem (Solasi / Selotip)atribut:
- Color: Cream
- ARMOR Protective Packaging Plastik Anti KaratDeskripsi:ARMOR POLY® VCI FILMA Multifunctional Film for Multi-Metal ProtectionARMOR POLY® VCI film protects metal from the evils of rust and corrosion. Not only do they serve as a physical barrier against moisture and humidity, all ARMOR POLY films contain ARMOR’s proprietary VCI Nanotechnology™ (a.k.a., our “secret recipe” for vapor corrosion inhibitor). Once metal is enclosed or wrapped in ARMOR POLY, VCIs activate to form a superhero-like corrosion-inhibiting shield on the surface of the metal to repel rust.ARMOR POLY is a clean, dry and easy-to-apply packaging option for metal/metal parts. Available in rolls, sheets, bags, tubing and shrink film, ARMOR POLY VCI films are transparent, heat sealable, environmentally friendly and recyclable. As an added benefit, many of the ARMOR POLY films contain ARMOR’s Bright Idea Technology™ — under a black light they emit glowing visible proof that VCI is present.ARMOR products are in-stock and ready-to-ship with no order minimums through our ARMOR Stock & Ready® program.
- Weicon Pipe Repair-Kitatribut:
- Type: NSF
- Hawaii tape Lakban Kain (Lakban Kain / Solasi)Deskripsi:Dirt and stains easily removed.atribut:
- Size (mmxyard): 45x12
- NACHI TAPE Lakban PVCatribut:
- Size (mmxm): 48x20
- ICP: Yes
- MSDS: Yes
- SAZANAMI Lakban Kain 2inchx12m (Solasi / Selotip)Deskripsi:- Lakban kain / Cloth Tape sangat cocok untuk segala pekerjaan: pengepakkan cargo, penjilitan buku dan tujuan lainnya. - Lakban ini sangat kuat dan mudah disobek, dan tahan terhadap segala cuaca dan kondisi. - Lakban ini mampu menempel di segala permukaan baik terbuat dari metal / besi, kaca, kayu, maupun plastik. - Lakban ini sangat cocok untuk mendukung pekerjaan kantor, sekolah dan pekerjaan lainnya, sehingga sangat layak untuk sebagai pelengkap barang dagangan di toko buku, toko stationary, toko bangunan, tempat foto copy dan lain-lain.
- monotaro.id Lakban Kain 2inch (Solasi / Selotip)Deskripsi:Cloth tape atau yang biasa di sebut lakban kain adalah lakban yang terbuat dari kain katun, sisi dalamnya dilapisi dengan natural rubber resin dan sisi luarnya dilapisi dengan PE. Lakban jenis ini memiliki beberapa keunggulan yaitu lakban yang tidak mudah sobek, sangat kuat, dan tahan terhadap cuaca sehingga cocok dalam pengiriman kargo/barang sehingga tidak mengalami kerusakan ataupun terbuka pengepakannya. Jenis lakban ini banyak digunakan pada berbagai macam industri dan juga bisa digunakan pada elektronik dan kebutuhan kantor disesuaikan dengan kebutuhan anda.atribut:
- Size (mmxm): 48x12
- Thickness (micron): 250
- Width (mm): 48
- Length (yard): 13
- Length (m): 12
Daftar Harga anti corrosion tape Terbaru March 2026
| NITTO Anti-Corrosion Tape | Rp129.900 |
| NITTO Corrosion Protection Tape | Rp219.900 |
| NITTO Petrolatum Anti-corrosion Tape | Rp419.900 |
| Denso Tape Anti Corrosion | Rp309.900 |
| NITTO Petrolatum Anti-corrosion Tape | Rp419.900 |
| 3M Duct & Repair Tape (Lakban / Solasi / Selotip) | Rp199.900 |
| 3M Duct Tape (Lakban / Solasi / Selotip) | Rp25.900 |
| NITTO Petrolatum Anti-corrosion Tape | Rp609.900 |
| NITTO Petrolatum Anti-corrosion Tape | Rp1.999.900 |
| Daimaru Cloth Tape | Rp19.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Repair%20Tapes/Denso%20Tape%20Anti%20Corrosion/a7P107561367-1.jpg)

/ptP109361929-11.jpg)
/P102069493-1.jpg)



/P102767656-1.jpg)
/0cP101000012-28.jpg)
/2rP106582099-1.jpg)
/ldP101545769-4.jpg)

/P101558639-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/NACHI%20TAPE%20Lakban%20PVC/P101005702-1.jpg)
/r2P108166974-31.jpg)